Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Style
Outside Width
Cavity Width
Cavity Height
Link to Link Pitch
Loop Length
Loop Height
Height
Length
Bend Radius
Brand
Price

Material Handling

213 Results Found that Include 213 Products

Results per page:  16 | 32 | 48
Cable Carrier,Med,Open,OW2.87In / 73mm
  • IGUS
  • Cable Carrier, Med, Open, OW2.87In / 73mm Cable Carrier,Med,Open,OW2.87In / 73mm
  • Item # 6KGE5
  • Mfr. Model # 250-05-125-0-4
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.87 In / 73mm, Cavity Width 2.24 In /...More

Mounting Brkt,Med,,OW3.66In / 93mm
  • IGUS
  • Mounting Brkt, Med, , OW3.66In / 93mm Mounting Brkt,Med,,OW3.66In / 93mm
  • Item # 6KGH0
  • Mfr. Model # 2070-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 3.66 In / 93mm, Cavity Width 3.03 In / 77mm, Cavity...More

Cable Carrier,Small,Open,OW1.42In / 36mm
  • IGUS
  • Cable Carrier, Small, Open, OW1.42In / 36mm Cable Carrier,Small,Open,OW1.42In / 36mm
  • Item # 6JHD3
  • Mfr. Model # 15-025-038-0-3
  • Cable and Hose Carrier, Small, Style Zipper, Outside Width 1.42 In. / 36mm, .98 In. / 25mm Cavity Width, .67...More

Mounting Brkt,Med,,OW2.87In / 73mm
  • IGUS
  • Mounting Brkt, Med, , OW2.87In / 73mm Mounting Brkt,Med,,OW2.87In / 73mm
  • Item # 6KGG9
  • Mfr. Model # 2050-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 2.87 In / 73mm, Cavity Width 2.24 In / 57mm, Cavity...More

Cable Carrier,Med,Open,OW2.13In / 54mm
  • IGUS
  • Cable Carrier, Med, Open, OW2.13In / 54mm Cable Carrier,Med,Open,OW2.13In / 54mm
  • Item # 6JHF6
  • Mfr. Model # 250-03-100-0-4
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Mounting Brkt,Med,,OW2.13In / 54mm
  • IGUS
  • Mounting Brkt, Med, , OW2.13In / 54mm Mounting Brkt,Med,,OW2.13In / 54mm
  • Item # 6KGG8
  • Mfr. Model # 2030-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In / 38mm, Cavity...More

Cable Carrier,Med,Tube,OW2.60In / 66mm
  • IGUS
  • Cable Carrier, Med, Tube, OW2.60In / 66mm Cable Carrier,Med,Tube,OW2.60In / 66mm
  • Item # 6KGK7
  • Mfr. Model # 2680-05-100-0-4
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 2.60 In / 66mm, Cavity Width 1.97 In /...More

Mounting Brkt,Med,,OW4.69In / 119mm
  • IGUS
  • Mounting Brkt, Med, , OW4.69In / 119mm Mounting Brkt,Med,,OW4.69In / 119mm
  • Item # 6KGH1
  • Mfr. Model # 2100-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 4.69 In / 119mm, Cavity Width 4.06 In / 103mm, Cavity...More

Cable Carrier,Med,Open,OW2.13In / 54mm
  • IGUS
  • Cable Carrier, Med, Open, OW2.13In / 54mm Cable Carrier,Med,Open,OW2.13In / 54mm
  • Item # 6JHE4
  • Mfr. Model # 250-03-100-0-1
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Cable Carrier,Med,Tube,OW3.74In / 95mm
  • IGUS
  • Cable Carrier, Med, Tube, OW3.74In / 95mm Cable Carrier,Med,Tube,OW3.74In / 95mm
  • Item # 6KGP5
  • Mfr. Model # 3480-075-100-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 3.74 In / 95mm, Cavity Width 2.95 In /...More

Cable Carrier,Med,Tube,OW3.74In / 95mm
  • IGUS
  • Cable Carrier, Med, Tube, OW3.74In / 95mm Cable Carrier,Med,Tube,OW3.74In / 95mm
  • Item # 6KGR6
  • Mfr. Model # 3480-075-200-0-4
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 3.74 In / 95mm, Cavity Width 2.95 In /...More

Cable Carrier,Med,Tube,OW3.66In / 93mm
  • IGUS
  • Cable Carrier, Med, Tube, OW3.66In / 93mm Cable Carrier,Med,Tube,OW3.66In / 93mm
  • Item # 6KGG4
  • Mfr. Model # 2480-07-100-0-4
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 3.66 In / 93mm, Cavity Width 3.03 In /...More

Cable Carrier,Med,Tube,OW2.13In / 54mm
  • IGUS
  • Cable Carrier, Med, Tube, OW2.13In / 54mm Cable Carrier,Med,Tube,OW2.13In / 54mm
  • Item # 6KGG0
  • Mfr. Model # 2480-03-100-0-4
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Cable Carrier,Med,Tube,OW2.13In / 54mm
  • IGUS
  • Cable Carrier, Med, Tube, OW2.13In / 54mm Cable Carrier,Med,Tube,OW2.13In / 54mm
  • Item # 6KGF2
  • Mfr. Model # 2480-03-100-0-1
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Cable Carrier,Med,Tube,OW5.31In / 135mm
  • IGUS
  • Cable Carrier, Med, Tube, OW5.31In / 135mm Cable Carrier,Med,Tube,OW5.31In / 135mm
  • Item # 6KGR7
  • Mfr. Model # 3480-115-100-0-4
  • Cable and Hose Carrier, Medium E-Chain, Tube Style, Outside Width 5.31 In / 135mm, Cavity Width 4.53 In /...More

Cable Carrier,Med,Open,OW2.13In / 54mm
  • IGUS
  • Cable Carrier, Med, Open, OW2.13In / 54mm Cable Carrier,Med,Open,OW2.13In / 54mm
  • Item # 6JHE3
  • Mfr. Model # 250-03-055-0-1
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Cable Carrier,Micro,Open,OW.49In/12.5mm
  • IGUS
  • Cable Carrier, Micro, Open, OW.49In/12.5mm Cable Carrier,Micro,Open,OW.49In/12.5mm
  • Item # 6JHA1
  • Mfr. Model # 07-06-028-0-1
  • Cable and Hose Carrier, Micro E-Chain, Open Style, Outside Width .49 In / 12.5mm, Cavity Width .24 In / 6mm,...More

Cable Carrier,Mini,Open,OW1.02In / 26mm
  • IGUS
  • Cable Carrier, Mini, Open, OW1.02In / 26mm Cable Carrier,Mini,Open,OW1.02In / 26mm
  • Item # 6JHD1
  • Mfr. Model # 15-015-038-0-3
  • Cable and Hose Carrier, Mini E-Chain, Open Style, Outside Width 1.02 In / 26mm, Cavity Width .59 In / 15mm,...More

Cable Carrier,Micro,Open,OW1.06In / 27mm
  • IGUS
  • Cable Carrier, Micro, Open, OW1.06In / 27mm Cable Carrier,Micro,Open,OW1.06In / 27mm
  • Item # 6JHA4
  • Mfr. Model # 07-20-028-0-1
  • Cable and Hose Carrier, Micro E-Chain, Open Style, Outside Width 1.06 In / 27mm, Cavity Width .79 In / 20mm,...More

Mounting Brkt,Mini,Open,OW1.42In / 36mm
  • IGUS
  • Mounting Brkt, Mini, Open, OW1.42In / 36mm Mounting Brkt,Mini,Open,OW1.42In / 36mm
  • Item # 6JHE0
  • Mfr. Model # 1025-12PZ
  • Mounting Bracket Set, Mini E-Chain, Open Style, Outside Width 1.42 In / 36mm, Cavity Width .98 In / 25mm,...More

Mounting Brkt,Mini,Open,OW1.93In/ 49mm
  • IGUS
  • Mounting Brkt, Mini, Open, OW1.93In/ 49mm Mounting Brkt,Mini,Open,OW1.93In/ 49mm
  • Item # 6JHE1
  • Mfr. Model # 1038-12PZ
  • Mounting Bracket Set, Mini E-Chain, Open Style, Outside Width 1.93 In/ 49mm, Cavity Width 1.50 In / 38mm,...More

Cable Carrier,Mini,Open,OW1.93In / 49mm
  • IGUS
  • Cable Carrier, Mini, Open, OW1.93In / 49mm Cable Carrier,Mini,Open,OW1.93In / 49mm
  • Item # 6JHD5
  • Mfr. Model # 15-038-038-0-3
  • Cable and Hose Carrier, Mini E-Chain, Open Style, Outside Width 1.93 In / 49mm, Cavity Width 1.50 In / 38mm,...More

Cable Carrier,Micro,Open,OW.89In/22.5mm
  • IGUS
  • Cable Carrier, Micro, Open, OW.89In/22.5mm Cable Carrier,Micro,Open,OW.89In/22.5mm
  • Item # 6JHA7
  • Mfr. Model # 07-16-028-0-3
  • Cable and Hose Carrier, Micro E-Chain, Open Style, Outside Width .89 In / 22.5mm, Cavity Width .63 In / 16mm,...More

Mounting Brkt,Micro,Open,OW.89In/22.5mm
Cable Carrier,Med,Open,OW2.87In / 73mm
  • IGUS
  • Cable Carrier, Med, Open, OW2.87In / 73mm Cable Carrier,Med,Open,OW2.87In / 73mm
  • Item # 6KGE3
  • Mfr. Model # 250-05-055-0-4
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.87 In / 73mm, Cavity Width 2.24 In /...More

Cable Carrier,Med,Open,OW3.66In / 93mm
  • IGUS
  • Cable Carrier, Med, Open, OW3.66In / 93mm Cable Carrier,Med,Open,OW3.66In / 93mm
  • Item # 6KGE6
  • Mfr. Model # 250-07-055-0-4
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 3.66 In / 93mm, Cavity Width 3.03 In /...More

Cable Carrier,Med,Open,OW2.13In / 54mm
  • IGUS
  • Cable Carrier, Med, Open, OW2.13In / 54mm Cable Carrier,Med,Open,OW2.13In / 54mm
  • Item # 6JHF5
  • Mfr. Model # 250-03-055-0-4
  • Cable and Hose Carrier, Medium E-Chain, Open Style, Outside Width 2.13 In / 54mm, Cavity Width 1.50 In /...More

Mounting Brkt,Med,,OW4.57In / 116mm
  • IGUS
  • Mounting Brkt, Med, , OW4.57In / 116mm Mounting Brkt,Med,,OW4.57In / 116mm
  • Item # 6KGL5
  • Mfr. Model # 2610-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 4.57 In / 116mm, Cavity Width 3.94 In / 100mm, Cavity...More

Mounting Brkt,Med,,OW2.60In / 66mm
  • IGUS
  • Mounting Brkt, Med, , OW2.60In / 66mm Mounting Brkt,Med,,OW2.60In / 66mm
  • Item # 6KGL3
  • Mfr. Model # 2605-12PZB
  • Mounting Bracket Set, Medium E-Chain, Outside Width 2.60 In / 66mm, Cavity Width 1.97 In / 50mm, Cavity...More

Cable Carrier,HD,Open,OW9.21In / 234mm
  • IGUS
  • Cable Carrier, HD, Open, OW9.21In / 234mm Cable Carrier,HD,Open,OW9.21In / 234mm
  • Item # 6KGU4
  • Mfr. Model # 400-20-200-0-5
  • Cable and Hose Carrier, Heavy Duty E-Chain, Open Style, Outside Width 9.21 In / 234mm, Cavity Width 7.87 In /...More

Cable Carrier,HD,Open,OW11.18In / 284mm
  • IGUS
  • Cable Carrier, HD, Open, OW11.18In / 284mm Cable Carrier,HD,Open,OW11.18In / 284mm
  • Item # 6KGU5
  • Mfr. Model # 400-25-150-0-5
  • Cable and Hose Carrier, Heavy Duty E-Chain, Open Style, Outside Width 11.18 In / 284mm, Cavity Width 9.84 In...More

Cable Carrier,HD,Open,OW11.18In / 284mm
  • IGUS
  • Cable Carrier, HD, Open, OW11.18In / 284mm Cable Carrier,HD,Open,OW11.18In / 284mm
  • Item # 6KGU6
  • Mfr. Model # 400-25-200-0-5
  • Cable and Hose Carrier, Heavy Duty E-Chain, Open Style, Outside Width 11.18 In / 284mm, Cavity Width 9.84 In...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More