Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Material Handling

23 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Hei
  • VALLEY CRAFT
  • Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 60" Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 60"
  • Item # 3KNA1
  • Mfr. Model # 3210
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 26 In., Overall Height 60 In.,...More

  • Category : Drum Hand Trucks
Drum Grab,1000 lb,1-5/8x5-5/8x16-3/4In
Drum Handler,Rotating,800 Lb Cap
Steel Platform,Attachmnt,800 lb.,55 gal.
Drum Tilter,Attachment,800 lb.,55 gal.
Pallet Forks,Attachment,800 lb.,55 gal.
Drum Grip,Attachment,800 lb.,55 gal.
Drum Loader/Unloader
  • VALLEY CRAFT
  • Mobile Utility Cabinet Mobile Utility Cabinet
  • Multiple product options available

    Mobile Utility Cabinet, Overall Length 20 In., Overall Width 23 In., Overall Height 34 In., Material Steel, Color Gray, Varies by Number of Doors, Number of Drawers and...More

  • Category : Mobile Service Benches and Cabinets
Pallet Jack,1000 lb.,Steel,Green
  • VALLEY CRAFT
  • Pallet Jack, 1000 lb., Steel, Green Pallet Jack,1000 lb.,Steel,Green
  • Item # 4YW93
  • Mfr. Model # 4790
  • Pallet Jack, Load Capacity 1000 lb., Features Without Brakes, Construction Steel, Width Across Forks 18 In.,...More

  • Category : Pallet Jacks
Folding Leg Work Table, 96" Width, 14 ga. Steel2000&#x
  • VALLEY CRAFT
  • Folding Leg Work Table, 96" Width, 14 ga. Steel2000 lb. Load Rating Folding Leg Work Table
  • Item # 4LNW7
  • Mfr. Model # F8-7860-A0
  • Folding Leg Work Table, Material 14 ga. Steel, Depth 28 In., Width 96 In., 2000 lb. Load Rating, Height 28 to...More

  • Category : Work Tables
Drum Lifter Control,Portable
Drum Handler/Positioner, Dual, Load Capacity 800 lb.,
Drum Forks,Attachment,800 lb.,55 gal.
Drum Rotator,Attachment,800 lb.,55 gal.
Drum Claw,Attachment,800 lb.,55 gal.
Drum Carrier,Portable,1000 lb.,55 gal.
  • VALLEY CRAFT
  • Drum Carrier, Portable, 1000 lb., 55 gal. Drum Carrier,Portable,1000 lb.,55 gal.
  • Item # 20HA34
  • Mfr. Model # F89529
  • Drum Carrier, Portable, Overall Length 79 In., Overall Height 90 In., Level Height 54 In., Overall Width 34...More

  • Category : Drum Lifters and Dispensers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More