Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand

Material Handling

1 Result Found that Includes 1 Product

Results per page:  16 | 32 | 48
34-3/4"D x 35"W x 60"H Steel Medical Cart,&#
  • FSI
  • 34-3/4"D x 35"W x 60"H Steel Medical Cart, 2000 lb. Load Capacity 34-3/4"D x 35"W x 60"H Steel Medical Cart, 2000 lb. Load Capacity
  • Medical Cart, Cabinet Color Gray, Drawer Color Beige, Drawer Pull Color Blue, Overall Height 60 In., Overall Width 35 In., Overall Depth 34-3/4 In., Material Steel, Number of Drawers 0, Number of Shelves 1, Number of Dividers 1, Caster Dia. 4 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polyurethane, Load Capacity 2000 lb., Caster Width 1 In.

  • Item # 52TC11
  • Mfr. Model # F-FRC
  • Medical Cart, Cabinet Color Gray, Drawer Color Beige, Drawer Pull Color Blue, Overall Height 60 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More