Skip Content

GKS-PERFEKT Material Handling

31 results found that include 32 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Machine Dolly, 13,200 lb., Steel, Number of Rollers 8,
    Machine Dolly, 13,200 lb., Steel, Number of Rollers 8,
    • GKS-PERFEKT
    • Item # 4YCZ7
    • Mfr. Model # 3-10209
    • Machine Dolly, Load Capacity 13,200 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall Length 24...More

    • Category : Machinery Movers
  • Rotating Machine Dolly, 4400 lb., Steel, Number of Rollers&
    Rotating Machine Dolly, 4400 lb., Steel, Number of Rollers&
    • GKS-PERFEKT
    • Item # 4YCR8
    • Mfr. Model # 6-10238
    • Rotating Machine Dolly, Load Capacity 4400 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall...More

    • Category : Machinery Movers
  • General Purpose Dolly
    • GKS-PERFEKT
    • Multiple product options available

      Multiple product options available

    • Category : Dollies
  • Machine Dolly, 88,000 lb., Steel, Number of Rollers 16,
    Machine Dolly, 88,000 lb., Steel, Number of Rollers 16,
    • GKS-PERFEKT
    • Item # 4YDC1
    • Mfr. Model # 3-10224
    • Machine Dolly, Load Capacity 88,000 lb., Frame Material Steel, Overall Height 7-1/8 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 132,000 lb., Steel, Number of Rollers 24,&#x
    Machine Dolly, 132,000 lb., Steel, Number of Rollers 24,&#x
    • GKS-PERFEKT
    • Item # 4YDC2
    • Mfr. Model # 3-10226
    • Machine Dolly, Load Capacity 132,000 lb., Frame Material Steel, Overall Height 7-1/8 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 132,000 lb., Steel, Number of Rollers 24,&#x
    Machine Dolly, 132,000 lb., Steel, Number of Rollers 24,&#x
    • GKS-PERFEKT
    • Item # 4YDC3
    • Mfr. Model # 3-10227
    • Machine Dolly, Load Capacity 132,000 lb., Frame Material Steel, Overall Height 7-1/8 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 4400 lb., Steel, Number of Rollers 4, 1
    Machine Dolly, 4400 lb., Steel, Number of Rollers 4, 1
    • GKS-PERFEKT
    • Item # 4YCZ2
    • Mfr. Model # 3-10204
    • Machine Dolly, Load Capacity 4400 lb., Frame Material Steel, Overall Height 4 In., Overall Length 7-3/16 In.,...More

    • Category : Machinery Movers
  • Machine Dolly, 4400 lb., Steel, Number of Rollers 4, 1
    Machine Dolly, 4400 lb., Steel, Number of Rollers 4, 1
    • GKS-PERFEKT
    • Item # 4YCZ3
    • Mfr. Model # 3-10205
    • Machine Dolly, Load Capacity 4400 lb., Frame Material Steel, Overall Height 4 In., Overall Length 9-5/16 In.,...More

    • Category : Machinery Movers
  • Machine Dolly, 6600 lb., Steel, Number of Rollers 4, 1
    Machine Dolly, 6600 lb., Steel, Number of Rollers 4, 1
    • GKS-PERFEKT
    • Item # 4YCZ4
    • Mfr. Model # 3-10206
    • Machine Dolly, Load Capacity 6600 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall Length 5-7/8...More

    • Category : Machinery Movers
  • Tandem Machine Dolly, 13,200 lb., Steel, Number of Rollers&
    Tandem Machine Dolly, 13,200 lb., Steel, Number of Rollers&
    • GKS-PERFEKT
    • Item # 4YCT6
    • Mfr. Model # 5-10229
    • Tandem Machine Dolly, Load Capacity 13,200 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall...More

    • Category : Machinery Movers
  • Machine Dolly, 19,800 lb., Steel, Number of Rollers 12,
    Machine Dolly, 19,800 lb., Steel, Number of Rollers 12,
    • GKS-PERFEKT
    • Item # 4YCZ8
    • Mfr. Model # 3-11070
    • Machine Dolly, Load Capacity 19,800 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 26,400 lb., Steel, Number of Rollers 16,
    Machine Dolly, 26,400 lb., Steel, Number of Rollers 16,
    • GKS-PERFEKT
    • Item # 4YDA1
    • Mfr. Model # 3-10312
    • Machine Dolly, Load Capacity 26,400 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 6600 lb., Steel, Number of Rollers 4, 1
    Machine Dolly, 6600 lb., Steel, Number of Rollers 4, 1
    • GKS-PERFEKT
    • Item # 4YCZ5
    • Mfr. Model # 3-10207
    • Machine Dolly, Load Capacity 6600 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall Length 10-5/8...More

    • Category : Machinery Movers
  • Black Roller
    Black Roller
  • Tandem Machine Dolly, 26,400 lb., Steel, Number of Rollers&
    Tandem Machine Dolly, 26,400 lb., Steel, Number of Rollers&
    • GKS-PERFEKT
    • Item # 4YCT7
    • Mfr. Model # 5-10230
    • Tandem Machine Dolly, Load Capacity 26,400 lb., Frame Material Steel, Overall Height 7-1/8 In., Overall...More

    • Category : Machinery Movers
  • Machine Dolly, 19,800 lb., Steel, Number of Rollers 12,
    Machine Dolly, 19,800 lb., Steel, Number of Rollers 12,
    • GKS-PERFEKT
    • Item # 4YCZ9
    • Mfr. Model # 3-11071
    • Machine Dolly, Load Capacity 19,800 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 26,400 lb., Steel, Number of Rollers 16,
    Machine Dolly, 26,400 lb., Steel, Number of Rollers 16,
    • GKS-PERFEKT
    • Item # 4YDA2
    • Mfr. Model # 3-10313
    • Machine Dolly, Load Capacity 26,400 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 66,000 lb., Steel, Number of Rollers 12,
    Machine Dolly, 66,000 lb., Steel, Number of Rollers 12,
    • GKS-PERFEKT
    • Item # 4YDA8
    • Mfr. Model # 3-10222
    • Machine Dolly, Load Capacity 66,000 lb., Frame Material Steel, Overall Height 7-1/8 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 44,000 lb., Steel, Number of Rollers 8,
    Machine Dolly, 44,000 lb., Steel, Number of Rollers 8,
    • GKS-PERFEKT
    • Item # 4YDA6
    • Mfr. Model # 3-11061
    • Machine Dolly, Load Capacity 44,000 lb., Frame Material Steel, Overall Height 7-1/8 In., Overall Length...More

    • Category : Machinery Movers
  • Rotating Machine Dolly, 11,000 lb., Steel, Number of Roller
    Rotating Machine Dolly, 11,000 lb., Steel, Number of Roller
    • GKS-PERFEKT
    • Item # 4YCT1
    • Mfr. Model # 6-11110
    • Rotating Machine Dolly, Load Capacity 11,000 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall...More

    • Category : Machinery Movers
  • White Roller
    White Roller
  • Tandem Machine Dolly, 44,000 lb., Steel, Number of Rollers&
    Tandem Machine Dolly, 44,000 lb., Steel, Number of Rollers&
    • GKS-PERFEKT
    • Item # 4YCT8
    • Mfr. Model # 5-10231
    • Tandem Machine Dolly, Load Capacity 44,000 lb., Frame Material Steel, Overall Height 7-1/8 In., Overall...More

    • Category : Machinery Movers
  • Machine Dolly, 39,600 lb., Steel, Number of Rollers 16,
    Machine Dolly, 39,600 lb., Steel, Number of Rollers 16,
    • GKS-PERFEKT
    • Item # 4YDA3
    • Mfr. Model # 3-10215
    • Machine Dolly, Load Capacity 39,600 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 88,000 lb., Steel, Number of Rollers 16,
    Machine Dolly, 88,000 lb., Steel, Number of Rollers 16,
    • GKS-PERFEKT
    • Item # 4YDA9
    • Mfr. Model # 3-10223
    • Machine Dolly, Load Capacity 88,000 lb., Frame Material Steel, Overall Height 7-1/8 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 66,000 lb., Steel, Number of Rollers 12,
    Machine Dolly, 66,000 lb., Steel, Number of Rollers 12,
    • GKS-PERFEKT
    • Item # 4YDA7
    • Mfr. Model # 3-10221
    • Machine Dolly, Load Capacity 66,000 lb., Frame Material Steel, Overall Height 7-1/8 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 44,000 lb., Steel, Number of Rollers 8,
    Machine Dolly, 44,000 lb., Steel, Number of Rollers 8,
    • GKS-PERFEKT
    • Item # 4YDA5
    • Mfr. Model # 3-11060
    • Machine Dolly, Load Capacity 44,000 lb., Frame Material Steel, Overall Height 7-1/8 In., Overall Length 11...More

    • Category : Machinery Movers
  • Rotating Machine Dolly, 8800 lb., Steel, Number of Rollers&
    Rotating Machine Dolly, 8800 lb., Steel, Number of Rollers&
    • GKS-PERFEKT
    • Item # 4YCR9
    • Mfr. Model # 6-10240
    • Rotating Machine Dolly, Load Capacity 8800 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall...More

    • Category : Machinery Movers
  • White Roller
    White Roller
  • Tandem Machine Dolly, 88,000 lb., Steel, Number of Rollers&
    Tandem Machine Dolly, 88,000 lb., Steel, Number of Rollers&
    • GKS-PERFEKT
    • Item # 4YCT9
    • Mfr. Model # 5-11148
    • Tandem Machine Dolly, Load Capacity 88,000 lb., Frame Material Steel, Overall Length 46-9/32 In., Overall...More

    • Category : Machinery Movers
  • Machine Dolly, 39,600 lb., Steel, Number of Rollers 16,
    Machine Dolly, 39,600 lb., Steel, Number of Rollers 16,
    • GKS-PERFEKT
    • Item # 4YDA4
    • Mfr. Model # 3-10216
    • Machine Dolly, Load Capacity 39,600 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall Length...More

    • Category : Machinery Movers
  • Machine Dolly, 13,200 lb., Steel, Number of Rollers 8,
    Machine Dolly, 13,200 lb., Steel, Number of Rollers 8,
    • GKS-PERFEKT
    • Item # 4YCZ6
    • Mfr. Model # 3-10208
    • Machine Dolly, Load Capacity 13,200 lb., Frame Material Steel, Overall Height 4-5/16 In., Overall Length...More

    • Category : Machinery Movers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More