Skip Content

AMERICAN GARAGE DOOR Material Handling

239 results found that include 402 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Weatherseal Brush,L 8 ft,3 In Brush
    Weatherseal Brush,L 8 ft,3 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T071
    • Mfr. Model # BPS33-8
    • Weatherseal Brush, Includes 3 In. Polypropylene Brush and 3 In. Straight Anodized Aluminum Holder, Type 8 ft....More

    • Category : Parts
  • Vertical Track 7ft. 4in.,For 8ft Door,PR
    Vertical Track 7ft. 4in.,For 8ft Door,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R879
    • Mfr. Model # T208VR
    • Vertical Track, Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, Type Galvanized...More

    • Category : Parts
  • Vertical Track 6ft. 4in.,For 7ft Door,PR
    Vertical Track 6ft. 4in.,For 7ft Door,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R878
    • Mfr. Model # T207VR
    • Vertical Track, Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, Type Galvanized...More

    • Category : Parts
  • Weatherseal Brush, 12 ft L,3"  Brush
    Weatherseal Brush, 12 ft L,3"  Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T073
    • Mfr. Model # BPS33-12
    • Weatherseal Brush, Includes (1) 7 ft. Piece, (1) 5 ft. Piece, (1) 3 In. Polypropylene Brush, and (1) 3 In....More

    • Category : Parts
  • Retractable Coil Cord,18/2 SJEO,L 4 ft
    Retractable Coil Cord,18/2 SJEO,L 4 ft
    • AMERICAN GARAGE DOOR
    • Item # 36R974
    • Mfr. Model # CCD420-2
    • Retractable Coil Cord, Includes Retracted Length 4 ft., Extended Length 20 ft. and 6 In. Tangent Leads, Type...More

    • Category : Parts
  • Retractable Coil Cord,18/3 SJEO,L 4 ft
    Retractable Coil Cord,18/3 SJEO,L 4 ft
    • AMERICAN GARAGE DOOR
    • Item # 36R975
    • Mfr. Model # CCD420-3
    • Retractable Coil Cord, Includes Retracted Length 4 ft., Extended Length 20 ft. and 6 In. Tangent Leads, Type...More

    • Category : Parts
  • Door Pull Strap,2 In x 24 In
    Door Pull Strap,2 In x 24 In
    • AMERICAN GARAGE DOOR
    • Item # 36R814
    • Mfr. Model # TD-PLW224
    • Door Pull Strap Assembly, Includes Black Nylon Strap and Mounting Bracket, Type 2 In. x 24 In., For Use With...More

    • Category : Parts
  • Door Roller,2 In Door,Nylon,PK4
    Door Roller,2 In Door,Nylon,PK4
    • AMERICAN GARAGE DOOR
    • Item # 36R801
    • Mfr. Model # TD-RW200N
    • Door Roller, Includes Zinc Galvanized Finish Stem and Nylon Tire, For Use With 2 In. Overhead Truck and...More

    • Category : Parts
  • Inside T Handle,Zinc,For 5/16 In Shaft
    Inside T Handle,Zinc,For 5/16 In Shaft
    • AMERICAN GARAGE DOOR
    • Item # 36R937
    • Mfr. Model # LITH516
    • Inside T Handle, Includes Square Hole for 5/16 In. Square Shaft, Type Zinc Die Cast with Polished Finish, For...More

    • Category : Parts
  • Retractable Coil Cord,18/3 SJO,L 5 ft
    Retractable Coil Cord,18/3 SJO,L 5 ft
    • AMERICAN GARAGE DOOR
    • Item # 36R976
    • Mfr. Model # CCD525-3
    • Retractable Coil Cord, Includes Retracted Length 5 ft., Extended Length 25 ft. and 6 In. Tangent Leads, Type...More

    • Category : Parts
  • Door Roller,2" Door,Steel,PK4
    Door Roller,2" Door,Steel,PK4
    • AMERICAN GARAGE DOOR
    • Item # 36R802
    • Mfr. Model # TD-RW200S
    • Door Roller, Includes Zinc Galvanized Finish Stem and Steel Tire, Type Steel, For Use With 2 In. Overhead...More

    • Category : Parts
  • Pneumatic Safety Reversing Edge Kit
    Pneumatic Safety Reversing Edge Kit
    • AMERICAN GARAGE DOOR
    • Item # 36R982
    • Mfr. Model # PRKIT3
    • Pneumatic Safety Reversing Edge Kit, Includes (1) Mfr. No. PSE30P, (1) Mfr. No. CCD420-2, (1) Mfr. No....More

    • Category : Parts
  • Outside L Handle,Chrome,5/16 x 4-1/2 In
    Outside L Handle,Chrome,5/16 x 4-1/2 In
    • AMERICAN GARAGE DOOR
    • Item # 36R936
    • Mfr. Model # LDLH516
    • Outside L Handle, Type Chrome Finish, 5/16 In. x 4-1/2 In., For Use With Garage Doors

    • Category : Parts
  • Door Roller,1 In Door,Steel,PK4
    Door Roller,1 In Door,Steel,PK4
    • AMERICAN GARAGE DOOR
    • Item # 36R786
    • Mfr. Model # TD-RT100S
    • Door Roller, Includes Zinc Galvanized Finish Stem and Steel Tire, For Use With 1 In. Overhead Truck and...More

    • Category : Parts
  • Weatherseal Brush,L 8 ft,1-1/2 In Brush
    Weatherseal Brush,L 8 ft,1-1/2 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T079
    • Mfr. Model # BP4125-8
    • Weatherseal Brush, Includes 1-1/2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum...More

    • Category : Parts
  • Extension Spring,160 lb,7 ft. Door,PK2
    Extension Spring,160 lb,7 ft. Door,PK2
    • AMERICAN GARAGE DOOR
    • Item # 36R952
    • Mfr. Model # SPGE-25X42-160
    • Garage Door Extension Spring, Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of...More

    • Category : Parts
  • Extension Spring,110 lb,7 ft. Door,PK2
    Extension Spring,110 lb,7 ft. Door,PK2
    • AMERICAN GARAGE DOOR
    • Item # 36R947
    • Mfr. Model # SPGE-25X42-110
    • Garage Door Extension Spring, Includes Dasma Color Code White, High Quality Spring Wire, Rated for a Minimum...More

    • Category : Parts
  • Weatherseal Brush,L 10 ft,1-1/2 In Brush
    Weatherseal Brush,L 10 ft,1-1/2 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T080
    • Mfr. Model # BP4125-10
    • Weatherseal Brush, Includes 1-1/2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum...More

    • Category : Parts
  • Weatherseal Kit,16 ft,1 In Brush
    Weatherseal Kit,16 ft,1 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T087
    • Mfr. Model # WDL150
    • Weldable Steel Holder, L-Shaped Aluminum Retainer and 1" Polypropylene Brush for 8 ft. Leveler

    • Category : Parts
  • Sensing Edge Airwave Switch
    Sensing Edge Airwave Switch
    • AMERICAN GARAGE DOOR
    • Item # 36R983
    • Mfr. Model # AW-14
    • Sensing Edge Airwave Switch, Includes NEMA 4X ABS Box with Barbed T-Connector and Lead, For Use With Car Wash...More

    • Category : Parts
  • Vertical Track 11ft 4in,For 12ft Door,PR
    Vertical Track 11ft 4in,For 12ft Door,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R882
    • Mfr. Model # T212VR
    • Vertical Track, Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, Type Galvanized...More

    • Category : Parts
  • Weatherseal Brush,L 8 ft,2 In Brush
    Weatherseal Brush,L 8 ft,2 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T083
    • Mfr. Model # BP4122-8
    • Weatherseal Brush, Includes 2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum...More

    • Category : Parts
  • Vertical Track 9ft. 4in,For 10ft Door,PR
    Vertical Track 9ft. 4in,For 10ft Door,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R881
    • Mfr. Model # T210VR
    • Vertical Track, Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments, Type Galvanized...More

    • Category : Parts
  • Extension Spring,110 lb,8 ft. Door,PK2
    Extension Spring,110 lb,8 ft. Door,PK2
    • AMERICAN GARAGE DOOR
    • Item # 36R956
    • Mfr. Model # SPGE-27X48-110
    • Garage Door Extension Spring, Includes Dasma Color Code White, High Quality Spring Wire, Rated for a Minimum...More

    • Category : Parts
  • Weatherseal Brush,L 8 ft,1 In Brush
    Weatherseal Brush,L 8 ft,1 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T075
    • Mfr. Model # BP4121-8
    • Weatherseal Brush, Includes 1 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum...More

    • Category : Parts
  • Exhaust Port,5 In ID,For 2 In Doors
    Exhaust Port,5 In ID,For 2 In Doors
    • AMERICAN GARAGE DOOR
    • Item # 36R929
    • Mfr. Model # EL52
    • Exhaust Port, Includes Latching and Mounting Hardware, Type 5 In. I.D., For Use With 2 In. Garage Doors

    • Category : Parts
  • Extension Spring,130 lb,8 ft. Door,PK2
    Extension Spring,130 lb,8 ft. Door,PK2
    • AMERICAN GARAGE DOOR
    • Item # 36R958
    • Mfr. Model # SPGE-27X48-130
    • Garage Door Extension Spring, Includes Dasma Color Code Yellow, High Quality Spring Wire, Rated for a Minimum...More

    • Category : Parts
  • Weatherseal Brush,L 10 ft,3 In Brush
    Weatherseal Brush,L 10 ft,3 In Brush
    • AMERICAN GARAGE DOOR
    • Item # 36T072
    • Mfr. Model # BPS33-10
    • Weatherseal Brush, Includes 3 In. Polypropylene Brush and 3 In. Straight Anodized Aluminum Holder, Type 10...More

    • Category : Parts
  • Track Jamb Bracket,SS,1 to 2 In Door,PR
    Track Jamb Bracket,SS,1 to 2 In Door,PR
    • AMERICAN GARAGE DOOR
    • Item # 36R917
    • Mfr. Model # TS-FLAG
    • Track Jamb Bracket, Type Stainless Steel, For Use With 1 In. to 2 In. Garage Doors, 1 Pair

    • Category : Parts
  • Roll Up Door Guard,10 ft x 14 ft
    Roll Up Door Guard,10 ft x 14 ft
    • AMERICAN GARAGE DOOR
    • Item # 36R776
    • Mfr. Model # RUDG-1
    • Roll Up Door Guard, Includes ANSI Approved Safety Tape, Type Swing Arm, For Use With Garage Doors 10 ft. x 14...More

    • Category : Parts
  • Galvanized Steel Sheet Doors
    • AMERICAN GARAGE DOOR
    • Multiple product options available

      Multiple product options available

    • Category : Garage and Dock Doors
  • Non Insulated Steel Dock Doors without Windows
    • AMERICAN GARAGE DOOR
    • Multiple product options available

      Multiple product options available

    • Category : Garage and Dock Doors
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More