Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Material Handling

158 Results Found that Include 996 Products

Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
Workshop Tools and Parts Cabinet, 24" Overall Height,
Gray Work Table Cabinet, 34 Height (In.), 21 Widt
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Work Table Cabinet Work Table Cabinet
  • Multiple product options available

    Multiple product options available

  • Category : Work Table Cabinets
Gray Mobile Workbench, 1200 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gray Mobile Workbench, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type Gray Mobile Workbench, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type
  • Item # 16D884
  • Mfr. Model # 2211-DLP-6DR-RM-9B-95
  • Mobile Workbench, Load Capacity 1200 lb., Overall Length 52-3/4 In., Overall Width 19 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Load Capacity 2000 lb., Overall Width 60 In., Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Caster Dia. 3 In., Caster Type (2) Rigid,...More

  • Category : Mobile Service Benches and Cabinets
Charcoal Gray
  • GMI
  • Charcoal Gray Charcoal Gray
  • Item # 40LF04
  • Mfr. Model # DTW-1236-3000
  • Wall Mount Storage Cabinet, Door Type Standard, Cabinet Color Charcoal Gray, Unassembled, 16 Gauge, Overall...More

  • Category : Wall Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Closed Service Writer Closed Service Writer
  • Multiple product options available

    Multiple product options available

  • Category : Work Table Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • Category : Mobile Service Benches and Cabinets
Black/Silver Wall Mount Storage Cabinet, 30" Overall H
Storage Cabinet, 16-5/32" Overall Height, 15" Overall&
Storage Cabinet, 30" Overall Height, 13-3/4" Overall&#
Wall Storage Cabinet, 30" Overall Height, 30" Overall&
Mobile Workstation,300 lb.,23-1/5 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More