Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Material Handling

124 Results Found that Include 873 Products

Results per page:  16 | 32 | 48
Storage Cabinet, Platinum/Slate, 72" Overall Height, Unasse
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Work Table Cabinet Work Table Cabinet
  • Multiple product options available

    Multiple product options available

  • Category : Work Table Cabinets
Black/Silver Wall Storage Cabinet, 30" Overall Height,
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
Yellow Storage Cabinet, 16-5/32" Overall Height, 15"&#
Gray Workshop Tools and Parts Cabinet, 24" Overall Hei
  • TM

    Grainger Choice

  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
Cabinet Pedestal,30 x 28-3/4 x 33H,Blue
Gray/Black Modular Wall Cabinet, 26" Overall Height, 3
22-1/2" x 40-1/4" x 43-1/4" Bright Blue
Gray Work Table Cabinet, 34 Height (In.), 21 Widt
Black/Silver Wall Mount Storage Cabinet, 30" Overall H
Storage Cabinet, Platinum/Slate, 80-1/4" Overall Height,&#x
Yellow Storage Cabinet, 30" Overall Height, 13-3/4"&#x
Mobile Workstation,300 lb.,23-1/5 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More