Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Material Handling

9 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Storage Cabinet, Gray, 72" Overall Height, Assembled
  • DURHAM
  • Storage Cabinet, Gray, 72" Overall Height, Assembled Storage Cabinets with Shelving and Clearview Doors
  • Item # 16D686
  • Mfr. Model # EMDC-2602-BLP-2S-95
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Clearview, Cabinet Color Gray, Assembled, Method of...More

  • Category : Storage Cabinets
Mobile Workbench, 36" Width, 24" Depth, 35" Heigh
Tool Work Center Storage Cabinet, Dark Gray, 78" Overa
Drawer Cabinet, Assembled, 72" Overall Width
  • STRONG HOLD
  • Drawer Cabinet, Assembled, 72" Overall Width Drawer Cabinet, Assembled, 72" Overall Width
  • Item # 40V617
  • Mfr. Model # 66-W-244-6DB-DIV
  • Drawer Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 72 In., Overall Depth...More

  • Category : Wardrobe Lockers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More