Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Material Handling

137 results found that include 780 products

Results per page:  16 | 32 | 48
Compartment Box, 9-1/4" Drawer Depth, 13-3/8" Dra
Storage Cabinet, Gray, 42" Overall Height, Assembled
Yellow Storage Cabinet, 32-1/4" Overall Height, 19-7/8
Yellow Storage Cabinet, 30" Overall Height, 13-3/4"&#x
Threaded Rod Rack
Yellow Storage Cabinet, 16-5/32" Overall Height, 15"&#
Chrome Steel Locking Hinge, 1" Depth
Gray Steel Optional Base For Slide Rack, 20-3/8"
Red Steel Base for Bin Storage Unit, 33-3/4" Widt
Rack,Wire Spool
Loop Hose Clamp Rack,Steel
17-3/8" Steel Revolving Storage Bin with 60 lb. L
36"W x 24"D x 84"H 16 ga. Steel Single
23" x 20" x 51" 16 ga. Steel Mobile Sho
  • DURHAM
  • 23" x 20" x 51" 16 ga. Steel Mobile Shop Desk, Gray 23" x 20" x 51" 16 ga. Steel Mobile Shop Desk, Gray
  • Item # 1PB38
  • Mfr. Model # FED-2023-95
  • Mobile Shop Desk, Overall Width 23 In., Overall Height 51 In., Overall Depth 20 In., Pedestal Location None,...More

  • Category : Shop Desks
Wire and Terminal Storage Cabinet,Steel
Gray Steel Can Caddy, 21-1/2" Width
Red Steel Bin Topper, 33-3/4" Width, 12" Depth
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More