Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

14 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Chain Container, Canvas, Single 10 ft. Chain Lift
  • TM

    Grainger Choice

  • DAYTON
  • Chain Container, Canvas, Single 10 ft. Chain Lift Chain Container
  • Item # 12R278
  • Mfr. Model # 12R278
  • Chain Container, Material Canvas, For Use With 4GU70, 2GTC9, 2GTD1, 4GU71, 2GTD2, 2GTD3, 4ZY98, 2GTD4, 2GTD5,...More

  • Category : Chain Containers
Three-Position Hand Truck, Continuous Frame Loop, Overall Height
  • TM

    Grainger Choice

  • DAYTON
  • Three-Position Hand Truck, Continuous Frame Loop, Overall Height 52" Three-Position Hand Truck, Continuous Frame Loop, Overall Height 52"
  • Item # 34D655
  • Mfr. Model # 34D655
  • Three-Position Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
H2 Electric Chain Hoist, 300 lb. Load Capacity, 115V,
  • TM

    Grainger Choice

  • DAYTON
  • H2 Electric Chain Hoist, 300 lb. Load Capacity, 115V, 10 ft. Lift, 14 fpm Dayton Electric Chain Hoist, 10 ft. Lift
  • Item # 4GU70
  • Mfr. Model # 4GU70
  • Electric Chain Hoist, Load Capacity 300 lb., Lift 10 ft., Classification H2, Number of Speeds 1, Lift Speed...More

  • Category : Electric Hoists
Drum Truck/Dispenser, Dual, Load Capacity 1000 lb.,  O
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck/Dispenser, Dual, Load Capacity 1000 lb., Overall Height 59" Drum Truck/Dispenser
  • Item # 34D664
  • Mfr. Model # 34D664
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 23-1/2 In., Overall...More

  • Category : Drum Hand Trucks
Chime Jaw Drum Truck, Continuous Frame Flow-Back, Load Capa
  • TM

    Grainger Choice

  • DAYTON
  • Chime Jaw Drum Truck, Continuous Frame Flow-Back, Load Capacity 800 lb., Overall Height 48" Chime Jaw Drum Truck
  • Item # 6W853
  • Mfr. Model # 6W853
  • Chime Jaw Drum Truck, Load Capacity 800 lb., Drum Capacity 17 to 32 gal., Overall Width 20-1/2 In., Overall...More

  • Category : Drum Hand Trucks
Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft. Lift
  • TM

    Grainger Choice

  • DAYTON
  • Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft. Lift, 1-1/8" Hook Opening Dayton Lever Chain Hoists, 20 ft. Lift
  • Item # 4ZX45
  • Mfr. Model # 4ZX45
  • Lever Chain Hoist, Load Capacity 1500 lb., Lift 20 ft., Hook Opening 1-1/8 In., Min. Between Hooks 12-5/8...More

  • Category : Lever Chain Hoists
Pallet Truck,w/Hand Brake,Cap 5500 lb
  • TM

    Grainger Choice

  • DAYTON
  • Pallet Truck, w/Hand Brake, Cap 5500 lb Pallet Jack
  • Item # 12U123
  • Mfr. Model # 12U123
  • Pallet Jack, Pallet Jack Style Standard, Load Capacity 5500 lb., Features Hand Brake, Construction Steel,...More

  • Category : Pallet Jacks
Work Platform,L37",W37In,H66"
  • TM

    Grainger Choice

  • DAYTON
  • Work Platform, L37", W37In, H66" Forklift Work Platform
  • Item # 5UEW6
  • Mfr. Model # 5UEW6
  • Forklift Work Platform, Base Length 37 In., Base Width 37 In., Platform Length 37 In., Platform Width 37 In.,...More

  • Category : Forklift Work Platforms
Sheet and Panel Truck, 2400 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • DAYTON
  • Sheet and Panel Truck, 2400 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type Sheet and Panel Truck
  • Item # 30F022
  • Mfr. Model # 30F022
  • Sheet and Panel Truck, Load Capacity 2400 lb., Overall Length 38-1/2 In., Overall Width 36 In., Overall...More

  • Category : Panel Trucks
General Purpose Hand Truck,800 lb.
  • TM

    Grainger Choice

  • DAYTON
  • General Purpose Hand Truck, 800 lb. General Purpose Hand Truck
  • Item # 2NXC2
  • Mfr. Model # 2NXC2
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate Depth 12-1/2...More

  • Category : General Purpose Hand Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder&#x
  • TM

    Grainger Choice

  • DAYTON
  • Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder Capacity 2 Cylinder Truck
  • Item # 20Y293
  • Mfr. Model # 20Y293
  • Cylinder Truck, Overall Height 66 In., Overall Width 36-3/8 In., Overall Depth 23 In., Load Capacity 500 lb.,...More

  • Category : Cylinder Hand Trucks
Slip Hook,Carbon Steel,Swivel,2000 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Slip Hook, Carbon Steel, Swivel, 2000 lb. Slip Hooks
  • Item # 2YPD6
  • Mfr. Model # 2YPD6
  • Slip Hook, Material Carbon Steel, Grade 40, Attachment Type Swivel, Working Load Limit 2000 lb., Dimension B...More

  • Category : Chain and Cable Hooks
Cylinder Caddy,Forklift,Red
  • TM

    Grainger Choice

  • DAYTON
  • Cylinder Caddy, Forklift, Red Cylinder Caddy
  • Item # 10U481
  • Mfr. Model # 10U481
  • Forklift Cylinder Caddy, Capacity 600 lb., Width 38 In., Height 35-1/2, Length 35-1/2, Cylinder Capacity 6,...More

  • Category : Cylinder Caddies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More