Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

8 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Drum Truck/Dispenser, Dual, Load Capacity 1000 lb.,  O
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck/Dispenser, Dual, Load Capacity 1000 lb., Overall Height 56-1/2" Drum Truck/Dispenser
  • Item # 34D644
  • Mfr. Model # 34D644
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 24 In., Overall Height...More

  • Category : Drum Hand Trucks
Convertible Hand Truck, Dual Grip, 800 lb., Overall Height&
  • TM

    Grainger Choice

  • DAYTON
  • Convertible Hand Truck, Dual Grip, 800 lb., Overall Height 58" Convertible Hand Truck
  • Item # 6W855
  • Mfr. Model # 6W855
  • Convertible Hand Truck, Horizontal Load Cap. 800 lb., Vertical Load Cap. 700 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
Drum Cradle,Cap 600 Lb,2 Swivel Casters
  • TM

    Grainger Choice

  • DAYTON
  • Drum Cradle, Cap 600 Lb, 2 Swivel Casters Drum Cradle,Cap 600 Lb,2 Swivel Casters
  • Item # 3BA26
  • Mfr. Model # 3BA26
  • Drum Cradle, Width 19 3/4 In, Length 31 3/4 In, Capacity 600 Lb, Level Height 20 In, Dispensing Height 15 In,...More

  • Category : Drum Cradles and Tippers
Electric Winch,1/2HP,115VAC
  • TM

    Grainger Choice

  • DAYTON
  • Electric Winch, 1/2HP, 115VAC Electric Winches
  • Item # 3VJ63
  • Mfr. Model # 3VJ63
  • Electric Winch, Voltage Rating 115VAC, Motor HP 1/2, Gear Type 1-Stage Planetary Gear, 1st Layer Line Pull...More

  • Category : Electric Winches
Steel Medical Cylinder Cart, 500 lb. Load Capacity, Semi-Pn
Davit Crane, 1000 lb., Reach 38", 48", 58" a
  • TM

    Grainger Choice

  • DAYTON
  • Davit Crane, 1000 lb., Reach 38", 48", 58" and 68", Lift Range 0" to 540" Davit Crane
  • Item # 7CZ18
  • Mfr. Model # 7CZ18
  • Davit Crane, Capacity 1000 lb., Reach 38 In., 48 In., 58 In. and 68 In., Lift Range 0 In. to 540 In., Gray,...More

  • Category : Davit Cranes
Semielectric Pallet Jack, 3" Fork Height Lowered, 7-1/
  • TM

    Grainger Choice

  • DAYTON
  • Semielectric Pallet Jack, 3" Fork Height Lowered, 7-1/2" Fork Height Raised, 48" Fork Length Semielectric Pallet Jack
  • Item # 5RTD1
  • Mfr. Model # 5RTD1
  • Semielectric Pallet Jack, Load Capacity 3300 lb., Material Steel, Fork Height Lowered 3 In., Fork Height...More

  • Category : Electric Pallet Jacks
Ratcheting Winch,Spur,2500 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Ratcheting Winch, Spur, 2500 lb. Ratcheting Hand Winches
  • Item # 12U362
  • Mfr. Model # 12U362
  • Ratcheting Hand Winch, Gear Type Spur Gear, Application For Pulling, 1st Layer Load Capacity 2500 lb., Gear...More

  • Category : Manual Winches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More