Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

13 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Convertible Hand Truck, Continuous Frame Flow-Back, 600 lb.,
  • TM

    Grainger Choice

  • DAYTON
  • Convertible Hand Truck, Continuous Frame Flow-Back, 600 lb., Overall Height 50" Convertible Hand Truck
  • Item # 4ZJ32
  • Mfr. Model # 4ZJ32
  • Convertible Hand Truck, Horizontal Load Cap. 600 lb., Vertical Load Cap. 600 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
Trolley, 6000 lb. Load Capacity, Fits Beam Flange W 4&
  • TM

    Grainger Choice

  • DAYTON
  • Trolley, 6000 lb. Load Capacity, Fits Beam Flange W 4" to 8" Dayton Trolley
  • Item # 3MB62
  • Mfr. Model # 3MB62
  • Trolley, Load Capacity 6000 lb., Fits Beam Height 8 In. to 24 In., Fits Beam Flange W 4 In. to 8 In., Min....More

  • Category : Trolleys
Slip Hook,Alloy Steel,G70,Clevis
  • TM

    Grainger Choice

  • DAYTON
  • Slip Hook, Alloy Steel, G70, Clevis Slip Hooks
  • Item # 2YNV5
  • Mfr. Model # 2YNV5
  • Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit...More

  • Category : Chain and Cable Hooks
Drum Cradle,Cap 1000 Lb
  • TM

    Grainger Choice

  • DAYTON
  • Drum Cradle, Cap 1000 Lb Drum Cradle,Cap 1000 Lb
  • Item # 3BA27
  • Mfr. Model # 3BA27
  • Drum Cradle, Width 19 3/4 In, Length 43 In, Capacity 1000 Lb, Level Height 25 In, Dispensing Height 16 1/2...More

  • Category : Drum Cradles and Tippers
Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate&
  • TM

    Grainger Choice

  • DAYTON
  • Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate Width 24", Noseplate Depth 5-1/4" Vending Machine Hand Truck
  • Item # 4XKJ2
  • Mfr. Model # 4XKJ2
  • Vending Machine Hand Truck, Load Capacity 1200 lb., Hand Truck Handle Type Dual Loop, Wheel Type Mold-On,...More

  • Category : Appliance Hand Trucks
Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Lif
  • TM

    Grainger Choice

  • DAYTON
  • Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Lift, 7/8" Hook Opening Dayton Manual Chain Hoists
  • Item # 1VW51
  • Mfr. Model # 1VW51
  • Manual Chain Hoist, Load Capacity 1000 lb., Lift 10 ft., Hook Opening 7/8 In., Min. Between Hooks 13-3/8 In.,...More

  • Category : Manual Chain Hoists
Truck,Hand Pallet
  • TM

    Grainger Choice

  • DAYTON
  • Truck, Hand Pallet Pallet Jack
  • Item # 4YX96
  • Mfr. Model # 4YX96
  • Pallet Jack, Pallet Jack Style Standard, Load Capacity 6000 lb., Construction Steel, Fork Height Lowered 3...More

  • Category : Pallet Jacks
6 ft. Painted Alloy Steel Chain Sling with Adjustable
  • TM

    Grainger Choice

  • DAYTON
  • 6 ft. Painted Alloy Steel Chain Sling with Adjustable Link Sling Type Chain Sling, Grade 80
  • Item # 4PGW1
  • Mfr. Model # 4PGW1
  • Chain Sling, Grade 80, Number of Chains 2, Chain Size 7/32 In., Overall Reach 6 ft., Single Capacity 2100...More

  • Category : Chain Slings
Truck,Hand,800 Lb
  • TM

    Grainger Choice

  • DAYTON
  • Truck, Hand, 800 Lb General Purpose Hand Truck
  • Item # 6W857
  • Mfr. Model # 6W857
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Dual Handle, Noseplate Depth 8 In., Noseplate Width...More

  • Category : General Purpose Hand Trucks
Self-Dumping Hopper, 1-1/2 cu. yd. Volume Capacity, 2000&#x
Portable Gantry Crane,2000 lb.,8 ft.
  • TM

    Grainger Choice

  • DAYTON
  • Portable Gantry Crane, 2000 lb., 8 ft. Portable Gantry Crane
  • Item # 4EER3
  • Mfr. Model # 4EER3
  • Portable Gantry Crane, Adjustable Height Heavy Duty Aluminum, Load Capacity 2000 lb., Min. I Beam Height 7...More

  • Category : Gantry Cranes
Crane,Jib,1/4T,Span12Ft,W4In
  • TM

    Grainger Choice

  • DAYTON
  • Crane, Jib, 1/4T, Span12Ft, W4In Floor Mounted
  • Item # 7HU56
  • Mfr. Model # 7HU56
  • Jib Crane, Capacity 1/4 Ton, Span 12 Feet, Hub 10 Feet, Diameter 8 Inches, Flange Width 4 Inches, Floor...More

  • Category : Jib Cranes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More