Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

30 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Mini Lever Chain Hoist, 500 lb. Load Capacity, 5 ft.&#
  • TM

    Grainger Choice

  • DAYTON
  • Mini Lever Chain Hoist, 500 lb. Load Capacity, 5 ft. Lift, 13/16" Hook Opening Dayton Mini Lever Chain Hoists, 5 ft. Lift
  • Item # 5YGF5
  • Mfr. Model # 5YGF5
  • Mini Lever Chain Hoist, Load Capacity 500 lb., Lift 5 ft., Hook Opening 13/16 In., Min. Between Hooks 9-3/16...More

  • Category : Lever Chain Hoists
Lift Wheel Kit
  • TM

    Grainger Choice

  • DAYTON
  • Lift Wheel Kit Lift Wheel Kit
  • Item # 46G276
  • Mfr. Model # 97-43
  • Lift Wheel Kit, For Use With Grainger Item Number 4YX97, For Use With Mfr. Model Number 97-43, Fits Brand...More

  • Category : Parts
Lift Wheel Kit-Nylon
  • TM

    Grainger Choice

  • DAYTON
  • Lift Wheel Kit-Nylon Lift Wheel Kit-Nylon
  • Item # 46J354
  • Mfr. Model # 97-46
  • Lift Wheel Kit-Nylon, For Use With Grainger Item Number 4YX97, Fits Brand Dayton

  • Category : Parts
Trailer Stabilizing Jack, 50,000 lb. Static Load Capacity,
Drum Cradle,Cap 1000 Lb
  • TM

    Grainger Choice

  • DAYTON
  • Drum Cradle, Cap 1000 Lb Drum Cradle,Cap 1000 Lb
  • Item # 3BA27
  • Mfr. Model # 3BA27
  • Drum Cradle, Width 19 3/4 In, Length 43 In, Capacity 1000 Lb, Level Height 25 In, Dispensing Height 16 1/2...More

  • Category : Drum Cradles and Tippers
  • TM

    Grainger Choice

  • DAYTON
  • Pallet Jack Pallet Jack
  • Multiple product options available

    Multiple product options available

  • Category : Pallet Jacks
Slip Hook,Alloy Steel,G70,Clevis
  • TM

    Grainger Choice

  • DAYTON
  • Slip Hook, Alloy Steel, G70, Clevis Slip Hooks
  • Item # 2YNV5
  • Mfr. Model # 2YNV5
  • Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit...More

  • Category : Chain and Cable Hooks
  • TM

    Grainger Choice

  • DAYTON
  • Scissor Lift Cart Scissor Lift Cart
  • Multiple product options available

    Multiple product options available

  • Category : Scissor Lift Carts
  • TM

    Grainger Choice

  • DAYTON
  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Portable Gantry Crane,2000 lb.,8 ft.
  • TM

    Grainger Choice

  • DAYTON
  • Portable Gantry Crane, 2000 lb., 8 ft. Portable Gantry Crane
  • Item # 4EER3
  • Mfr. Model # 4EER3
  • Portable Gantry Crane, Adjustable Height Heavy Duty Aluminum, Load Capacity 2000 lb., Min. I Beam Height 7...More

  • Category : Gantry Cranes
Stair Climbing Hand Truck, Continuous Frame Dual Pin, 650&#
  • TM

    Grainger Choice

  • DAYTON
  • Stair Climbing Hand Truck, Continuous Frame Dual Pin, 650 lb., Overall Width 22" Stair Climbing Hand Truck
  • Item # 3W485
  • Mfr. Model # 3W485
  • Stair Climbing Hand Truck, Load Capacity 650 lb., Hand Truck Handle Type Continuous Frame Dual Pin, Overall...More

  • Category : Stair Climbing Hand Trucks
Appliance Hand Truck, Loop, 750 lb., Noseplate Width 24&quo
  • TM

    Grainger Choice

  • DAYTON
  • Appliance Hand Truck, Loop, 750 lb., Noseplate Width 24", Noseplate Depth 5-1/4" Appliance Hand Truck
  • Item # 34D668
  • Mfr. Model # 34D668
  • Appliance Hand Truck, Load Capacity 750 lb., Hand Truck Handle Type Dual Loop, Wheel Type Mold-On, Material...More

  • Category : Appliance Hand Trucks
Hydraulic Platform Lift, 880 lb., Platform Width 22-3/4&quo
  • TM

    Grainger Choice

  • DAYTON
  • Hydraulic Platform Lift, 880 lb., Platform Width 22-3/4", Platform Length 25-5/8" Hydraulic Platform Lift
  • Item # 4ECW7
  • Mfr. Model # 4ECW7
  • Hydraulic Platform Lift, Load Capacity 880 lb., Lifting Height Max. 59 In., Lifting Height Min. 3-3/8 In.,...More

  • Category : Platform Lifts
  • TM

    Grainger Choice

  • DAYTON
  • Cable Cable
  • Multiple product options available

    Multiple product options available

  • Category : Steel Cable
Pallet Truck,5500 lb.,Quiet,Steel,Red
  • TM

    Grainger Choice

  • DAYTON
  • Pallet Truck, 5500 lb., Quiet, Steel, Red Pallet Truck
  • Item # 32HD11
  • Mfr. Model # 32HD11
  • Pallet Truck, Pallet Jack Style Standard, Load Capacity 5500 lb., Features Quiet - Less Than 60dBs,...More

  • Category : Pallet Jacks
6 ft. Painted Alloy Steel Chain Sling with Adjustable
  • TM

    Grainger Choice

  • DAYTON
  • 6 ft. Painted Alloy Steel Chain Sling with Adjustable Link Sling Type Chain Sling, Grade 80
  • Item # 4PGW1
  • Mfr. Model # 4PGW1
  • Chain Sling, Grade 80, Number of Chains 2, Chain Size 7/32 In., Overall Reach 6 ft., Single Capacity 2100...More

  • Category : Chain Slings
Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Hei
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 59-1/2" Drum Truck
  • Item # 34D646
  • Mfr. Model # 34D646
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 23-1/2 In., Overall Height 59-1/2...More

  • Category : Drum Hand Trucks
Chain,Grade 70,1/2 Size,50 ft,11,300 lb
  • TM

    Grainger Choice

  • DAYTON
  • Chain, Grade 70,1/2 Size, 50 ft, 11,300 lb Transport Chain
  • Item # 1DJT5
  • Mfr. Model # 1DJT5
  • Transport Chain, Welding Type Welded, Lifting Application Not For Lifting, Link Type Straight, Grade 70,...More

  • Category : Chains
H4 Electric Chain Hoist, 2000 lb. Load Capacity, 115/2
  • TM

    Grainger Choice

  • DAYTON
  • H4 Electric Chain Hoist, 2000 lb. Load Capacity, 115/230V, 15 ft. Lift, 16 fpm Dayton Electric Chain Hoist, 15 ft. Lift
  • Item # 3YB91
  • Mfr. Model # 3YB91
  • Electric Chain Hoist, Load Capacity 2000 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed...More

  • Category : Electric Hoists
Machinery Mover Hand Truck, 1300 lb., Steel, Number of
  • TM

    Grainger Choice

  • DAYTON
  • Machinery Mover Hand Truck, 1300 lb., Steel, Number of Rollers 4 Machinery Mover Hand Truck
  • Item # 13V407
  • Mfr. Model # 13V407
  • Machinery Mover Hand Truck, Load Capacity 1300 lb., Frame Material Steel, Overall Height 32-1/2 In., Overall...More

  • Category : Machinery Movers
Trolley, 6000 lb. Load Capacity, Fits Beam Flange W 4&
  • TM

    Grainger Choice

  • DAYTON
  • Trolley, 6000 lb. Load Capacity, Fits Beam Flange W 4" to 8" Dayton Trolley
  • Item # 3MB62
  • Mfr. Model # 3MB62
  • Trolley, Load Capacity 6000 lb., Fits Beam Height 8 In. to 24 In., Fits Beam Flange W 4 In. to 8 In., Min....More

  • Category : Trolleys
Manual Pallet Tilter,2200 lb.,21 in. W
  • TM

    Grainger Choice

  • DAYTON
  • Manual Pallet Tilter, 2200 lb., 21 in. W Manual Pallet Tilter,2200 lb.,21 in. W
  • Item # 33W285
  • Mfr. Model # 33W285
  • Manual Pallet Tilter, Load Capacity 2200 lb., Fork Height Raised 29 In. to 37 In., Fork Height Lowered 3-1/4...More

  • Category : Pallet Lifters and Tilters
Self-Dumping Hopper, 1-1/2 cu. yd. Volume Capacity, 2000&#x
Electric Pallet Jack, 3" Fork Height Lowered, 7-1/2&qu
  • TM

    Grainger Choice

  • Electric Pallet Jack, 3" Fork Height Lowered, 7-1/2" Fork Height Raised, 45" Fork Length Electric Pallet Jack
  • Item # 32H818
  • Mfr. Model # 32H818
  • Electric Pallet Jack, Load Capacity 3000 lb., Fork Height Lowered 3 In., Fork Height Raised 7-1/2 In., Width...More

  • Category : Electric Pallet Jacks
Crane,Jib,1/4T,Span12Ft,W4In
  • TM

    Grainger Choice

  • DAYTON
  • Crane, Jib, 1/4T, Span12Ft, W4In Floor Mounted
  • Item # 7HU56
  • Mfr. Model # 7HU56
  • Jib Crane, Capacity 1/4 Ton, Span 12 Feet, Hub 10 Feet, Diameter 8 Inches, Flange Width 4 Inches, Floor...More

  • Category : Jib Cranes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More