Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Material Handling

14 results found that include 22 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Air Chain Hoist, 2000 lb. Load Capacity, 20 ft. Hoist&
  • TM

    Grainger Choice

  • DAYTON
  • Air Chain Hoist, 2000 lb. Load Capacity, 20 ft. Hoist Lift, Hook Mounted - No Trolley

    20 ft. Lift Air Hook Mounted Chain Hoists
  • Item # 29XL89
  • Mfr. Model # 29XL89
  • Air Chain Hoist, Load Capacity 2000 lb., Hoist Mount Hook Mounted - No Trolley, Control Pendant, Hoist Lift...More

  • Category : Air Chain Hoists
  • TM

    Grainger Choice

  • DAYTON
  • Portable Gantry Crane

    Portable Gantry Crane
  • Multiple product options available

    Multiple product options available

  • Category : Gantry Cranes
Chain Drive Platform Lift, 400 lb., Platform Width 23-3
  • TM

    Grainger Choice

  • DAYTON
  • Chain Drive Platform Lift, 400 lb., Platform Width 23-3/4", Platform Length 19-1/2"

    Chain Drive Platform Lift
  • Item # 13X481
  • Mfr. Model # 13X481
  • Chain Drive Platform Lift, Load Capacity 400 lb., Lifting Height Max. 72 In., Lifting Height Min. 5 In.,...More

  • Category : Platform Lifts
Davit Crane, 2000 lb., Reach 46", 58", 70" a
  • TM

    Grainger Choice

  • DAYTON
  • Davit Crane, 2000 lb., Reach 46", 58", 70" and 82", Lift Range 0" to 538"

    Davit Crane
  • Item # 7CZ28
  • Mfr. Model # 7CZ28
  • Davit Crane, Capacity 2000 lb., Reach 46 In., 58 In., 70 In. and 82 In., Lift Range 0 In. to 538 In., Gray,...More

  • Category : Davit Cranes
  • TM

    Grainger Choice

  • DAYTON
  • Floor Mounted

    Floor Mounted
  • Multiple product options available

    Multiple product options available

  • Category : Jib Cranes
32"L x 19-3/4"W Fixed Steel Scissor Lift Cart,&#x
  • TM

    Grainger Choice

  • DAYTON
  • 32"L x 19-3/4"W Fixed Steel Scissor Lift Cart, 220 lb. Load Capacity

    32"L x 19-3/4"W Fixed Steel Scissor Lift Cart, 220 lb. Load Capacity
  • Item # 35KT65
  • Mfr. Model # 35KT65
  • Scissor Lift Cart, Load Capacity 220 lb., Frame Material Steel, Platform Style Fixed, Platform Length 32 In.,...More

  • Category : Scissor Lift Carts
Pallet Lifter, 2200 lb., Fork Height 2", Fork Length&#
  • TM

    Grainger Choice

  • DAYTON
  • Davit Crane

    Davit Crane
  • Multiple product options available

    Multiple product options available

  • Category : Davit Cranes
Pallet Lifter, 4400 lb., Fork Height 2", Fork Length&#
Steel A-Frame,For7AJ29,7AJ33,PK2
  • TM

    Grainger Choice

  • DAYTON
  • Steel A-Frame, For7AJ29,7AJ33, PK2

    Steel A-Frame,For7AJ29,7AJ33,PK2
  • Item # 4VYU8
  • Mfr. Model # 4VYU8
  • Heavy Duty Steel A-Frame, Includes Mounting Hardware, (4) Swivel Caster w/Lock, Type -, For Use With...More

  • Category : Parts
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 460V,
  • TM

    Grainger Choice

  • DAYTON
  • H4 Electric Chain Hoist, 1000 lb. Load Capacity, 460V, 10 ft. Hoist Lift, 0 to 16 fpm

    10 ft. Lift Electric Hook Mounted Chain Hoists
  • Item # 4ZY57
  • Mfr. Model # 4ZY57
  • Chain Hoist, Load Capacity 1000 lb., Hoist Lift 10 ft., Classification H4, Number of Speeds Variable, Lift...More

  • Category : Electric Chain Hoists
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 460V,
  • TM

    Grainger Choice

  • DAYTON
  • H4 Electric Chain Hoist, 4000 lb. Load Capacity, 460V, 15 ft. Hoist Lift, 8/3 fpm

    15 ft. Lift Electric Hook Mounted Chain Hoists
  • Item # 3YE14
  • Mfr. Model # 3YE14
  • Chain Hoist, Load Capacity 4000 lb., Hoist Lift 15 ft., Classification H4, Number of Speeds 2, Lift Speed 8/3...More

  • Category : Electric Chain Hoists
Hand Winch,Spur Gear,10,000 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Hand Winch, Spur Gear, 10,000 lb.

    Hand Winches
  • Item # 36WG06
  • Mfr. Model # 36WG06
  • Hand Winch, Gear Type Spur Gear, Application For Pulling, 1st Layer Load Capacity 10,000 lb., Gear Ratio 5:1,...More

  • Category : Manual Winches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More