Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

33 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Pallet Truck,Foot and Hand Actuated
  • TM

    Grainger Choice

  • DAYTON
  • Pallet Truck, Foot and Hand Actuated Pallet Truck
  • Item # 24L323
  • Mfr. Model # 24L323
  • Pallet Truck, Load Capacity 5500 lb., Construction 11 Gauge Steel, Fork Height Lowered 3 In., Fork Height...More

  • Category : Pallet Jacks
H2 Electric Chain Hoist, 300 lb. Load Capacity, 115V,
  • TM

    Grainger Choice

  • DAYTON
  • H2 Electric Chain Hoist, 300 lb. Load Capacity, 115V, 10 ft. Lift, 14 fpm Dayton Electric Chain Hoist, 10 ft. Lift
  • Item # 4GU70
  • Mfr. Model # 4GU70
  • Electric Chain Hoist, Load Capacity 300 lb., Lift 10 ft., Classification H2, Number of Speeds 1, Lift Speed...More

  • Category : Electric Hoists
Drum Grab,1 Drum,30, 55, 85 gal,1500 lb
  • TM

    Grainger Choice

  • DAYTON
  • Drum Grab, 1 Drum, 30, 55, 85 gal, 1500 lb Drum Grab
  • Item # 21VG54
  • Mfr. Model # 21VG54
  • Drum Grab, Load Capacity 1500 lb., For Drum Material Steel, Drum Capacity 55 gal., Number of Drums 1, Overall...More

  • Category : Fork Mounted Drum Handling Equipment
  • TM

    Grainger Choice

  • DAYTON
  • Hydraulic Platform Lift Hydraulic Platform Lift
  • Multiple product options available

    Multiple product options available

  • Category : Platform Lifts
Electric Wire Rope Hoist, 500 lb. Load Capacity, 10 ft
  • TM

    Grainger Choice

  • DAYTON
  • Electric Wire Rope Hoist, 500 lb. Load Capacity, 10 ft. Lift, 10 fpm Lift Speed Dayton Electric Wire Rope Hoist
  • Item # 4GU72
  • Mfr. Model # 4GU72
  • Electric Wire Rope Hoist, Load Capacity 500 lb., Lift 10 ft., Control Cord 6 ft., Lift Speed 10 fpm, Motor HP...More

  • Category : Electric Wire Rope Hoists
Lever Chain Hoist, 6000 lb. Load Capacity, 20 ft. Lift
  • TM

    Grainger Choice

  • DAYTON
  • Lever Chain Hoist, 6000 lb. Load Capacity, 20 ft. Lift, 1-5/8" Hook Opening Dayton Lever Chain Hoists, 20 ft. Lift
  • Item # 3TP99
  • Mfr. Model # 3TP99
  • Lever Chain Hoist, Load Capacity 6000 lb., Lift 20 ft., Hook Opening 1-5/8 In., Min. Between Hooks 19-5/16...More

  • Category : Lever Chain Hoists
  • TM

    Grainger Choice

  • DAYTON
  • Pallet Jack Pallet Jack
  • Multiple product options available

    Multiple product options available

  • Category : Pallet Jacks
Trolley, 10,000 lb. Load Capacity, Fits Beam Flange W
  • TM

    Grainger Choice

  • DAYTON
  • Trolley, 10,000 lb. Load Capacity, Fits Beam Flange W 4-5/8" to 8" Dayton Trolley
  • Item # 3MB63
  • Mfr. Model # 3MB63
  • Trolley, Load Capacity 10,000 lb., Fits Beam Height 10 In. to 24 In., Fits Beam Flange W 4-5/8 In. to 8 In.,...More

  • Category : Trolleys
  • TM

    Grainger Choice

  • DAYTON
  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Lif
  • TM

    Grainger Choice

  • DAYTON
  • Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Lift, 1-1/2" Hook Opening Dayton Manual Chain Hoists
  • Item # 1VW63
  • Mfr. Model # 1VW63
  • Manual Chain Hoist, Load Capacity 6000 lb., Lift 20 ft., Hook Opening 1-1/2 In., Min. Between Hooks 21-5/8...More

  • Category : Manual Chain Hoists
Trailer Stabilizing Jack, 100,000 lb. Static Load Capacity,
Standard Platform Lift, 400 lb., Platform Width 20", P
  • TM

    Grainger Choice

  • Standard Platform Lift, 400 lb., Platform Width 20", Platform Length 20", Lifting Height Max. 55" Standard Platform Lift
  • Item # 26Y455
  • Mfr. Model # 26Y455
  • Standard Platform Lift, Load Capacity 400 lb., Lifting Height Max. 55 In., Lifting Height Min. 0 In.,...More

  • Category : Platform Lifts
Drum Lifter,1 Drum,30 or 55 gal,1100 lb
  • TM

    Grainger Choice

  • DAYTON
  • Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb Drum Lifter
  • Item # 21VG47
  • Mfr. Model # 21VG47
  • Drum Lifter, Load Capacity 1100 lb., For Drum Material Steel, Drum Capacity 55 and 85 gal., Number of Drums...More

  • Category : Fork Mounted Drum Handling Equipment
  • TM

    Grainger Choice

  • DAYTON
  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft. Lift
  • TM

    Grainger Choice

  • DAYTON
  • Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft. Lift, 1-17/32" Hook Opening Dayton Lever Chain Hoists, 10 ft. Lift
  • Item # 29XP42
  • Mfr. Model # 29XP42
  • Lever Chain Hoist, Load Capacity 6000 lb., Lift 10 ft., Hook Opening 1-17/32 In., Min. Between Hooks 19-5/8...More

  • Category : Lever Chain Hoists
  • TM

    Grainger Choice

  • DAYTON
  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
36"L x 36"W x 69"H Stainless Steel Wire Cart
  • TM

    Grainger Choice

  • DAYTON
  • 36"L x 36"W x 69"H Stainless Steel Wire Cart, 800 lb. Load Capacity Wire Cart
  • Item # 5AHE0
  • Mfr. Model # 5AHE0
  • Wire Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 36 In., Overall...More

  • Category : Wire Carts
Machinery Mover Hand Truck, 1320 lb., Steel, Number of
  • TM

    Grainger Choice

  • DAYTON
  • Machinery Mover Hand Truck, 1320 lb., Steel, Number of Rollers 4 Machinery Mover Hand Truck
  • Item # 13V408
  • Mfr. Model # 13V408
  • Machinery Mover Hand Truck, Load Capacity 1320 lb., Frame Material Steel, Overall Height 32-1/2 In., Overall...More

  • Category : Machinery Movers
  • TM

    Grainger Choice

  • DAYTON
  • Cable Cable
  • Multiple product options available

    Multiple product options available

  • Category : Steel Cable
Motor Gear Kit
  • TM

    Grainger Choice

  • DAYTON
  • Motor Gear Kit Motor Gear Kit
  • Item # 46K008
  • Mfr. Model # MH2LEB430G
  • Motor Gear Kit, For Use With Grainger Item Number 2LEB4, Fits Brand Dayton

  • Category : Parts
Jib Crane Mounting Kit, Top Mounted, Span Up to 30
  • TM

    Grainger Choice

  • DAYTON
  • Jib Crane Mounting Kit, Top Mounted, Span Up to 30 ft., 184°, 6600 lb. Jib Crane Mounting Kits
  • Item # 6CGG6
  • Mfr. Model # 6CGG6
  • Mounting Kit, Mounting Type Top Mounted, Span Up to 30 ft., Swivel Angle 184 Degrees , Capacity 6600 lb., For...More

  • Category : Jib Crane Mounting Kits
  • TM

    Grainger Choice

  • DAYTON
  • Shelf Cart Shelf Cart
  • Multiple product options available

    Multiple product options available

  • Category : Stock Carts
Web Sling Shackle,Screw Pin,100000 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Web Sling Shackle, Screw Pin, 100000 lb. Web Sling Shackle
  • Item # 4EGA9
  • Mfr. Model # 4EGA9
  • Web Sling Shackle, Pin Style Screw, Working Load Limit 100,000 lb., Width Between Eyes 3 In., Pin Dia. 2-1/4...More

  • Category : Shackles
Steel Uprght,w/7AJ28-9,7AJ32-3,PK2
  • TM

    Grainger Choice

  • DAYTON
  • Steel Uprght, w/7AJ28-9,7AJ32-3, PK2 Steel Uprght,w/7AJ28-9,7AJ32-3,PK2
  • Item # 4VYV1
  • Mfr. Model # 4VYV1
  • Heavy Duty Steel Upright, Includes Mounting Hardware, Type -, For Use With 7AJ28,7AJ29,7AJ32,7AJ33 Only,...More

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • Plate Clamp Plate Clamp
  • Multiple product options available

    Multiple product options available

  • Category : Plate and Beam Lifting Clamps
  • TM

    Grainger Choice

  • DAYTON
  • Festoon System Kit Festoon System Kit
  • Multiple product options available

    Multiple product options available

  • Category : Cable/Hose Festoon Systems
60"L x 30"W x 58"H Red Steel Stock Cart,
  • TM

    Grainger Choice

  • DAYTON
  • 60"L x 30"W x 58"H Red Steel Stock Cart, 1200 lb. Load Capacity, Number of Shelves: 2 Stock Cart
  • Item # 1DE98
  • Mfr. Model # 1DE98
  • Stock Cart, Load Capacity 1200 lb., Number of Shelves 2, Overall Length 60 In., Overall Width 30 In., Overall...More

  • Category : Stock Carts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More