Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

4 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Safety Gate,AG,16 to 26 In,Steel
  • COTTERMAN
  • Safety Gate, AG, 16 to 26 In, Steel Adjustable Safety Gate
  • Item # 3VRX5
  • Mfr. Model # AG1626ZC2P1
  • Adjustable Safety Gate, Adjustable Opening 16 In. to 26 In., Adjustable Width Increment 2 In., Material...More

  • Category : Safety Swing Gates
Rolling Work Platform, Steel, Straight Through Platform Style,&#
Rolling Ladder, 70" Overall Height, 450 lb. Load Capac
  • COTTERMAN
  • Rolling Ladder, 70" Overall Height, 450 lb. Load Capacity, Number of Steps 4 Rolling Ladder, Assembled
  • Item # 3UY13
  • Mfr. Model # 1004R1820A6E10B3C1P6
  • Rolling Ladder, Material Steel, Platform Height 40 In., Handrails Included Yes, Handrail Height 30 In.,...More

  • Category : Rolling Ladders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More