Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

78 Results Found that Include 2,623 Products

Results per page:  16 | 32 | 48
Spring Loaded Fold-Up Step, 15" Overall Length, 10-3/4
  • COTTERMAN
  • Rolling Work Platform, Single Access Rolling Work Platform, Single Access
  • Multiple product options available

    Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

  • Category : Work Platforms
Universal Caster Box,2 In,PK4
  • COTTERMAN
  • Universal Caster Box, 2 In, PK4 Universal Caster Box,2 In,PK4
  • Item # 24KH32
  • Mfr. Model # SU2539
  • Universal Caster Box,2 In., Includes 1" Crutch Tips, For Use With 20Z277, 4XM23, 5FYR3, 4XM24, 5FYP7, 3UY10,...More

  • Category : Parts
  • COTTERMAN
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

  • Category : Rolling Ladders
Manual Fold-Up Step, 15" Overall Length, 10-3/4"
  • COTTERMAN
  • Folding Rolling Ladder, Assembled Folding Rolling Ladder, Assembled
  • Multiple product options available

    Folding Rolling Safety Ladder, Assembled, Handrails Included Yes, Platform Width 16", Platform Depth 10", Load Capacity 350 lb., Handrail Height 30", Overall Width 20",...More

  • Category : Rolling Ladders
  • COTTERMAN
  • Tilt and Roll Ladder, Welded Tilt and Roll Ladder, Welded
  • Multiple product options available

    Tilt and Roll Ladder, Welded, Handrails Included Yes, Handrail Height 30", Climbing Angle 59° and Step Depth 7"; Varies by Tread, Material, Platform Height, Platform...More

  • Category : Rolling Ladders
  • COTTERMAN
  • Stock Picking Rolling Ladder, Unassembled Stock Picking Rolling Ladder, Unassembled
  • Multiple product options available

    Stock Picking Rolling Ladder, Material Welded Steel, Unassembled, Handrails Included Yes, Platform Width 24", Load Capacity 450 lb., Step Depth 7", Step Width 24", Tread...More

  • Category : Rolling Ladders
  • COTTERMAN
  • Tilt and Roll Ladder, Assembled Tilt and Roll Ladder, Assembled
  • Multiple product options available

    Tilt and Roll Ladder and Step Depth 7"; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall...More

  • Category : Rolling Ladders
Ladder Replacement Caster Kit,38-51 lb.
  • COTTERMAN
  • Ladder Replacement Caster Kit, 38-51 lb. Ladder Replacement Caster Kit,38-51 lb.
  • Item # 31VG03
  • Mfr. Model # SU9095
  • Office Ladder Replacement Caster Kit, For Use With Grainger Item Number 8TVY7, 8E711, 8EGL0, 9DYZ3, 8TX39,...More

  • Category : Parts
Diameter Caster Wheel,4 In.
  • COTTERMAN
  • Diameter Caster Wheel, 4 In. Diameter Caster Wheel,4 In.
  • Item # 24KH34
  • Mfr. Model # SU1070
  • Diameter Caster Wheel, 4 In., For Use With 5FYY8, 6ZEY8, 5FYY3, 5FYX8, 4XM33, 5FYW5, 20Z424, 6ZEU2, 6ZEY0,...More

  • Category : Parts
Steel Mobile Step Stand, 20" Overall Height, 500 lb.&#
  • Steel Mobile Step Stand, 20" Overall Height, 500 lb. Load Capacity, Number of Steps 2 Rolling Steps
  • Item # 20Z501
  • Mfr. Model # 1302N2223A3E10B3C1P6
  • Mobile Step Stand, Number of Steps 2, Overall Height 20 In., Material Steel, Load Capacity 500 lb., Top Step...More

  • Category : Step Stools
Replacement Rubber Pad,2-1/2 In,PK4
Crutch Tips,1 In.,PK4
TiltNRoll Replacement Wheels, 4 In.,PR
  • COTTERMAN
  • TiltNRoll Replacement Wheels, 4 In., PR TiltNRoll Replacement Wheels, 4 In.,PR
  • Item # 31VF99
  • Mfr. Model # SU9108
  • TiltNRoll Replacement Wheels, 4 In., For Use With Grainger Item Number 20Z372, 21VD49, 21VD50, 20Z373,...More

  • Category : Parts
Ring Replacement Kit
  • COTTERMAN
  • Ring Replacement Kit Ring Replacement Kit
  • Item # 24KH31
  • Mfr. Model # SU9071
  • Ring Replacement Kit, Includes (4) Caster Cup Rings and Double Sided Tape, For Use With 6LYC2, 6LYC3, 6LYC4,...More

  • Category : Parts
Rigid Wheel w/Mounting Hardware,4 In.,PR
  • COTTERMAN
  • Crossover Ladder Crossover Ladder
  • Multiple product options available

    Crossover Ladder, Base Width 26", Load Capacity 350 lb., Handrail Height 30", Tread Grip Strut, Step Width 24", Step Depth 7", Material Steel, Finish Powder Coat and...More

  • Category : Crossover Ladders
Ladder Replacement Caster Kit,62-96 lb.
  • COTTERMAN
  • Ladder Replacement Caster Kit, 62-96 lb. Ladder Replacement Caster Kit,62-96 lb.
  • Item # 31VG05
  • Mfr. Model # SU9097
  • Office Ladder Replacement Caster Kit, For Use With Grainger Item Number 9WU92, 8EDE4, 8V043, 9DZX1, 8EG04,...More

  • Category : Parts
Ladder Replacement Caster Kit,28-37 lb.
  • COTTERMAN
  • Ladder Replacement Caster Kit, 28-37 lb. Ladder Replacement Caster Kit,28-37 lb.
  • Item # 31VG02
  • Mfr. Model # SU9094
  • Office Ladder Replacement Caster Kit, For Use With Grainger Item Number 9RCT6, 8NGT9, 8EG16, 8YF82, 8EAN0,...More

  • Category : Parts
Ladder Replacement Caster Kit,16-27 lb.
  • COTTERMAN
  • Ladder Replacement Caster Kit, 16-27 lb. Ladder Replacement Caster Kit,16-27 lb.
  • Item # 31VG01
  • Mfr. Model # SU9093
  • Office Ladder Replacement Caster Kit, For Use With Grainger Item Number 6LYC2, 6LYC3, 6LYC4, 6LYC5, 6LYC6,...More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More