Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Material Handling

247 Results Found that Include 252 Products

Results per page:  16 | 32 | 48
Latch Kit Lhhb 1 t, #J03
Control Station and Cable Assembly 6 ft.
Controller with Cable
  • COFFING
  • Controller with Cable Controller with Cable
  • Item # 24FM36
  • Mfr. Model # CF PB210011
  • Controller with Cable, For Use With Mfr. Model Number 08207w, 08211w, 08214w, 08218w, 08222w, 08227w, 08231w,...More

  • Category : Parts
Coffing Oil
  • COFFING
  • Coffing Oil Coffing Oil
  • Item # 31UA39
  • Mfr. Model # CF 14J11
  • Coffing Oil, For Use With Mfr. Model Number EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012, EC10005,...More

  • Category : Parts
Chain Guide
  • COFFING
  • Chain Guide Chain Guide
  • Item # 24FM07
  • Mfr. Model # CF JM273
  • Chain Guide, For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W,...More

  • Category : Parts
Load Block Assembly
  • COFFING
  • Load Block Assembly Load Block Assembly
  • Item # 24FL71
  • Mfr. Model # CF JF9146
  • Load Block Assembly, For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W,...More

  • Category : Parts
Coffing Warning Tag
  • COFFING
  • Coffing Warning Tag Coffing Warning Tag
  • Item # 31TY79
  • Mfr. Model # CF PB296
  • Coffing Warning Tag, For Use With Mfr. Model Number EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004,...More

  • Category : Parts
Shaft Assembly
  • COFFING
  • Shaft Assembly Shaft Assembly
  • Item # 31TY56
  • Mfr. Model # CF JF9171
  • Shaft Assembly, For Use With Mfr. Model Number JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008, Fits...More

  • Category : Parts
P.B. and Cable 2B 1Hot Omob 16 ft.
  • COFFING
  • P.B. and Cable 2B 1Hot Omob 16 ft. P.B. and Cable 2B 1Hot Omob 16 ft.
  • Item # 24FM37
  • Mfr. Model # CF PB210016
  • P.B. and Cable 2B 1Hot Omob 16 ft., For Use With Mfr. Model Number 08208w, 08212w, 08215w, 08219w, 08223w,...More

  • Category : Parts
Coffing Latch Kit
Latch Kit
  • COFFING
  • Latch Kit Latch Kit
  • Item # 31TY66
  • Mfr. Model # CF KHH5074U
  • Latch Kit, For Use With Mfr. Model Number 08903W, 08910W, 08921W, 08917W, 08925W, 08932W, Fits Brand Columbus...More

  • Category : Parts
Transformer, 40 Vapri 230/460V, Sec 24V
  • COFFING
  • Transformer, 40 Vapri 230/460V, Sec 24V Transformer, 40 Vapri 230/460V, Sec 24V
  • Item # 24FK38
  • Mfr. Model # CF 821J432
  • Transformer, 40 Vapri 230/460V, Sec 24V, For Use With Mfr. Model Number 08203W, 08206W, 08207W, 08208W,...More

  • Category : Parts
Electric Brake Stearns
Coffing Spring,Reversing
Brake Lining
  • COFFING
  • Brake Lining Brake Lining
  • Item # 43FJ39
  • Mfr. Model # IRB5105
  • Brake Lining, For Use With Grainger Item Number 6W005, 3YB29, 6W006, 4JYC9, 2Z782, For Use With Mfr. Model...More

  • Category : Parts
Lever Chain Hoist, 6600 lb. Load Capacity, 20 ft. Lift
Manual Chain Hoist, 3000 lb. Load Capacity, 20 ft. Lif
Coffing Latch Kit
  • COFFING
  • Coffing Latch Kit Coffing Latch Kit
  • Item # 31TY36
  • Mfr. Model # CF H7545
  • Coffing Latch Kit, For Use With Mfr. Model Number EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012,...More

  • Category : Parts
Rope Guide Bushing Half
  • COFFING
  • Rope Guide Bushing Half Rope Guide Bushing Half
  • Item # 24FJ49
  • Mfr. Model # CF 136302027
  • Rope Guide Bushing Half Tmm 140 and Tmm 140A Repair, For Use With Mfr. Model Number TMM140A, Fits Brand...More

  • Category : Parts
Control Station 2 Button
  • COFFING
  • Control Station 2 Button Control Station 2 Button
  • Item # 24FJ83
  • Mfr. Model # CF 36900R
  • Control Station 2 Button, For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W,...More

  • Category : Parts
PB Cable Only 15 ft. Lift
  • COFFING
  • PB Cable Only 15 ft. Lift PB Cable Only 15 ft. Lift
  • Item # 24FM53
  • Mfr. Model # CF PB29911
  • PB Cable Only 15 ft. Lift, For Use With Mfr. Model Number ELC0232-15, ELC0516-15, ELC0532-15, ELC1016-15,...More

  • Category : Parts
Brake Plate
  • COFFING
  • Brake Plate Brake Plate
  • Item # 24FL48
  • Mfr. Model # CF JF291
  • Brake Plate, For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W,...More

  • Category : Parts
Coffing Coupling
  • COFFING
  • Coffing Coupling Coffing Coupling
  • Item # 31TY60
  • Mfr. Model # CF JL107
  • Coffing Coupling, For Use With Mfr. Model Number ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008, Fits...More

  • Category : Parts
P.B. and Cable Assembly 10 ft. Lift
Oil Seal
  • COFFING
  • Oil Seal Oil Seal
  • Item # 24FK14
  • Mfr. Model # CF 561K2
  • Oil Seal, For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W,...More

  • Category : Parts
PB Cable 2B 1H0T 0M0B 11 ft.
  • COFFING
  • PB Cable 2B 1H0T 0M0B 11 ft. PB Cable 2B 1H0T 0M0B 11 ft.
  • Item # 24FM64
  • Mfr. Model # CF PBC210011
  • PB Cable 2B 1H0T 0M0B 11 ft., For Use With Mfr. Model Number 08207w, 08211w, 08214w, 08218w, 08222w, 08227w,...More

  • Category : Parts
Retainer
  • COFFING
  • Retainer Retainer
  • Item # 24FL59
  • Mfr. Model # CF JF710
  • Retainer, For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W,...More

  • Category : Parts
Plate and Frame Assembly
  • COFFING
  • Plate and Frame Assembly Plate and Frame Assembly
  • Item # 24FL67
  • Mfr. Model # CF JF857
  • Plate and Frame Assembly, For Use With Mfr. Model Number ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10,...More

  • Category : Parts
Station
  • COFFING
  • Station Station
  • Item # 31TY02
  • Mfr. Model # CF 36800R
  • Station, For Use With Mfr. Model Number JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008, Fits Brand...More

  • Category : Parts
Control Cable Only 6 ft.
  • COFFING
  • Control Cable Only 6 ft. Control Cable Only 6 ft.
  • Item # 24FM65
  • Mfr. Model # CF PBC21006
  • Control Cable Only 6 ft., For Use With Mfr. Model Number 08201w, 08203w, 08206w, 08210w, 08213w, 08217w,...More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More