Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

12 Results Found that Include 82 Products

Results per page:  16 | 32 | 48
Standard Task Stool with 300 lb. Weight Capacity, Black
  • BEVCO
  • Standard Task Stool with 300 lb. Weight Capacity, Black Standard Task Stool with 300 lb. Weight Capacity, Black
  • Item # 8AL73
  • Mfr. Model # 7500D
  • Standard Task Stool, Weight Capacity 300 lb., Color Black, Seat Depth 17-1/4 In., Seat Tilt Backward None,...More

  • Category : Task Chairs
Round Pneumatic Stool with 19-1/2" to 27" Seat&#x
Round Stool with 18"-22.5" Seat Height Range and
  • BEVCO
  • Round Stool with 18"-22.5" Seat Height Range and 300 lb. Weight Capacity, Black Tool Trolley Stool
  • Item # 36R554
  • Mfr. Model # V3081F
  • Round Stool, No, Weight Capacity 300 lb., Seat Width 16 In., Seat Depth 16 In., Seat Height Range 18 In.-22.5...More

  • Category : Shop Stools
Swivel Stool with 300 lb. Weight Capacity, Black
  • BEVCO
  • Swivel Stool with 300 lb. Weight Capacity, Black Swivel Stool
  • Item # 8DTH2
  • Mfr. Model # 2300/5 BLK V
  • Swivel Stool, Weight Capacity 300 lb., Color Black, Seat Depth 15 In., Seat Tilt Backward None, Seat Tilt...More

  • Category : Task Chairs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More