Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Number of Pieces
Capacity
Length (Ft.)
Size
Length (In.)
Width (In.)
Color
Brand
Price
Shop By

Masonry Miscellaneous Tools

40 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Masonry Brush,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 1YXC5
  • Mfr. Model # 1YXC5
  • Masonry Brush, Block Size 6 In, Block Type Wood, Fill Type Solvent Resistant Polypropylene, Number of Rows 3,...More

Masons Line,300 ft,Orange,Twisted Nylon
  • TM

    Grainger Choice

  • WESTWARD
  • Masons Line, 300 ft, Orange, Twisted Nylon Masons Line,300 ft,Orange,Twisted Nylon
  • Item # 13P512
  • Mfr. Model # 13P512
  • Masons Line, Number of Pieces 1, Size 300 ft., Length (Ft.) 300, Color Orange, Construction Twisted Nylon,...More

Masons Line,Twisted Nylon,350 Ft
Acid Brush,8 x 3 In,Beige,Plastic/Poly
  • TM

    Grainger Choice

  • WESTWARD
  • Acid Brush, 8 x 3 In, Beige, Plastic/Poly Acid Brush,8 x 3 In,Beige,Plastic/Poly
  • Item # 13P509
  • Mfr. Model # 13P509
  • Acid Brush, Number of Pieces 1Size 8 In., Length (In.) 8-3/8Width (In.) 3, Beige, Construction Plastic...More

Masonry Brush,White,5 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White, 5 In Masonry Brush,White,5 In
  • Item # 2PYW1
  • Mfr. Model # 2PYW1
  • Masonry Brush, Block Size 5 In, Block Type Wood, Fill Type Tampico, Brush Length 5 In, Trim Length 4 In,...More

Mason Line,3inW,Pink,Braided
  • C.H. HANSON
  • Mason Line, 3inW, Pink, Braided Mason Line,3inW,Pink,Braided
  • Item # 36UV55
  • Mfr. Model # 54200
  • Mason Line, Braided, Number of Pieces 1, Length (Ft.) 500, Width (In.) 3, Pink, Construction Twine, Braided,...More

Masonry Brush,6-1/2 x 1-3/4 x7/8 In,Wood
  • MARSHALLTOWN
  • Masonry Brush, 6-1/2 x 1-3/4 x7/8 In, Wood Masonry Brush,6-1/2 x 1-3/4 x7/8 In,Wood
  • Item # 22P298
  • Mfr. Model # 829
  • Masonry Brush, Block Size 6-1/2 x 1-3/4 x 7/8 In., Block Type Hardwood, Fill Type Natural, Sweep Face 8 In.,...More

Masons Tool Kit,9 PC
  • MARSHALLTOWN
  • Masons Tool Kit, 9 PC Masons Tool Kit,9 PC
  • Item # 4JB18
  • Mfr. Model # BTK1
  • Brick Layers Tool Kit, Apprentice, Number of Pieces 9, Includes Canvas Bag, Brick Trowel With Soft Grip...More

Mason Line Winder,250 ft.
  • MARSHALLTOWN
  • Mason Line Winder, 250 ft. Mason Line Winder,250 ft.
  • Item # 5LN72
  • Mfr. Model # 921
  • Masons Line Winder, With Handle, Size 250 Ft., Length (In.) -, Length (Ft.) 250, Width (In.) -, Orange,...More

Masons Apprentice Tool Kit,8 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Masons Apprentice Tool Kit, 8 Pcs Masons Apprentice Tool Kit,8 Pcs
  • Item # 13P511
  • Mfr. Model # 13P511
  • Masons Apprentice Tool Kit, Number of Pieces 8, Length (In.) 25-1/4, Width (In.) 10-1/4, Blue, Construction...More

Masonry Coater,L 13 In
  • WOOSTER
  • Masonry Coater, L 13 In Masonry Coater,L 13 In
  • Item # 14A042
  • Mfr. Model # 1826
  • Masonry Coater, Number of Pieces 4, Length (In.) 12-3/8 In., Length (Ft.) 1 ft. 3/8 In., Width (In.) 5-3/4...More

Masonry Cart/Rack,Stone and Glass,4000lb
  • JESCRAFT
  • Masonry Cart/Rack, Stone and Glass, 4000lb Masonry Cart/Rack,Stone and Glass,4000lb
  • Item # 33TC68
  • Mfr. Model # HDT-4495
  • Masonry Cart/Rack, Stone and Glass, Number of Pieces 1, Capacity 4000 lb., Length (In.) 95, Length (Ft.) 7.9,...More

Masonry Cart,Stone and Glass,4000 lb.
  • JESCRAFT
  • Masonry Cart, Stone and Glass, 4000 lb. Masonry Cart,Stone and Glass,4000 lb.
  • Item # 33TC69
  • Mfr. Model # HDT-4495-PH
  • Masonry Cart, Stone and Glass, Number of Pieces 1, Capacity 4000 lb., Length (In.) 95, Length (Ft.) 7.9,...More

Masonry Cart,Stone and Glass,1850 lb.
  • JESCRAFT
  • Masonry Cart, Stone and Glass, 1850 lb. Masonry Cart,Stone and Glass,1850 lb.
  • Item # 33TC70
  • Mfr. Model # SSB-4845
  • Masonry Cart, Stone and Glass, Number of Pieces 1, Capacity 1850 lb., Length (In.) 48, Length (Ft.) 4, Width...More

Joint Raker,5/16 and 3/8 in,8 in L,Steel
Masonry Brush,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 1YXC7
  • Mfr. Model # 1YXC7
  • Masonry Brush, Acid, Block Size 7 In, Block Type Wood, Fill Type White Tampico, Number of Rows 3, Trim Length...More

Masonry Brush,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 3A340
  • Mfr. Model # 3A340
  • Masonry Brush, Block Size 6 1/2 In, Block Type Wood, Fill Type White Tampico, Number of Rows 4, Trim Length...More

Masonry Brush,White,2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White, 2 In Masonry Brush,White,2 In
  • Item # 2PYW2
  • Mfr. Model # 2PYW2
  • Masonry Brush, Block Size 2 In, Block Type Wood, Fill Type Tampico, Brush Length 2 In, Trim Length 3 In,...More

Masons Line,Nylon,250 ft,Fluor Pink
  • MARSHALLTOWN
  • Masons Line, Nylon, 250 ft, Fluor Pink Masons Line,Nylon,250 ft,Fluor Pink
  • Item # 22P309
  • Mfr. Model # ML601
  • Masons Line, Number of Pieces 1, Size 18, Length (Ft.) 250, Color Fluorescent Pink, Braided Nylon...More

Brick Tongs,11 Brick Capacity
  • GOLDBLATT
  • Brick Tongs, 11 Brick Capacity Brick Tongs,11 Brick Capacity
  • Item # 2MRH4
  • Mfr. Model # G11280
  • Brick Tongs, Number of Pieces 1, Capacity Holds up to 11 Bricks, Size 18 1/2 In L, Black, Steel, Long Offset...More

Brick Tongs,Up to 11 Bricks,Black
Masons Line,Nylon,500 ft,Yellow/Black
  • MARSHALLTOWN
  • Masons Line, Nylon, 500 ft, Yellow/Black Masons Line,Nylon,500 ft,Yellow/Black
  • Item # 22P310
  • Mfr. Model # ML613
  • Masons Line, Number of Pieces 1, Size 18, Length (Ft.) 500, Color Yellow and Black, Bonded and Braided Nylon...More

Brick Tongs,Up to 11 Bricks,18-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Brick Tongs, Up to 11 Bricks, 18-1/2 In Brick Tongs,Up to 11 Bricks,18-1/2 In
  • Item # 13P510
  • Mfr. Model # 13P510
  • Brick Tongs, Number of Pieces 1, Capacity Up to 11 Bricks, Size 18-1/2 In., Length (In.) 18-1/2, Color Black,...More

Masonry Brush,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 1YXC6
  • Mfr. Model # 1YXC6
  • Masonry Brush, Acid, Block Size 7 In, Block Type Wood, Fill Type White Tampico, Number of Rows 3, Trim Length...More

Aluminum Hawk,13 x 13 In,DuraSoft Handle
  • MARSHALLTOWN
  • Aluminum Hawk, 13 x 13 In, DuraSoft Handle Aluminum Hawk,13 x 13 In,DuraSoft Handle
  • Item # 22P315
  • Mfr. Model # 1D
  • Aluminum Hawk, Number of Pieces 2, Length (In.) 13, Width (In.) 13, Heavy Gauge Hard-Rolled Aluminum With...More

Joint Raker,Skate Wheel,8-1/2 in,Alum
  • KRAFT TOOL
  • Joint Raker, Skate Wheel, 8-1/2 in, Alum Joint Raker,Skate Wheel,8-1/2 in,Alum
  • Item # 43Y559
  • Mfr. Model # BL210
  • Joint Raker, Skate Wheel, Number of Pieces 1, Length (In.) 8-1/2, Width (In.) 3-1/4, Color Silver,...More

Line Blocks,3-3/4 In,Hardwood,Pair
Mortar Board,29 x 29 In,Poly
  • MARSHALLTOWN
  • Mortar Board, 29 x 29 In, Poly Mortar Board,29 x 29 In,Poly
  • Item # 22P311
  • Mfr. Model # 11167
  • Mortar Board, Number of Pieces 1, Length (In.) 29, Width (In.) 29, Construction High Density, UV Stabilized...More

Masons Line Stretcher,Adj,4 to 12 in,Pr
  • KRAFT TOOL
  • Masons Line Stretcher, Adj, 4 to 12 in, Pr Masons Line Stretcher,Adj,4 to 12 in,Pr
  • Item # 43Y575
  • Mfr. Model # BL147
  • Masons Line Stretcher, Adjustable, Number of Pieces 2, Length (In.) 4 to 12, Color Silver, Construction Cast...More

Aluminum Hawk,10 x 10 In,DuraSoft Handle
  • MARSHALLTOWN
  • Aluminum Hawk, 10 x 10 In, DuraSoft Handle Aluminum Hawk,10 x 10 In,DuraSoft Handle
  • Item # 22P316
  • Mfr. Model # 3D
  • Aluminum Hawk, Number of Pieces 2, Length (In.) 10, Width (In.) 10, Heavy Gauge Hard-Rolled Aluminum With...More

Concrete Placer,20 x 4 In,Steel
  • MARSHALLTOWN
  • Concrete Placer, 20 x 4 In, Steel Concrete Placer,20 x 4 In,Steel
  • Item # 22P313
  • Mfr. Model # 826
  • Concrete Placer, Spred-Krete, Number of Pieces 1, Length (In.) 20, Width (In.) 4, 12 ga. Cold Rolled Steel...More

Masonry Hand Brush,8 in,Palmyra/Tampico
Results per page:  16 | 32 | 48

Miscellaneous masonry tools from Grainger help make masons’ work easier and more exacting. Find 300-, 350- and 500-ft. rolls of mason line and a mason line winder with metal cut-off blade. Use acid brushes to help remove flux residues and apply coatings. An aluminum hawk can hold a supply of plaster so you can more easily apply it to the work surface. For high-quality miscellaneous masonry tools you can count on, trust Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More