Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Masonry Drill Bits

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Masonry Bit
  • BOSCH
  • Masonry Bit Masonry Bit
  • Item # 5VD99
  • Mfr. Model # HC2074
  • SDS Masonry Bit, Bit Diameter 7/16 Inch, Drilling Length 10 Inches, Overall Length 12 Inches, Carbide Tipped

Masonry Bit,1 In,12 In L,Shank 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1 In, 12 In L, Shank 1/2 In Masonry Bit,1 In,12 In L,Shank 1/2 In
  • Item # 6PTE4
  • Mfr. Model # 6PTE4
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,1/2 In,18 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In Masonry Bit,1/2 In,18 In L,Shank 3/8 In
  • Item # 6PTE0
  • Mfr. Model # 6PTE0
  • Masonry Drill Bit, Bit Dia. (In.) 1/2, Overall Length (In.) 18, Drilling Length (In.) 16-1/4, Shank Size...More

Masonry Bit,1 In,6 In L,Shank 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1 In, 6 In L, Shank 1/2 In Masonry Bit,1 In,6 In L,Shank 1/2 In
  • Item # 6PTG1
  • Mfr. Model # 6PTG1
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,5/8 In,13 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In Masonry Bit,5/8 In,13 In L,Shank 3/8 In
  • Item # 6PTF2
  • Mfr. Model # 6PTF2
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Percussion Masonry Bit Set, 4 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Percussion Masonry Bit Set, 4 pcs Percussion Masonry Bit Set, 4 pcs
  • Item # 6PTC4
  • Mfr. Model # 6PTC4
  • Masonry Drill Bit Set, Number of Pieces 4, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated,...More

Tapcon Sleeve,Quick Change
  • IRWIN
  • Tapcon Sleeve, Quick Change Tapcon Sleeve,Quick Change
  • Item # 30TL49
  • Mfr. Model # 1900836
  • Tapcon Sleeve, Number of Pieces 1, Shank Size (In.) 1/4, Shank Shape Quick Change, Cutter Heads 2, For Use...More

Masonry Bit,7/8 In,6 In L,Shank 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 7/8 In, 6 In L, Shank 1/2 In Masonry Bit,7/8 In,6 In L,Shank 1/2 In
  • Item # 6PTE2
  • Mfr. Model # 6PTE2
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,1 In,18 In L,Shank 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1 In, 18 In L, Shank 1/2 In Masonry Bit,1 In,18 In L,Shank 1/2 In
  • Item # 6PTD6
  • Mfr. Model # 6PTD6
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Black Oxide, Drill Point 118 Deg.,...More

Drill Bit,Dia. 1/4 In.,Round Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Bit, Dia. 1/4 In., Round Shank Drill Bit,Dia. 1/4 In.,Round Shank
  • Item # 22UW44
  • Mfr. Model # 22UW44
  • Drill Bit, Number of Pieces 1, Bit Dia. 1/4 In., Overall Length 2-3/16 In In., Drilling Length 1/4 In., Shank...More

Drill Bit,Dia. 5/16 In.,Round Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Bit, Dia. 5/16 In., Round Shank Drill Bit,Dia. 5/16 In.,Round Shank
  • Item # 22UW45
  • Mfr. Model # 22UW45
  • Drill Bit, Number of Pieces 1, Bit Dia. 5/16 In., Overall Length 2-3/16 In In., Drilling Length 1/4 In.,...More

Drill Bit,Dia. 3/16 In.,Round Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Bit, Dia. 3/16 In., Round Shank Drill Bit,Dia. 3/16 In.,Round Shank
  • Item # 22UW43
  • Mfr. Model # 22UW43
  • Drill Bit, Number of Pieces 1, Bit Dia. 3/16 In., Overall Length 2-3/16 In In., Drilling Length 1/4 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More