Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Masonry Drill Bits

68 Results Found that Include 68 Products

Results per page:  16 | 32 | 48
Masonry Bit,5/32 In,3 In L,Shank 5/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 5/32 In, 3 In L, Shank 5/32 In Masonry Bit,5/32 In,3 In L,Shank 5/32 In
  • Item # 6PTE1
  • Mfr. Model # 6PTE1
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,1/4 In,6 In L,Shank 1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In Masonry Bit,1/4 In,6 In L,Shank 1/4 In
  • Item # 6PTD5
  • Mfr. Model # 6PTD5
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,1/2 In,13 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/2 In, 13 In L, Shank 3/8 In Masonry Bit,1/2 In,13 In L,Shank 3/8 In
  • Item # 6PTD2
  • Mfr. Model # 6PTD2
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,3/16 In,4 In L,Shank 3/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 3/16 In, 4 In L, Shank 3/16 In Masonry Bit,3/16 In,4 In L,Shank 3/16 In
  • Item # 6PTC8
  • Mfr. Model # 6PTC8
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,3/8 In,6 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In Masonry Bit,3/8 In,6 In L,Shank 3/8 In
  • Item # 6PTD8
  • Mfr. Model # 6PTD8
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,1/2 In,6 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/2 In, 6 In L, Shank 3/8 In Masonry Bit,1/2 In,6 In L,Shank 3/8 In
  • Item # 6PTD7
  • Mfr. Model # 6PTD7
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,3/8 In,18 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In Masonry Bit,3/8 In,18 In L,Shank 3/8 In
  • Item # 6PTE5
  • Mfr. Model # 6PTE5
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Black Oxide, Drill Point 118 Deg.,...More

Masonry Bit,5/16 In,4 In L,1/4 Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 5/16 In, 4 In L, 1/4 Shank Masonry Bit,5/16 In,4 In L,1/4 Shank
  • Item # 6PTD0
  • Mfr. Model # 6PTD0
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,1/2 In,18 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In Masonry Bit,1/2 In,18 In L,Shank 3/8 In
  • Item # 6PTE0
  • Mfr. Model # 6PTE0
  • Masonry Drill Bit, Bit Dia. (In.) 1/2, Overall Length (In.) 18, Drilling Length (In.) 16-1/4, Shank Size...More

Masonry Bit,3/8 In,13 In L,Shank 1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 3/8 In, 13 In L, Shank 1/4 In Masonry Bit,3/8 In,13 In L,Shank 1/4 In
  • Item # 6PTD3
  • Mfr. Model # 6PTD3
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,5/8 In,13 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In Masonry Bit,5/8 In,13 In L,Shank 3/8 In
  • Item # 6PTF2
  • Mfr. Model # 6PTF2
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,1/4 In,4 In L,1/4 Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/4 In, 4 In L, 1/4 Shank Masonry Bit,1/4 In,4 In L,1/4 Shank
  • Item # 6PTE3
  • Mfr. Model # 6PTE3
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,3/16 In,3 In L,3/16 Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 3/16 In, 3 In L, 3/16 Shank Masonry Bit,3/16 In,3 In L,3/16 Shank
  • Item # 6PTF7
  • Mfr. Model # 6PTF7
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,3/8 In,4 In L,1/4 Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 3/8 In, 4 In L, 1/4 Shank Masonry Bit,3/8 In,4 In L,1/4 Shank
  • Item # 6PTC9
  • Mfr. Model # 6PTC9
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Hammer DrilLBit,1-1/4 In.,L36 In.,Spline
  • TM

    Grainger Choice

  • WESTWARD
  • Hammer DrilLBit, 1-1/4 In., L36 In., Spline Hammer DrilLBit,1-1/4 In.,L36 In.,Spline
  • Item # 22UV26
  • Mfr. Model # 22UV26
  • Hammer Drill Bit, Number of Pieces 1, Bit Dia. 1-1/4 In., Overall Length 36 In., Drilling Length 30 In.,...More

Masonry Bit,7/32 In,4 In L,Shank 1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 7/32 In, 4 In L, Shank 1/4 In Masonry Bit,7/32 In,4 In L,Shank 1/4 In
  • Item # 6PTF0
  • Mfr. Model # 6PTF0
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Percussion Masonry Bit Set, 7 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Percussion Masonry Bit Set, 7 pcs Percussion Masonry Bit Set, 7 pcs
  • Item # 6PTC5
  • Mfr. Model # 6PTC5
  • Masonry Drill Bit Set, Number of Pieces 7, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated,...More

Masonry Bit,1/4",18" L,Shank 1/4"
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/4", 18" L, Shank 1/4" Masonry Bit,1/4",18" L,Shank 1/4"
  • Item # 6PTF8
  • Mfr. Model # 6PTF8
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Black Oxide, Drill Point 118 Deg.,...More

Masonry Bit,3/4 In,18 In L,Shank 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 3/4 In, 18 In L, Shank 1/2 In Masonry Bit,3/4 In,18 In L,Shank 1/2 In
  • Item # 6PTE9
  • Mfr. Model # 6PTE9
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Black Oxide, Drill Point 118 Deg.,...More

Masonry Bit,5/8 In,6 In L,Shank 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 5/8 In, 6 In L, Shank 3/8 In Masonry Bit,5/8 In,6 In L,Shank 3/8 In
  • Item # 6PTE6
  • Mfr. Model # 6PTE6
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Drill Bit,Dia. 5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Drill Bit, Dia. 5/8 In. Masonry Drill Bit,Dia. 5/8 In.
  • Item # 22UV28
  • Mfr. Model # 22UV28
  • Masonry Drill Bit, Number of Pieces 1, Bit Dia. 5/8 In., Overall Length 24 In., Drilling Length 16 In., Shank...More

Hammer Drill Bit,1 In., L 36 In.,Spline
  • TM

    Grainger Choice

  • WESTWARD
  • Hammer Drill Bit, 1 In., L 36 In., Spline Hammer Drill Bit,1 In., L 36 In.,Spline
  • Item # 22UV25
  • Mfr. Model # 22UV25
  • Hammer Drill Bit, Number of Pieces 1, Bit Dia. 1 In., Overall Length 36 In., Drilling Length 30 In., Shank...More

Drill Bit,Dia. 5/16 In.,Round Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Bit, Dia. 5/16 In., Round Shank Drill Bit,Dia. 5/16 In.,Round Shank
  • Item # 22UW45
  • Mfr. Model # 22UW45
  • Drill Bit, Number of Pieces 1, Bit Dia. 5/16 In., Overall Length 2-3/16 In In., Drilling Length 1/4 In.,...More

Drill Bit,Dia. 1/2 In.,Round Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Bit, Dia. 1/2 In., Round Shank Drill Bit,Dia. 1/2 In.,Round Shank
  • Item # 22UW47
  • Mfr. Model # 22UW47
  • Drill Bit, Number of Pieces 1, Bit Dia. 1/2 In., Overall Length 2-3/16 In In., Drilling Length 1/4 In., Shank...More

Masonry Drill Bit,Dia. 1 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Drill Bit, Dia. 1 In. Masonry Drill Bit,Dia. 1 In.
  • Item # 22UV38
  • Mfr. Model # 22UV38
  • Masonry Drill Bit, Number of Pieces 1, Bit Dia. 1 In., Overall Length 36 In., Drilling Length 4-1/2 In.,...More

Drill Bit,Dia. 1 In.,Round Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Bit, Dia. 1 In., Round Shank Drill Bit,Dia. 1 In.,Round Shank
  • Item # 22UW50
  • Mfr. Model # 22UW50
  • Drill Bit, Number of Pieces 1, Bit Dia. 1 In., Overall Length 2-3/16 In In., Drilling Length 1/4 In., Shank...More

Masonry Drill Bit,Dia. 1-1/4 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Drill Bit, Dia. 1-1/4 In. Masonry Drill Bit,Dia. 1-1/4 In.
  • Item # 22UV41
  • Mfr. Model # 22UV41
  • Masonry Drill Bit, Number of Pieces 1, Bit Dia. 1-1/4 In., Overall Length 36 In., Drilling Length 4-1/2 In.,...More

Percussion Masonry Bit Set, 4 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Percussion Masonry Bit Set, 4 pcs Percussion Masonry Bit Set, 4 pcs
  • Item # 6PTC4
  • Mfr. Model # 6PTC4
  • Masonry Drill Bit Set, Number of Pieces 4, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated,...More

Masonry Bit,1/2 In,4 In L,3/8 Shank In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 1/2 In, 4 In L, 3/8 Shank In Masonry Bit,1/2 In,4 In L,3/8 Shank In
  • Item # 6PTF6
  • Mfr. Model # 6PTF6
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,7/8 In,13 In L,Shank 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 7/8 In, 13 In L, Shank 1/2 In Masonry Bit,7/8 In,13 In L,Shank 1/2 In
  • Item # 6PTF1
  • Mfr. Model # 6PTF1
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Masonry Bit,9/16 In,6 In L,Shank 15/32In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 9/16 In, 6 In L, Shank 15/32In Masonry Bit,9/16 In,6 In L,Shank 15/32In
  • Item # 6PTD4
  • Mfr. Model # 6PTD4
  • Masonry Drill Bit, Bit Dia. (In.) 9/16, Overall Length (In.) 6, Drilling Length (In.) 4-1/2, Shank Size (In.)...More

Masonry Bit,5/16 In,13 In L,Shank1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Masonry Bit, 5/16 In, 13 In L, Shank1/4 In Masonry Bit,5/16 In,13 In L,Shank1/4 In
  • Item # 6PTF4
  • Mfr. Model # 6PTF4
  • Masonry Drill Bit, Material YG8C CARBIDE & #45 CARBON STEEL, Finish Zinc-Coated, Drill Point 118 Deg.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More