Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Masonry, Concrete and Tile Tools

25 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Concrete Mover, 19-1/2 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Concrete Mover, 19-1/2 In Blade Concrete Mover, 19-1/2 In Blade
  • Item # 2MVT7
  • Mfr. Model # 2MVT7
  • Concrete Mover, Blade Width 5-1/2 In., Blade Length 19-1/2 In., Handle Length 54 In., Handle Material Wood,...More

  • Category : Concrete Rakes and Movers
Floor Scraper,8 In x 4-1/2 ft,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 8 In x 4-1/2 ft, Steel Floor Scraper,8 In x 4-1/2 ft,Steel
  • Item # 13P504
  • Mfr. Model # 13P504
  • Floor Scraper, Size 8 In. Blade Width, Construction Welded Low Carbon Steel, Handle 4-1/2 ft. Steel,...More

  • Category : Linoleum and Vinyl Flooring Tools
Reversible Scraper,3 1/4W x 59 3/8L
Concrete Float,16x3-1/2x3/8 In,Magnesium
  • TM

    Grainger Choice

  • WESTWARD
  • Concrete Float, 16x3-1/2x3/8 In, Magnesium Concrete Float,16x3-1/2x3/8 In,Magnesium
  • Item # 13A755
  • Mfr. Model # 13A755
  • Concrete Float, Length (In.) 16, Width (In.) 3-1/2, Thickness (In.) 3/8, Magnesium, Wood Handle, Handle...More

  • Category : Concrete Floats
Fresno Trowel,Round End,36 x 5 In
  • QLT BY MARSHALLTOWN
  • Fresno Trowel, Round End, 36 x 5 In Fresno Trowel,Round End,36 x 5 In
  • Item # 22P268
  • Mfr. Model # FR36RTA
  • Fresno Trowel, End Type Round, Length (In.) 36, Width (In.) 5, Material High Carbon Steel, Handle Not...More

  • Category : Concrete Trowels
Trowel,Pool,14 X 4 In
Perforated Mortar Mixer Hoe with 60" Wood Handle and&#
  • TM

    Grainger Choice

  • Perforated Mortar Mixer Hoe with 60" Wood Handle and 7" Steel Blade Westward Mortar Hoes
  • Item # 2MVR8
  • Mfr. Model # 2MVR8
  • Perforated Mortar Mixer Hoe, Blade Length 7 In., Blade Width 5 In., Blade Material Steel, Handle Type...More

  • Category : Mortar Hoes
Concrete Gauge Rake,24 in,Aluminum
Extendable Handle Floor Roller,7 1/2 In
Concrete Groover,Bronze,3/8 in Radius
Magic Trowel,w/Tapered Handle Adapter
  • TM

    Grainger Choice

  • TOUGH GUY
  • Magic Trowel, w/Tapered Handle Adapter Magic Trowel,w/Tapered Handle Adapter
  • Item # 3ZHL7
  • Mfr. Model # 3ZHL7
  • Magic Trowel, Straight Blade, Length 7 In, Width 22 In, Rubber And Poly Material, Steel with Rubber Grip...More

  • Category : Concrete Trowels
Seal Coater Broom,1/2 x 36 In,72 L
  • MARSHALLTOWN
  • Seal Coater Broom, 1/2 x 36 In, 72 L Seal Coater Broom,1/2 x 36 In,72 L
  • Item # 22P301
  • Mfr. Model # RED700373
  • Seal Coater Broom, Block Size 1/2 x 36 x 1/2 In., Block Type Steel, Mounting Extruded Aluminum, Fill Type...More

  • Category : Concrete Miscellaneous Tools
Finishing Trowel,Square End,14 x 3 In
Hand Held Concrete Smoother,24 in,Wood
Concrete Groover,Bronze/Wood,3/8 Radius
Brick Trowel,London,12 x 5-1/8 In,Wood
Concrete Groover,Bronze/Wood,1/4 Radius
Mop Handle w/Mop Bell,8 ft.
Fresno Trowel,California,Round,30 x 5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Fresno Trowel, California, Round, 30 x 5 In Fresno Trowel,California,Round,30 x 5 In
  • Item # 13A624
  • Mfr. Model # 13A624
  • Fresno Trowel, California Style, End Type Round, Length (In.) 30, Width (In.) 5, High Carbon Steel,...More

  • Category : Concrete Trowels
Concrete Groover,Bronze,1/4 in Radius
Concrete Groover,Bronze/Wood,1/4 Radius
Brick Trowel,Narrow London,4-3/4 x 11 in
Brick Trowel,Narrow London,4-3/4 x 11 in
Concrete Groover,Bronze,1/4 in Radius
  • KRAFT TOOL
  • Concrete Groover, Bronze, 1/4 in Radius Concrete Groover,Bronze,1/4 in Radius
  • Item # 43Y485
  • Mfr. Model # CF305PF
  • Concrete Groover, Narrow Bit, Length 6 in., Width 4-1/2 in., Material Bronze, Blade Width 4-1/2 in., Blade...More

  • Category : Concrete Edgers and Groovers
Concrete Groover,Bronze,3/8 in Radius
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More