Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Masonry, Concrete and Tile Tools

11 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Floor Scraper,18 In x 4-1/2 ft,Steel
Coke Trowel,Duck Bill,10 x 2 in
Laminate Roller w/4 Wheels,3 1/4 In W
Adjustable Floor Scraper,8 In
Perforated Mortar Mixer Hoe with 60" Hardwood Handle a
Fresno Trowel,California,Round,24 x 5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Fresno Trowel, California, Round, 24 x 5 In Fresno Trowel,California,Round,24 x 5 In
  • Item # 13A623
  • Mfr. Model # 13A623
  • Fresno Trowel, California Style, End Type Round, Length (In.) 24, Width (In.) 5, High Carbon Steel,...More

  • Category : Concrete Trowels
Tile Jig For Small Tiles
  • TILESIZER
  • Tile Jig For Small Tiles Tile Jig For Small Tiles
  • Item # 14G875
  • Mfr. Model # TS001
  • Tiling Miscellaneous Tool, Number of Pieces 1, Capacity Secures 1/4" x 3/4" Tiles Up To 6" x 6" Tiles With A...More

  • Category : Tiling Miscellaneous Tools
Mortar Board,29 x 29 In,Poly
  • MARSHALLTOWN
  • Mortar Board, 29 x 29 In, Poly Mortar Board,29 x 29 In,Poly
  • Item # 22P311
  • Mfr. Model # 11167
  • Mortar Board, Number of Pieces 1, Length (In.) 29, Width (In.) 29, Construction High Density, UV Stabilized...More

  • Category : Masonry Miscellaneous Tools
Tool Kit,Tile,Plastic
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tool Kit, Tile, Plastic Tool Kit,Tile,Plastic
  • Item # 35EM93
  • Mfr. Model # ST100
  • Tool Kit, Tile, Number of Pieces 10, Capacity 5 gal., White, Plastic, Tile Installation, For Use With All...More

  • Category : Tiling Miscellaneous Tools
7 1/2In HD Cove Trowel with 1In Radius
  • TM

    Grainger Choice

  • TOUGH GUY
  • 7 1/2In HD Cove Trowel with 1In Radius 7 1/2In HD Cove Trowel with 1In Radius
  • Item # 3YPD6
  • Mfr. Model # 3YPD6
  • Cove Trowel, Heavy Duty, 1 In Radius Cove End Type, Length 7 1/2 In, Width 5 3/4 In, High Carbon Blue Steel...More

  • Category : Concrete Trowels
Concrete Trowel,Square,4 x 18 in,Steel
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More