Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Masonry, Concrete and Tile Tools

53 Results Found that Include 53 Products

Results per page:  16 | 32 | 48
Notched Trowel,11 x 4-1/2,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 11 x 4-1/2, Steel Notched Trowel,11 x 4-1/2,Steel
  • Item # 13P548
  • Mfr. Model # 13P548
  • Notched Trowel, 2-Sided, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel Material, Notch Type Square,...More

  • Category : Tile Trowels
Trowel,Sq,4-1/2 x 11 in,Steel/Cushioned
Scrubbing Sponge,7 1/2x5 1/4x2 In,PK6
  • QEP
  • Scrubbing Sponge, 7 1/2x5 1/4x2 In, PK6 Scrubbing Sponge,7 1/2x5 1/4x2 In,PK6
  • Item # 5HXD6
  • Mfr. Model # 70005Q-6D
  • Grout Sponge, Pkg. 6, Length (In.) 7-1/2, Width (In.) 5-1/2, Thickness (In.) 2, Foam Material, - Handle,...More

  • Category : Tile Floats
Cement Trowel,12 x 4,Stl,ErgoSoft PP/TPR
Masons Line,500 ft,Braided Nylon,Green
Rubber Grout Float,12 x 4 In
  • QEP
  • Rubber Grout Float, 12 x 4 In Rubber Grout Float,12 x 4 In
  • Item # 5HXD5
  • Mfr. Model # 10063Q
  • Gum Rubber Grout Float, Length 12 In, Width 4 In, Thickness 3/4 In, Rubber Material, Wood Handle, Handle...More

  • Category : Tile Floats
Brick Trowel,Philadelphia,11 x 5-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Brick Trowel, Philadelphia, 11 x 5-1/2 In Brick Trowel,Philadelphia,11 x 5-1/2 In
  • Item # 13P516
  • Mfr. Model # 13P516
  • Brick Trowel, Philadelphia Pattern, Length (In.) 11, Width (In.) 5-1/2, High Carbon Steel, ErgoSoft Handle,...More

  • Category : Masonry Trowels and Tuck Pointers
Driveway Coater Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Driveway Coater Brush Driveway Coater Brush
  • Item # 1VAD6
  • Mfr. Model # 1VAD6
  • Driveway Coater Brush, Block Type Wood, Fill Type Palmyra, Brush Length 18 In, Trim Length 2 In, Bristle...More

  • Category : Concrete Miscellaneous Tools
Notched Trowel,11 x 4-1/2,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 11 x 4-1/2, Steel Notched Trowel,11 x 4-1/2,Steel
  • Item # 13P549
  • Mfr. Model # 13P549
  • Notched Trowel, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel, ErgoSoft PP/TPR Handle, Handle Length...More

  • Category : Tile Trowels
Brick Trowel,Narrow London,11 x 4-3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Brick Trowel, Narrow London, 11 x 4-3/4 In Brick Trowel,Narrow London,11 x 4-3/4 In
  • Item # 13P514
  • Mfr. Model # 13P514
  • Brick Trowel, Narrow London, Narrow London Pattern, Length (In.) 11, Width (In.) 4-3/4, High Carbon Steel...More

  • Category : Masonry Trowels and Tuck Pointers
Floor and Wall Scraper,4W x 19 L
MASON TWINE 1090 FT L NYLON ORANGE
Wire Brush w/Scraper,12 1/2 In
  • HYDE
  • Wire Brush w/Scraper, 12 1/2 In Wire Brush w/Scraper,12 1/2 In
  • Item # 5FZH8
  • Mfr. Model # 46834
  • Wire Brush w/Scraper Blade, Block Size 6 x 1 1/8 In., Block Type Polypropylene, Fill Type High Carbon Steel,...More

  • Category : Tiling Miscellaneous Tools
Brick Trowel,Margin,2 x 5 in,Steel
Notched Trowel,4-1/2 x 11 In,SS,V-Notch
Concrete Spreader w/o Hook,4x19 in,Steel
Brick Trowel,Wide Heel London,11 x 5-1/2
  • TM

    Grainger Choice

  • WESTWARD
  • Brick Trowel, Wide Heel London, 11 x 5-1/2 Brick Trowel,Wide Heel London,11 x 5-1/2
  • Item # 13P517
  • Mfr. Model # 13P517
  • Brick Trowel, Wide Heel London Pattern, Length (In.) 11, Width (In.) 5-1/2, High Carbon Steel, ErgoSoft...More

  • Category : Masonry Trowels and Tuck Pointers
Concrete Spreader w/Hook,4 x 19 in,Steel
Wood Floor Spacer,5 to 20mm,Glass Nylon
  • BESSEY
  • Wood Floor Spacer, 5 to 20mm, Glass Nylon Wood Floor Spacer,5 to 20mm,Glass Nylon
  • Item # 40P199
  • Mfr. Model # AV2
  • Wood Floor Spacer, Capacity 5 to 20mm, Size 89mm Jaw Width, Construction Glass Filled Nylon, Characteristics...More

  • Category : Linoleum and Vinyl Flooring Tools
Tile Nipper,8 In,Blue,Tungsten Carbide
Cement Trowel,12 x 4,Steel,Wood
  • TM

    Grainger Choice

  • WESTWARD
  • Cement Trowel, 12 x 4, Steel, Wood Cement Trowel,12 x 4,Steel,Wood
  • Item # 13A735
  • Mfr. Model # 13A735
  • Cement Trowel, Length (In.) 12, Width (In.) 4, High Carbon Steel, Wood Handle, Handle Length (In.) 5, For...More

  • Category : Masonry Trowels and Tuck Pointers
Sponge Rubber Float,10 x4 x5/8 In,Rubber
  • TM

    Grainger Choice

  • WESTWARD
  • Sponge Rubber Float, 10 x4 x5/8 In, Rubber Sponge Rubber Float,10 x4 x5/8 In,Rubber
  • Item # 13P543
  • Mfr. Model # 13P543
  • Sponge Rubber Float, Length (In.) 10, Width (In.) 4, Thickness (In.) 5/8, Rubber, Plastic Handle, Handle...More

  • Category : Tile Floats
Bucket Trowel,7 x 4-1/2,SS,SoftGrip
  • TM

    Grainger Choice

  • WESTWARD
  • Bucket Trowel, 7 x 4-1/2, SS, SoftGrip Bucket Trowel,7 x 4-1/2,SS,SoftGrip
  • Item # 13A652
  • Mfr. Model # 13A652
  • Bucket Trowel, Length (In.) 7, Width (In.) 4-1/2, Stainless Steel Material, Soft-Grip Handle, Handle Length...More

  • Category : Masonry Trowels and Tuck Pointers
Masons Line,500 ft,Braided Nylon,Yellow
Masons Line,500 ft,Braided Nylon,White
MASON TWINE 1090 FT L NYLON GREEN
Notched Floor Trowel,SS,11x4 1/2In
  • QEP
  • Notched Floor Trowel, SS, 11x4 1/2In Notched Floor Trowel,SS,11x4 1/2In
  • Item # 5HXD7
  • Mfr. Model # 49916Q
  • Floor Trowel, 2-sided, Length 11 In, Width 4 1/2 In, Stainless Steel Material, Notch Type Square, Notch Width...More

  • Category : Tile Trowels
MASON TWINE 1090 FT L NYLON PINK
Cement Trowel,14 x 4,Steel,Wood
  • TM

    Grainger Choice

  • WESTWARD
  • Cement Trowel, 14 x 4, Steel, Wood Cement Trowel,14 x 4,Steel,Wood
  • Item # 13A737
  • Mfr. Model # 13A737
  • Cement Trowel, Length (In.) 14, Width (In.) 4, High Carbon Steel, Wood Handle, Handle Length (In.) 5, For...More

  • Category : Masonry Trowels and Tuck Pointers
Molded Rubber Float,8 x 4 x5/8 In,Rubber
  • TM

    Grainger Choice

  • WESTWARD
  • Molded Rubber Float, 8 x 4 x5/8 In, Rubber Molded Rubber Float,8 x 4 x5/8 In,Rubber
  • Item # 13P545
  • Mfr. Model # 13P545
  • Molded Rubber Float, Length (In.) 8, Width (In.) 4, Thickness (In.) 5/8, Rubber, Plastic Handle, Handle...More

  • Category : Tile Floats
Gauging Trowel,7 x 3-5/8,Stl,Soft-Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Gauging Trowel, 7 x 3-5/8, Stl, Soft-Grip Gauging Trowel,7 x 3-5/8,Stl,Soft-Grip
  • Item # 13A557
  • Mfr. Model # 13A557
  • Gauging Trowel, Length (In.) 7, Width (In.) 3-5/8, High Carbon Steel Material, Soft-Grip Handle, Handle...More

  • Category : Masonry Trowels and Tuck Pointers
Trowel,Flat Top V,4-1/2 x 11 in,Steel
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More