Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Masonry, Concrete and Tile Tools

41 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
Margin Trowel,5 x2,Steel,ErgoSoft PP/TPR
Mixing Bucket,5 gal,Translucent,Plastic
Masonry Brush,White,2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White, 2 In Masonry Brush,White,2 In
  • Item # 2PYW2
  • Mfr. Model # 2PYW2
  • Masonry Brush, Block Size 2 In, Block Type Wood, Fill Type Tampico, Brush Length 2 In, Trim Length 3 In,...More

  • Category : Masonry Miscellaneous Tools
Margin Trowel,2-Sided,6x2,Hard Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Margin Trowel, 2-Sided, 6x2, Hard Grip Margin Trowel,2-Sided,6x2,Hard Grip
  • Item # 13A581
  • Mfr. Model # 13A581
  • Margin Trowel, 2-Sided, Length (In.) 11, Width (In.) 2, High Carbon Steel Material, Notch Type V, Notch Width...More

  • Category : Tile Trowels
Grouting Gloves,Heavy Duty,Latex,PR
Repl Floor Scraper Blade,14 x4-3/4 in,SS
Tile Cutting Pliers,8 In,Orange,Carbide
Tile Cutting Pliers,8 In,Black,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Tile Cutting Pliers, 8 In, Black, Steel Tile Cutting Pliers,8 In,Black,Steel
  • Item # 13A587
  • Mfr. Model # 13A587
  • Tile Cutting Pliers, Size 8 In., Color Black, Construction Steel, For Scoring And As A Breaker Bar To Snap...More

  • Category : Tiling Miscellaneous Tools
Brick Trowel,5x2-3/4,Stl,ErgoSoft PP/TPR
Grout Saw,12 In,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Grout Saw, 12 In, Blue Grout Saw,12 In,Blue
  • Item # 13P552
  • Mfr. Model # 13P552
  • Grout Saw, Size 12 In., Color Blue, Construction (1) Carbide Grit-Edge Blade And (1) Steel Tooth Blade,...More

  • Category : Tiling Miscellaneous Tools
Notched Trowel,2-Sided,6x2,Stl,Soft-Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 2-Sided, 6x2, Stl, Soft-Grip Notched Trowel,2-Sided,6x2,Stl,Soft-Grip
  • Item # 13A580
  • Mfr. Model # 13A580
  • Notched Trowel, 2-Sided, Length (In.) 6, Width (In.) 2, High Carbon Steel, Notch Type Square, Notch Width...More

  • Category : Tile Trowels
Grout Sealer Bottle w/Roller,12 oz
Concrete Mover Handle,Taper,Wood,54 in
Sidewalk Edger,Blue Stl/Wood,1/4 Radius
Brick Jointer,HD,3/8 x 1/2 In
Acid Brush,8 x 3 In,Beige,Plastic/Poly
  • TM

    Grainger Choice

  • WESTWARD
  • Acid Brush, 8 x 3 In, Beige, Plastic/Poly Acid Brush,8 x 3 In,Beige,Plastic/Poly
  • Item # 13P509
  • Mfr. Model # 13P509
  • Acid Brush, Number of Pieces 1Size 8 In., Length (In.) 8-3/8Width (In.) 3, Beige, Construction Plastic...More

  • Category : Masonry Miscellaneous Tools
Grout Remover,2 In Blade,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Grout Remover, 2 In Blade, Black Grout Remover,2 In Blade,Black
  • Item # 13P559
  • Mfr. Model # 13P559
  • Grout Remover, Size 2 In. Blade, Color Black, Construction Carbide Grit Edge, For Stripping, Cleaning And...More

  • Category : Tiling Miscellaneous Tools
Brick Trowel,7x3-5/8,Stl,ErgoSoft PP/TPR
Grout Bag,12x24 In,Brn,Vinyl w/Metal Tip
Poly Grout Bag,4 qt,13 x23 in,Molded Tip
Masons Line,Twisted,Nylon,White,350 ft.
Tuckpointing Trowel,6-3/4 x 1/4,SoftGrip
  • TM

    Grainger Choice

  • WESTWARD
  • Tuckpointing Trowel, 6-3/4 x 1/4, SoftGrip Tuckpointing Trowel,6-3/4 x 1/4,SoftGrip
  • Item # 13A565
  • Mfr. Model # 13A565
  • Tuckpointing Trowel, Length (In.) 6-3/4, Width (In.) 1/4, High Carbon Steel, Soft-Grip Handle, Handle Length...More

  • Category : Masonry Trowels and Tuck Pointers
Convex Jointer,10 x 1/2,Steel,
  • TM

    Grainger Choice

  • WESTWARD
  • Convex Jointer, 10 x 1/2, Steel, Convex Jointer,10 x 1/2,Steel,
  • Item # 13P513
  • Mfr. Model # 13P513
  • Convex JointerLength (In.) 10, Width (In.) 15/16, High Carbon Steel Material, For Half-Round Rodded or Sunken...More

  • Category : Masonry Trowels and Tuck Pointers
Tuckpointing Trowel,6-1/2 x 1/4,Steel
Broom Bracket,Aluminum,4-3/4 in. L
Asphalt Coating Broom/Squeegee,18 in
Masonry Coater,L 13 In
  • WOOSTER
  • Masonry Coater, L 13 In Masonry Coater,L 13 In
  • Item # 14A042
  • Mfr. Model # 1826
  • Masonry Coater, Number of Pieces 4, Length (In.) 12-3/8 In., Length (Ft.) 1 ft. 3/8 In., Width (In.) 5-3/4...More

  • Category : Masonry Miscellaneous Tools
Fresno Trowel Adapter,Cast Aluminum
Sidewalk Edger,Blue Stl/Wood,3/8 Radius
Handle Adapter,Aluminum,1-1/4 in. L
Sidewalk Edger,Blue Stl/Wood,1/2 Radius
Saw,Grout,Carbide-Edged,2in. Blade
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More