Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Masonry, Concrete and Tile Tools

14 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Masonry Brush,White,2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White, 2 In Masonry Brush,White,2 In
  • Item # 2PYW2
  • Mfr. Model # 2PYW2
  • Masonry Brush, Block Size 2 In, Block Type Wood, Fill Type Tampico, Brush Length 2 In, Trim Length 3 In,...More

  • Category : Masonry Miscellaneous Tools
Cement Finishing Brush,Black,24 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cement Finishing Brush, Black, 24 In Cement Finishing Brush,Black,24 In
  • Item # 1YXC8
  • Mfr. Model # 1YXC8
  • Cement Finishing Brush, Fill Type Polypropylene, Number of Rows 3, Trim Length 3 1/4 In, Bristle Color Black,...More

  • Category : Concrete Miscellaneous Tools
Masonry Brush,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 1YXC7
  • Mfr. Model # 1YXC7
  • Masonry Brush, Acid, Block Size 7 In, Block Type Wood, Fill Type White Tampico, Number of Rows 3, Trim Length...More

  • Category : Masonry Miscellaneous Tools
Masonry Brush,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 1YXC5
  • Mfr. Model # 1YXC5
  • Masonry Brush, Block Size 6 In, Block Type Wood, Fill Type Solvent Resistant Polypropylene, Number of Rows 3,...More

  • Category : Masonry Miscellaneous Tools
Masonry Brush,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 3A340
  • Mfr. Model # 3A340
  • Masonry Brush, Block Size 6 1/2 In, Block Type Wood, Fill Type White Tampico, Number of Rows 4, Trim Length...More

  • Category : Masonry Miscellaneous Tools
Driveway Coater Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Driveway Coater Brush Driveway Coater Brush
  • Item # 1VAD6
  • Mfr. Model # 1VAD6
  • Driveway Coater Brush, Block Type Wood, Fill Type Palmyra, Brush Length 18 In, Trim Length 2 In, Bristle...More

  • Category : Concrete Miscellaneous Tools
Masonry Brush,White,5 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White, 5 In Masonry Brush,White,5 In
  • Item # 2PYW1
  • Mfr. Model # 2PYW1
  • Masonry Brush, Block Size 5 In, Block Type Wood, Fill Type Tampico, Brush Length 5 In, Trim Length 4 In,...More

  • Category : Masonry Miscellaneous Tools
Magic Trowel,w/Tapered Handle Adapter
  • TM

    Grainger Choice

  • TOUGH GUY
  • Magic Trowel, w/Tapered Handle Adapter Magic Trowel,w/Tapered Handle Adapter
  • Item # 3ZHL7
  • Mfr. Model # 3ZHL7
  • Magic Trowel, Straight Blade, Length 7 In, Width 22 In, Rubber And Poly Material, Steel with Rubber Grip...More

  • Category : Concrete Trowels
Masonry Brush,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 1YXC6
  • Mfr. Model # 1YXC6
  • Masonry Brush, Acid, Block Size 7 In, Block Type Wood, Fill Type White Tampico, Number of Rows 3, Trim Length...More

  • Category : Masonry Miscellaneous Tools
6 In HD Cove Trowel with 1In Radius
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6 In HD Cove Trowel with 1In Radius 6 In HD Cove Trowel with 1In Radius
  • Item # 3YPD7
  • Mfr. Model # 3YPD7
  • Cove Trowel, Light-Duty, 1 In Radius Cove End Type, Length 6 In, Width 3 In, High Carbon Blue Steel Material,...More

  • Category : Concrete Trowels
Cement Finishing Brush,Black,24 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cement Finishing Brush, Black, 24 In Cement Finishing Brush,Black,24 In
  • Item # 1YXC9
  • Mfr. Model # 1YXC9
  • Cement Finishing Brush, Fill Type Horsehair, Number of Rows 3, Trim Length 2 1/2 In, Bristle Color Black,...More

  • Category : Concrete Miscellaneous Tools
Flexible Radius Trowel,9 1/2 In L
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flexible Radius Trowel, 9 1/2 In L Flexible Radius Trowel,9 1/2 In L
  • Item # 3ZHL6
  • Mfr. Model # 3ZHL6
  • Radius Trowel, Flexible, Length 9 1/2 In, Width 6 1/2 In, Rubber Material, Rubber Handle, Tapered Socket...More

  • Category : Concrete Trowels
Smoothing Brush, 12 In, Off White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Smoothing Brush, 12 In, Off White Smoothing Brush, 12 In, Off White
  • Item # 4KNC9
  • Mfr. Model # 4KNC9
  • Smoothing Brush, Smooth Surface, Block Size 12 x 3/4 In., Block Type Wood, Fill Type Tampico, Brush Length 12...More

  • Category : Masonry Miscellaneous Tools
7 1/2In HD Cove Trowel with 1In Radius
  • TM

    Grainger Choice

  • TOUGH GUY
  • 7 1/2In HD Cove Trowel with 1In Radius 7 1/2In HD Cove Trowel with 1In Radius
  • Item # 3YPD6
  • Mfr. Model # 3YPD6
  • Cove Trowel, Heavy Duty, 1 In Radius Cove End Type, Length 7 1/2 In, Width 5 3/4 In, High Carbon Blue Steel...More

  • Category : Concrete Trowels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More