Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Masonry, Concrete and Tile Tools

74 Results Found that Include 75 Products

Results per page:  16 | 32 | 48
Kneeler Board,19 x 13-1/2 x2 In,EVA,Poly
Concrete Mover, 19-1/2 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Concrete Mover, 19-1/2 In Blade Concrete Mover, 19-1/2 In Blade
  • Item # 2MVT7
  • Mfr. Model # 2MVT7
  • Concrete Mover, Blade Width 5-1/2 In., Blade Length 19-1/2 In., Handle Length 54 In., Handle Material Wood,...More

  • Category : Concrete Rakes and Movers
Margin Trowel,5 x2,Steel,ErgoSoft PP/TPR
Floor Scraper,4 x 12 In L,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 4 x 12 In L, Steel Floor Scraper,4 x 12 In L,Steel
  • Item # 13A589
  • Mfr. Model # 13A589
  • Floor Scraper, Size 4 In. Blade Width, Construction Steel, Handle 12 In. Flex Grip Anti-Fatigue Vinyl,...More

  • Category : Linoleum and Vinyl Flooring Tools
Notched Trowel,2-Sided,11 x 4-1/2,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 2-Sided, 11 x 4-1/2, Steel Notched Trowel,2-Sided,11 x 4-1/2,Steel
  • Item # 13A631
  • Mfr. Model # 13A631
  • Notched Trowel, 2-Sided, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel, Notch Type Square, Notch...More

  • Category : Tile Trowels
Margin Trowel,2-Sided,6x2,Hard Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Margin Trowel, 2-Sided, 6x2, Hard Grip Margin Trowel,2-Sided,6x2,Hard Grip
  • Item # 13A581
  • Mfr. Model # 13A581
  • Margin Trowel, 2-Sided, Length (In.) 11, Width (In.) 2, High Carbon Steel Material, Notch Type V, Notch Width...More

  • Category : Tile Trowels
Notched Trowel,11 x 4-1/2,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 11 x 4-1/2, Steel Notched Trowel,11 x 4-1/2,Steel
  • Item # 13P548
  • Mfr. Model # 13P548
  • Notched Trowel, 2-Sided, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel Material, Notch Type Square,...More

  • Category : Tile Trowels
Tuckpointing Trowel,6-1/2 x 1/4,Steel
Cement Trowel,12 x 4,Stl,ErgoSoft PP/TPR
Floor Scraper,18 In x 4-1/2 ft,Steel
Ext Floor Roller,7-1/2 x 17 to 27 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Ext Floor Roller, 7-1/2 x 17 to 27 In L Ext Floor Roller,7-1/2 x 17 to 27 In L
  • Item # 13P503
  • Mfr. Model # 13P503
  • Extendable Floor Roller, Size 7-1/2 In. Roller, Handle 17 to 27 In., Characteristics Segmented Rollers, For...More

  • Category : Linoleum and Vinyl Flooring Tools
Floor Scraper,8 In x 4-1/2 ft,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 8 In x 4-1/2 ft, Steel Floor Scraper,8 In x 4-1/2 ft,Steel
  • Item # 13P504
  • Mfr. Model # 13P504
  • Floor Scraper, Size 8 In. Blade Width, Construction Welded Low Carbon Steel, Handle 4-1/2 ft. Steel,...More

  • Category : Linoleum and Vinyl Flooring Tools
Tile/Grout Brush,2 W x 8-5/16 In L,Nylon
  • TM

    Grainger Choice

  • WESTWARD
  • Tile/Grout Brush, 2 W x 8-5/16 In L, Nylon Tile/Grout Brush,2 W x 8-5/16 In L,Nylon
  • Item # 13P555
  • Mfr. Model # 13P555
  • Tile and Grout Brush, Size 2 In. Wide x 8-5/16 In. Long, Color White, Construction Nylon Bristles With...More

  • Category : Tiling Miscellaneous Tools
Concrete Float,16x3-1/2x3/8 In,Magnesium
  • TM

    Grainger Choice

  • WESTWARD
  • Concrete Float, 16x3-1/2x3/8 In, Magnesium Concrete Float,16x3-1/2x3/8 In,Magnesium
  • Item # 13A755
  • Mfr. Model # 13A755
  • Concrete Float, Length (In.) 16, Width (In.) 3-1/2, Thickness (In.) 3/8, Magnesium, Wood Handle, Handle...More

  • Category : Concrete Floats
Brick Trowel,Philadelphia,11 x 5-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Brick Trowel, Philadelphia, 11 x 5-1/2 In Brick Trowel,Philadelphia,11 x 5-1/2 In
  • Item # 13P516
  • Mfr. Model # 13P516
  • Brick Trowel, Philadelphia Pattern, Length (In.) 11, Width (In.) 5-1/2, High Carbon Steel, ErgoSoft Handle,...More

  • Category : Masonry Trowels and Tuck Pointers
Margin Trowel,8 x2,Steel,ErgoSoft PP/TPR
Brick Trowel,5x2-3/4,Stl,ErgoSoft PP/TPR
Notched Trowel,11 x 4-1/2,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 11 x 4-1/2, Steel Notched Trowel,11 x 4-1/2,Steel
  • Item # 13P549
  • Mfr. Model # 13P549
  • Notched Trowel, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel, ErgoSoft PP/TPR Handle, Handle Length...More

  • Category : Tile Trowels
Notched Trowel,2-Sided,6x2,Stl,Soft-Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 2-Sided, 6x2, Stl, Soft-Grip Notched Trowel,2-Sided,6x2,Stl,Soft-Grip
  • Item # 13A580
  • Mfr. Model # 13A580
  • Notched Trowel, 2-Sided, Length (In.) 6, Width (In.) 2, High Carbon Steel, Notch Type Square, Notch Width...More

  • Category : Tile Trowels
Grouting Float,9 x 4 x 5/8 In,Gum Rubber
  • TM

    Grainger Choice

  • WESTWARD
  • Grouting Float, 9 x 4 x 5/8 In, Gum Rubber Grouting Float,9 x 4 x 5/8 In,Gum Rubber
  • Item # 13P542
  • Mfr. Model # 13P542
  • Grouting Float, Length (In.) 9, Width (In.) 4, Thickness (In.) 5/8, Gum Rubber, Plastic Handle, Handle Length...More

  • Category : Tile Floats
Floor Scraper,14 In x 4-1/2 ft,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 14 In x 4-1/2 ft, Steel Floor Scraper,14 In x 4-1/2 ft,Steel
  • Item # 13P507
  • Mfr. Model # 13P507
  • Floor Scraper, Size 14 In., Construction Welded Steel, Handle 4-1/2 ft. Steel, Characteristics Flexible...More

  • Category : Linoleum and Vinyl Flooring Tools
Vinyl Tile Cutter,12 In Cap.
  • TM

    Grainger Choice

  • WESTWARD
  • Vinyl Tile Cutter, 12 In Cap. Vinyl Tile Cutter,12 In Cap.
  • Item # 13P502
  • Mfr. Model # 13P502
  • Vinyl Tile Cutter, Capacity Cuts Up to 12 In. Tiles Diagonally, Size 1 x 4 x 11-1/2 In., Built-In Casters And...More

  • Category : Tiling Miscellaneous Tools
Grout Saw,8 In,Black,Plastic Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Grout Saw, 8 In, Black, Plastic Handle Grout Saw,8 In,Black,Plastic Handle
  • Item # 13A588
  • Mfr. Model # 13A588
  • Grout Saw, Professional, Size 8 In., Color Black, Construction Plastic Handle, For Stripping, Cleaning and...More

  • Category : Tiling Miscellaneous Tools
Concrete Apprentice Tool Kit,7 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Concrete Apprentice Tool Kit, 7 Pc Concrete Apprentice Tool Kit,7 Pc
  • Item # 13A756
  • Mfr. Model # 13A756
  • Concrete Apprentice Tool Kit, Width (In.) 10-1/4, Length (In.) 25-1/4, Polyester Bag Construction, Includes...More

  • Category : Concrete Miscellaneous Tools
Convex Jointer,10 x 1/2,Steel,
  • TM

    Grainger Choice

  • WESTWARD
  • Convex Jointer, 10 x 1/2, Steel, Convex Jointer,10 x 1/2,Steel,
  • Item # 13P513
  • Mfr. Model # 13P513
  • Convex JointerLength (In.) 10, Width (In.) 15/16, High Carbon Steel Material, For Half-Round Rodded or Sunken...More

  • Category : Masonry Trowels and Tuck Pointers
Gauging Trowel,7 x 3-5/8,Stl,Soft-Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Gauging Trowel, 7 x 3-5/8, Stl, Soft-Grip Gauging Trowel,7 x 3-5/8,Stl,Soft-Grip
  • Item # 13A557
  • Mfr. Model # 13A557
  • Gauging Trowel, Length (In.) 7, Width (In.) 3-5/8, High Carbon Steel Material, Soft-Grip Handle, Handle...More

  • Category : Masonry Trowels and Tuck Pointers
Masons Apprentice Tool Kit,8 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Masons Apprentice Tool Kit, 8 Pcs Masons Apprentice Tool Kit,8 Pcs
  • Item # 13P511
  • Mfr. Model # 13P511
  • Masons Apprentice Tool Kit, Number of Pieces 8, Length (In.) 25-1/4, Width (In.) 10-1/4, Blue, Construction...More

  • Category : Masonry Miscellaneous Tools
Walking Edger,2-Way,9 x 6 In,Blue Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Walking Edger, 2-Way, 9 x 6 In, Blue Steel Walking Edger,2-Way,9 x 6 In,Blue Steel
  • Item # 13A640
  • Mfr. Model # 13A640
  • Walking Edger, 2-Way, Length 9 In., Width 6 In., Blade Material Blue Steel, Radius 1/8 In., Lip 1/4 In.,...More

  • Category : Concrete Edgers and Groovers
Texture Float,10 x4 x5/8 In,Foam Plastic
  • TM

    Grainger Choice

  • WESTWARD
  • Texture Float, 10 x4 x5/8 In, Foam Plastic Texture Float,10 x4 x5/8 In,Foam Plastic
  • Item # 13P544
  • Mfr. Model # 13P544
  • Texture Float, Length (In.) 10, Width (In.) 4, Thickness (In.) 5/8, Foam Plastic, Plastic Handle, Handle...More

  • Category : Tile Floats
Grout Saw Blade,2x3/4 In,2 Pc,For 13A588
  • TM

    Grainger Choice

  • WESTWARD
  • Grout Saw Blade, 2x3/4 In, 2 Pc, For 13A588 Grout Saw Blade,2x3/4 In,2 Pc,For 13A588
  • Item # 13A584
  • Mfr. Model # 13A584
  • Grout Saw Blade, Size 2 x 3/4 In., Color Silver, Construction Carbide Steel, Characteristics Use 2 Blades For...More

  • Category : Tiling Miscellaneous Tool Accessories
Linoleum Roller,100 lbs,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Linoleum Roller, 100 lbs, Steel Linoleum Roller,100 lbs,Steel
  • Item # 13P506
  • Mfr. Model # 13P506
  • Linoleum Roller, Size 100 lbs., Construction Steel, Handle Detachable, Characteristics Inset Axles Wont Scuff...More

  • Category : Linoleum and Vinyl Flooring Tools
Gauging Trowel,7 x 3-1/2 In,ErgoSoft
  • TM

    Grainger Choice

  • WESTWARD
  • Gauging Trowel, 7 x 3-1/2 In, ErgoSoft Gauging Trowel,7 x 3-1/2 In,ErgoSoft
  • Item # 13P518
  • Mfr. Model # 13P518
  • Gauging Trowel, Length (In.) 7, Width (In.) 3-1/2, High Carbon Steel, ErgoSoft Handle, Handle Length (In.) 5,...More

  • Category : Masonry Trowels and Tuck Pointers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More