Skip Content

TAPECASE Masking Tapes

4 results found that include 74 products

Filter Results By

Branch Availability
Item
Tape Backing Material
Tape Adhesive
Tape Thickness
Tape Width
Tape Length
Tape Shape
Tape Color
Clean Removal Time
Min. Tape Performance Temp.
Max. Tape Performance Temp.
Tape Tensile Strength
Tape Adhesive Strength
Tape Core Diameter
Price
Shop By
Ratings

Viewing as

List Table
  • TAPECASE Standard Masking Tape
    • TAPECASE
    • Multiple product options available

      TapeCase standard masking tapes are available with acrylic, rubber, and silicone tape adhesive.

      Acrylic adhesive allows for clean release on surfaces when applied to metal, plastic, and LCD.

      Silicone adhesive is heat, shrink, and abrasion-resistant for powdercoating, flashbreaker, and bag sealing applications.

      Rubber adhesive is ideal for painting applications.

      Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

  • Plating Tape
    • Multiple product options available

      Non-adhesive vinyl plating tape is designed for use in the hard chrome plating industry to mask parts before plating.

      Multiple product options available

  • Surface Protection Tape
    • Multiple product options available

      Surface Protection Tape is available for various surfaces, including glossy and painted building panels, cut-to-length metal sheets in fabrication and shipping, brushed aluminum and stainless steel, or dusty surfaces like cultured marble or matte finishes.

      Surface Protection Tape, Material Low Density Polyethylene, Clear, Shape Continuous Roll, Length 600 ft., Thickness 2 mil, Tensile Strength 2450 lb./in. and Adhesion...More

  • Masking Tape in Shapes
    • Multiple product options available

      These masking tape shapes include circles, rectangles, and squares. They are ideal for various applications, including powdercoating, flashbreaking, and bag sealing. Choose from paper or polyethylene backing material, and acrylic, rubber, or silicone adhesive.

      Painters Masking Tape, Material Flatback Crepe Paper, Blue, Shape Continuous Roll, Length 55m, Thickness 3.8 mil, Tensile Strength 19 lb./in., Adhesion Strength 12...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More