Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Masking Tapes

26 results found that include 65 products

Find all types of masking tape at Grainger. Choose from a huge selection of tapes in various widths, lengths, diameters and materials. When you shop here, select from painters tape, fine line tape, high temperature and high performance masking tapes, clean removal painting tape, lithographers tape and more. Stock up today on masking tape in many varieties from Grainger.Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Tape Backing Material
Tape Adhesive
Tape Thickness
Tape Width
Tape Length
Tape Shape
Tape Color
Min. Tape Performance Temp.
Max. Tape Performance Temp.
Tape Tensile Strength
Tape Adhesive Strength
Tape Core Diameter
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Masking Tape
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Painters Masking Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

Masking Tape
  • SHURTAPE
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Dia. and Color

Painters Masking Tape
Painters Masking Tape, 55m x 24mm, Blue, 5.00 mil
Masking Tape
  • SCOTCH-BLUE
  • Item # 41C898
  • Mfr. Model # 2090-24A
  • Painters Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 5.00 mil, Tape Width...More

Masking Tape, 55m x 24mm, Yellow, 6.30 mil
Masking Tape, 55m x 24mm, Yellow, 6.30 mil
  • 3M
  • Item # 52JE69
  • Mfr. Model # 301+
  • Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.30 mil, Tape Width 36mm,...More

Masking Tape
Masking Tape, 55m x 48mm, Tan, 4.40 mil
Masking Tape, 55m x 48mm, Tan, 4.40 mil
  • 3M
  • Item # 52JE64
  • Mfr. Model # 201+
  • Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 4.40 mil, Tape Width 48mm,...More

Masking Tape, 60 yd. x 1", Beige
Masking Tape
  • ABILITY ONE
  • Item # 5LG45
  • Mfr. Model # 7510-00-685-4963
  • Masking Tape, Tape Backing Material Paper, Tape Width 1 In., Tape Length 60 yd., Tape Shape Continuous Roll,...More

Masking Tape, 55m x 24mm, Black, 5.60 mil
Masking Tape, 55m x 24mm, Black, 5.60 mil
  • 3M
  • Item # 48UV67
  • Mfr. Model # 2510
  • Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 5.60 mil, Tape Width 24mm,...More

Masking Tape
  • SCOTCH
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

Masking Tape, 55 m x 48mm, Tan, 6.3 mil
Masking Tape, 55 m x 48mm, Tan, 6.3 mil
  • 3M
  • Item # 26CV21
  • Mfr. Model # 232
  • Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.30 mil, Tape Length 55 m,...More

Masking Tape, 14 yd. x 3/4", Red, 6.00 mil
Masking Tape, 14 yd. x 3/4", Red, 6.00 mil
Masking Tape, 55m x 36mm, Tan, 4.40 mil
Masking Tape, 55m x 36mm, Tan, 4.40 mil
  • 3M
  • Item # 52JE63
  • Mfr. Model # 201+
  • Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 4.40 mil, Tape Width 36mm,...More

Masking Tape, 14 yd. x 3/4", White, 6.00 mil
Masking Tape, 14 yd. x 3/4", White, 6.00 mil
Masking Tape, 55m x 36mm, Yellow, 6.30 mil
Masking Tape, 55m x 36mm, Yellow, 6.30 mil
  • 3M
  • Item # 52JE70
  • Mfr. Model # 301+
  • Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.30 mil, Tape Width 36mm,...More

Masking Tape, 60 yd. x 3/4", Brown, 7.20 mil
Flatback Masking Tape
  • TAPECASE
  • Item # 15D744
  • Mfr. Model # TC534
  • Masking Tape, Tape Backing Material Kraft Paper, Tape Thickness 7.20 mil, Tape Width 3/4 In., Tape Length 60...More

Masking Tape, 14 yd. x 3/4", Green, 6.00 mil
Masking Tape, 14 yd. x 3/4", Green, 6.00 mil
Masking Tape, 14 yd. x 1/2", Red, 6.00 mil
Masking Tape, 14 yd. x 1/2", Red, 6.00 mil
Masking Tape, 55 m, Tan, 6.3 mil
Masking Tape, 55 m, Tan, 6.3 mil
  • 3M
  • Item # 26CV19
  • Mfr. Model # 232
  • Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.30 mil, Tape Length 55 m,...More

Painters Masking Tape, 14 yd. x 3/4", Blue, 6.00&
Painters Masking Tape, 14 yd. x 3/4", Blue, 6.00&
Masking Tape, 14 yd. x 1/2", Yellow, 6.00 mil
Masking Tape, 14 yd. x 1/2", Yellow, 6.00 mil
Masking Tape, 14 yd. x 3/4", Yellow, 6.00 mil
Masking Tape, 14 yd. x 3/4", Yellow, 6.00 mil
Masking Tape, 14 yd. x 3/4", Orange, 6.00 mil
Masking Tape, 14 yd. x 3/4", Orange, 6.00 mil
Masking Tape, 14 yd. x 1/2", Green, 6.00 mil
Masking Tape, 14 yd. x 1/2", Green, 6.00 mil
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More