Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Manual Motor Switches

14 results found that include 51 products

Filter Results By

Results per page:  16 | 32 | 48
Manual Motor Switch, 30 Amps AC, Toggle Operator
  • LEVITON
  • Item # 5HYT4
  • Mfr. Model # MS303-DS
  • Manual Motor Switch, Toggle Operator, Enclosure NEMA Rating No Enclosure, Amps AC 30, Number of Poles 3, Max....More

  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Manual Motor Switch, 30 Amps AC, Lever Operator
Manual Motor Switch, 30 Amps AC, Lever Operator
  • LEVITON
  • Item # 5HYU2
  • Mfr. Model # N3303-DS
  • Manual Motor Switch, Lever Operator, Enclosure NEMA Rating 3R, Amps AC 30, Number of Poles 3, Max. Voltage...More

Manual Motor Switch, 30 Amps AC, Toggle Operator
  • LEVITON
  • Item # 5HYT9
  • Mfr. Model # N1303-DS
  • Manual Motor Switch, Toggle Operator, Enclosure NEMA Rating 1, Amps AC 30, Number of Poles 3, Max. Voltage...More

Manual Motor Switch, 30 Amps AC, Short Toggle Operator
Manual Motor Switch, 40 Amps AC, Toggle Operator
  • LEVITON
  • Item # 5HYT7
  • Mfr. Model # MS403-DS
  • Manual Motor Switch, Toggle Operator, Enclosure NEMA Rating No Enclosure, Amps AC 40, Number of Poles 3, Max....More

Manual Motor Switch, 30 Amps AC, Toggle Operator
Manual Motor Switch, 30 Amps AC, Short Toggle Operator
Manual Motor Switch, 40 Amps AC, Toggle Operator
Manual Motor Switch, 30 Amps AC, Toggle Operator
Manual Motor Switch, 60 Amps AC, Lever Operator
  • LEVITON
  • Item # 5DLV0
  • Mfr. Model # DS60-AX
  • Manual Motor Switch, Lever Operator, Enclosure NEMA Rating 3R, 4X, 12K, Amps AC 60, Number of Poles 3, Max....More

Manual Motor Switch, 30 Amps AC, Lever Operator
  • LEVITON
  • Item # 5DLU9
  • Mfr. Model # DS30-AX
  • Manual Motor Switch, Lever Operator, Enclosure NEMA Rating 3R, 4X, 12K, Amps AC 30, Number of Poles 3, Max....More

Results per page:  16 | 32 | 48

When it’s time to replace the manual power switch on a single phase or 3-phase motor, Grainger has hundreds of reversing and non-reversing motor switches and motor starters to choose from. Typically used to manually operate power saws, pumps, fans, and small machinery in construction and industrial settings, a motor starter has built-in overload protection, while a motor switch does not. Choose a manual power switch based on voltage, amps and NEMA ratings at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More