Skip Content

Manual Knock-Out Punch Tools

161 results found that include 194 products

Punch round holes in sheet steel, aluminum, brass and types of plastic with manual knockout punch kits. Ideal for electrical pipe or conduit, these kits have an easy-to-use tightening draw bolt design for applying pressure. They're popular with electricians and plumbers but work great in any application where a smooth, precise hole is needed. Manual knockout punch kits available in several sizes and types for each task at hand.Close

Filter Results By

Branch Availability
Item
Type
Hole Size Nominal
Hole Size (In.)
Conduit and Pipe Size (In.)
Number of Pins
Max. Capacity Mild Steel (Ga.)
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Hole Punch,3-1/4 in Throat,17/32 in Hole
Hole Punch,3-1/4 in Throat,17/32 in Hole
  • ROPER WHITNEY
  • Item # 22JK58
  • Mfr. Model # XX
  • Hole Punch, Manual, Hole Size Nominal 0.531 in., Hole Size (In.) 17/32, Number of Pins 0, Max. Capacity Mild...More

Punch,Knockout,1/2in
Punch,Knockout,1/2in
Punch,Knockout,Round,7/8 In
Punch,Knockout,Round,7/8 In
Knockout Punch,30.5mm
Knockout Punch,30.5mm
  • GREENLEE
  • Item # 1ED85
  • Mfr. Model # 10807
  • Self Centering Knockout Punch, Hole Size Nominal 30.5mm, Hole Size (In.) 1-7/32, Max. Capacity Mild Steel...More

Punch,Knockout,Round,7/8 In
Punch,Knockout,Round,7/8 In
Punch,Knockout,Round,1 7/32 In
Punch,Knockout,Round,1 7/32 In
Punch,Knockout,Round,3/4 In
Punch,Knockout,Round,3/4 In
Knockout Punch,1/2",10 ga.,Cutter
Knockout Punch,1/2",10 ga.,Cutter
  • GREENLEE
  • Item # 30HK21
  • Mfr. Model # 7212SP-1/2P
  • Knockout Punch, Standard, Hole Size Nominal 0.885 In., Hole Size (In.) 7/8, Conduit and Pipe Size (In.) 1/2,...More

Punch,Knockout,2in
Punch,Knockout,2in
Drawstud,10 ga.,Center Bolt
Drawstud,10 ga.,Center Bolt
  • GREENLEE
  • Item # 30HK23
  • Mfr. Model # 7212SP13
  • Drawstud, Long, Max. Capacity Mild Steel (Ga.) 10, Up to 3 Times Faster Setup and Disassembly, Center Bolt,...More

Hand Pump Hydraulic Driver
Hand Pump Hydraulic Driver
  • GREENLEE
  • Item # 4NV90
  • Mfr. Model # 7646
  • Hand Pump Hydraulic Driver, Number of Pieces 1, Capacity 10 ga. Steel, Workpiece Material Mild Steel, For Use...More

Hole Punch,Redline,1/8 and 3/16 In
Hole Punch,Redline,1/8 and 3/16 In
Speed Punch,1 in,10 ga
Speed Punch,1 in,10 ga
  • GREENLEE
  • Item # 40H695
  • Mfr. Model # 7212SP-1P
  • Speed Punch, Hole Size Nominal 1.362 in., Hole Size (In.) 1, Conduit and Pipe Size (In.) 1, Number of Pins 1,...More

Hole Punch Kit
Knockout Punch Set
Punch,Knockout,Round,3/4 In
Punch,Knockout,Round,3/4 In
Back-Out Punch,5/8 in Hole,16 L,Hickory
Back-Out Punch,5/8 in Hole,16 L,Hickory
Punch,Knockout,0.492 In
Punch,Knockout,0.492 In
Punch,Knockout,Round,2 7/8 In
Punch,Knockout,Round,2 7/8 In
Knockout Punch Set
Knockout Punch,1/2 in. L,Exact Line
Knockout Punch,1/2 in. L,Exact Line
  • MILWAUKEE
  • Item # 31AD98
  • Mfr. Model # 49-16-2661S
  • Knockout Punch, Exact Line, Hole Size Nominal 0.875 In., Hole Size (In.) 7/8, Conduit and Pipe Size (In.)...More

Punch,Knockout,Round,1 1/2 In
Punch,Knockout,Round,1 1/2 In
Back-Out Punch,3/4 in Hole,16 L,Hickory
Back-Out Punch,3/4 in Hole,16 L,Hickory
Knockout Punch,1 In
Knockout Punch,1 In
Punch,Oil Tight,1.21in
Punch,Oil Tight,1.21in
  • GREENLEE
  • Item # 4JA63
  • Mfr. Model # 60242
  • Knockout Punch, Oil Tight, Punch Size 1.210 x 0.190 x 1.380 In, Hole Size 1.210 x 0.190 x 1.380 In, Maximum...More

Knockout Punch,1-7/32in.,10 ga.,Cutter
Knockout Punch,1-7/32in.,10 ga.,Cutter
  • GREENLEE
  • Item # 30HK26
  • Mfr. Model # 7212SP-1-7/32P
  • Knockout Punch, Standard, Hole Size Nominal 1.210 In., Hole Size (In.) 1-7/32 In., Max. Capacity Mild Steel...More

Punch,Knockout,Round,1 1/4 In
Punch,Knockout,Round,1 1/4 In
Punch,Knockout,3/4in
Punch,Knockout,3/4in
Punch,Knockout,Round,1 In
Punch,Knockout,Round,1 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More