Skip Content

Manual Knife Sharpeners

26 results found that include 26 products

Keep blades sharp with the simplistic and low- maintenance design of manual knife sharpeners. This tool ensures that your knives are kept sharp and professional to perform routine preparation and cookware tasks. Provide your hospitality or food service business with manual knife sharpeners for safe and precise chopping, slicing and cutting.Close

Filter Results By

Viewing as

List
  • 10" Diamond Knife Sharpener
    10" Diamond Knife Sharpener
    • DEXTER RUSSELL
    • Item # 38X901
    • Mfr. Model # 07613
    • Knife Sharpener, Length 10 In., Width 1 In., Sharpening Material Diamond Abrasive on Aluminum Rod, Handle...More

  • 9-1/4" Diamond Knife Sharpener
    9-1/4" Diamond Knife Sharpener
    • CHEF'S CHOICE
    • Item # 30AA38
    • Mfr. Model # 4643
    • Knife Sharpener, Length 9-1/4 In., Width 2 In., Sharpening Material Diamond, Handle Material Plastic,...More

  • 8" Stone Sharpening Stone
    8" Stone Sharpening Stone
    • CRESTWARE
    • Item # 45GK97
    • Mfr. Model # STN82
    • Sharpening Stone, Length 8 In., Width 2 In., Sharpening Material Stone, Handle Material Plastic, Application...More

  • 13-5/8" Chrome Plated Steel Sharpening Steel
    13-5/8" Chrome Plated Steel Sharpening Steel
    • VICTORINOX
    • Item # 44F638
    • Mfr. Model # 40680
    • Sharpening Steel, Length 13-5/8 In., Width 2-1/8 In., Sharpening Material Chrome Plated Steel, Handle...More

  • 10" Carbon Steel No Work Steel
    10" Carbon Steel No Work Steel
    • DEXTER RUSSELL
    • Item # 20Y651
    • Mfr. Model # 07840
    • No Work Steel, Rough, Length 10 In., Blade Type Round, Blade Material High Carbon, Polypropylene Handle,...More

  • 12" Diamond Sharpening Steel
    12" Diamond Sharpening Steel
    • CRESTWARE
    • Item # 45GH98
    • Mfr. Model # KN11
    • Sharpening Steel, Length 12 In., Sharpening Material Diamond, Handle Material Plastic, Application For...More

  • 12" Carbon Steel Butcher Sharpener
    12" Carbon Steel Butcher Sharpener
    • DEXTER RUSSELL
    • Item # 3HE51
    • Mfr. Model # 07030
    • Butcher Sharpener, Length 12 In., Sharpening Material Butchers Steel, Handle Material Hardwood

  • 8" Steel Knife Sharpener with Swivel
    8" Steel Knife Sharpener with Swivel
    • DEXTER RUSSELL
    • Item # 3HE47
    • Mfr. Model # 07010
    • Knife Sharpener, Length 8 Inches, Ceramic

  • 10" Stainless Steel Sharpening Steel
    10" Stainless Steel Sharpening Steel
    • DEXTER RUSSELL
    • Item # 2TLN6
    • Mfr. Model # 07820
    • Sharpener Steel, Stainless Steel, Overall Length 10 In, Blade Dia 1/4 In, Blade Material Stainless Steel,...More

  • 12" Carbon Steel Sharpening Steel
    12" Carbon Steel Sharpening Steel
    • DEXTER RUSSELL
    • Item # 2TLK1
    • Mfr. Model # 07633
    • Sharpener Steel, Diamond Dust, Overall Length 12 In, Blade Dia 1/2 In, Blade Material Stain Free High Carbon...More

  • 10" Sharpening Steel
    10" Sharpening Steel
    • MERCER CUTLERY
    • Item # 6AKH6
    • Mfr. Model # M21010
    • Sharpening Steel,Length 10 In.,Application General Blade Honing

  • 12" Sharpening Steel
    12" Sharpening Steel
    • MERCER CUTLERY
    • Item # 6AKU8
    • Mfr. Model # M15912
    • Sharpening Steel,Length 12 In.,Application General Blade Honing

  • 10" Stainless Steel Sharpening Steel
    10" Stainless Steel Sharpening Steel
    • DEXTER RUSSELL
    • Item # 2TLN7
    • Mfr. Model # 07830
    • Sharpener Steel, Stainless Steel, Overall Length 10 In, Blade Dia 1/4 In, Blade Material Stainless Steel,...More

  • 15" Chrome Plated Steel Regular Cut Sharpening Steel
    15" Chrome Plated Steel Regular Cut Sharpening Steel
    • VICTORINOX
    • Item # 44F639
    • Mfr. Model # 40580
    • Regular Cut Sharpening Steel,Length 15 In.,Width 2-1/8 In.,Sharpening Material Chrome Plated Steel,Handle...More

  • 12" Carbon Steel Knife Sharpener with Swivel
    12" Carbon Steel Knife Sharpener with Swivel
    • DEXTER RUSSELL
    • Item # 3HE50
    • Mfr. Model # 07623
    • Knife Sharpener, Length 12 Inches, Diamond

  • 12" Carbon Steel Knife Sharpener with Swivel
    12" Carbon Steel Knife Sharpener with Swivel
    • DEXTER RUSSELL
    • Item # 3HE49
    • Mfr. Model # 07343
    • Knife Sharpener with Swivel, Length 12 In., Sharpening Material Butchers Steel, Handle Material Polypropylene

  • 12" Sharpening Steel
    12" Sharpening Steel
    • MERCER CUTLERY
    • Item # 6AKU5
    • Mfr. Model # M14512
    • Sharpening Steel,Length 12 In.,Application General Blade Honing

  • 10" Sharpening Steel
    10" Sharpening Steel
    • MERCER CUTLERY
    • Item # 6AKU4
    • Mfr. Model # M14510
    • Sharpening Steel,Length 10 In.,Application General Blade Honing

  • 12" Chrome Plated Steel Sharpening Steel
    12" Chrome Plated Steel Sharpening Steel
    • CRESTWARE
    • Item # 45GH13
    • Mfr. Model # CBS12
    • Sharpening Steel, Length 12 In., Sharpening Material Chrome Plated Steel, Handle Material Plastic,...More

  • Electric Blade Sharpener
    Electric Blade Sharpener
    • CHEF'S CHOICE
    • Item # 48ZD98
    • Mfr. Model # 6010000
    • Electric Blade Sharpener, Number of Stages 1, Knife Style Sharpened Food Slicer Blades, Height 3-1/2 In.,...More

  • Electric Blade Sharpener
    Electric Blade Sharpener
    • CHEF'S CHOICE
    • Item # 48ZD97
    • Mfr. Model # 4980000
    • Electric Blade Sharpener, Number of Stages 1, Knife Style Sharpened Food Slicer Blades, Height 3-3/4 In.,...More

  • 15-1/4" Chrome Plated Steel Combination Cut Sharpening
    15-1/4" Chrome Plated Steel Combination Cut Sharpening
    • VICTORINOX
    • Item # 44F641
    • Mfr. Model # 40582
    • Combination Cut Sharpening Steel,Length 15-1/4 In.,Width 2-5/8 In.,Sharpening Material Chrome Plated...More

  • 10" Chrome Plated Steel Sharpening Steel
    10" Chrome Plated Steel Sharpening Steel
    • CRESTWARE
    • Item # 45GH12
    • Mfr. Model # CBS10
    • Sharpening Steel, Length 10 In., Sharpening Material Chrome Plated Steel, Handle Material Plastic,...More

  • 15-1/4" Chrome Plated Steel Smooth Cut Sharpening Stee
    15-1/4" Chrome Plated Steel Smooth Cut Sharpening Stee
    • VICTORINOX
    • Item # 44F640
    • Mfr. Model # 40581
    • Smooth Cut Sharpening Steel,Length 15-1/4 In.,Width 2-5/8 In.,Sharpening Material Chrome Plated Steel,Handle...More

  • 14" Chrome Plated Steel Sharpening Steel
    14" Chrome Plated Steel Sharpening Steel
    • CRESTWARE
    • Item # 45GH14
    • Mfr. Model # CBS14
    • Sharpening Steel, Length 14 In., Sharpening Material Chrome Plated Steel, Handle Material Plastic,...More

  • 10" Sharpening Steel
    10" Sharpening Steel
    • MERCER CUTLERY
    • Item # 6AKU7
    • Mfr. Model # M15910
    • Sharpening Steel,Length 10 In.,Application General Blade Honing

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More