Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Manual Grease Guns

12 results found that include 83 products

Filter Results By

Results per page:  16 | 32 | 48
Grease Guns
  • TM

    Grainger Choice

  • Multiple product options available

    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.

    Multiple product options available

Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz.
Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz.
  • LINCOLN
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes Per Oz. 56.0, Max. Operating Pressure 6000 psi, Cartridge Capacity 14-1/2 oz., Bulk Capacity 16 oz., Hose Length 18 In., Blue, Tube Material Metal, Tether Capable Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15-1/2 In., For Use With 16 Ounces Bulk, 14 1/2 Ounces Cartridge, Includes Flex Hose

  • Item # 6Y894
  • Mfr. Model # 1133
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Pistol Grip, Nozzle Extension...More

Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz.
Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz.
  • LINCOLN
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes Per Oz. 56.0, Max. Operating Pressure 6000 psi, Cartridge Capacity 14-1/2 oz., Bulk Capacity 16 oz., Hose Length 18 In., Black, Tube Material Metal, Tether Capable Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15-1/2 In., Includes Cast Pump Head, Hose and Follower

  • Item # 6WA97
  • Mfr. Model # G113
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Pistol Grip, Nozzle Extension...More

Mini Grease Guns
  • TM

    Grainger Choice

  • Multiple product options available

    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed. Their small size allows use where space is limited.

    Multiple product options available

Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Ca
Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Ca
  • LINCOLN
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes Per Oz. 28.0, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14-1/2 oz., Bulk Capacity 16 oz., Pipe Length 6 In., Blue, Tube Material Metal, Tether Capable Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Tool Length 21 3/4 In., For Use With 16 Ounces Bulk or 14 1/2 Ounces Cartridge

  • Item # 6Y889
  • Mfr. Model # 1148
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Lever, Nozzle Extension Type...More

Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Ca
Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Ca
  • LINCOLN
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Lever, Nozzle Extension Type Flex Hose, Strokes Per Oz. 28.0, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14-1/2 oz., Bulk Capacity 16 oz., Hose Length 18 In., Blue, Tube Material Metal, Tether Capable Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 21-3/4 In., For Use With 16 Ounces Bulk or 14 1/2 Ounces Cartridge, Includes Whip Hose and End Coupler

  • Item # 6Y892
  • Mfr. Model # 1147
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Lever, Nozzle Extension Type...More

Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Ca
Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Ca
  • LINCOLN
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes Per Oz. 28.0, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14-1/2 oz., Bulk Capacity 16 oz., Pipe Length 6 In., Blue, Tube Material Metal, Tether Capable Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 21 3/4 In., For Use With 16 Ounces Bulk or 14 1/2 Ounces Cartridge

  • Item # 6Y888
  • Mfr. Model # 1142
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Filler Pump, Grease Gun Handle Style Lever, Nozzle...More

Lever Grease Gun, 8000 psi, 28.0 Strokes Per Oz., Cart
Lever Grease Gun, 8000 psi, 28.0 Strokes Per Oz., Cart
  • LINCOLN
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes Per Oz. 28.0, Max. Operating Pressure 8000 psi, Cartridge Capacity 14-1/2 oz., Bulk Capacity 16 oz., Pipe Length 6 In., Black, Tube Material Metal, Tether Capable Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 21-3/4 In., Includes Pump Head, Bleeder Valve, Filler Nipple and Vinyl Grip

  • Item # 6WA95
  • Mfr. Model # G102
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Lever, Nozzle Extension Type...More

Pistol Grip Grease Gun, 7500 psi, 33.0 Strokes Per Oz.
Pistol Grip Grease Gun, 7500 psi, 33.0 Strokes Per Oz.
  • LINCOLN
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes Per Oz. 33.0, Max. Operating Pressure 7500 psi, Cartridge Capacity 14-1/2 oz., Bulk Capacity 16 oz., Pipe Length 6 In., Hose Length 18 In., Clear with Blue Tube Ends, Tube Material Polycarbonate, Tether Capable Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Tool Length 17-1/2 In.

  • Item # 2AAW1
  • Mfr. Model # 1134CLR
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Filler Pump, Grease Gun Handle Style Pistol Grip,...More

Pistol Grip Grease Gun, 7500 psi, 33.0 Strokes Per Oz.
Pistol Grip Grease Gun, 7500 psi, 33.0 Strokes Per Oz.
  • LINCOLN
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes Per Oz. 33.0, Max. Operating Pressure 7500 psi, Cartridge Capacity 14-1/2 oz., Bulk Capacity 16 oz., Pipe Length 6 In., Hose Length 18 In., Blue, Tube Material Metal, Tether Capable Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Tool Length 15-1/2 In.

  • Item # 6WA98
  • Mfr. Model # 1134
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Pistol Grip, Nozzle Extension...More

Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz.
Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz.
  • LINCOLN
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes Per Oz. 56.0, Max. Operating Pressure 6000 psi, Cartridge Capacity 14-1/2 oz., Bulk Capacity 16 oz., Pipe Length 6 In., Blue, Tube Material Metal, Tether Capable Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15-1/2 In., For Use With 16 Ounces Bulk, 14 1/2 Ounces Cartridge

  • Item # 6Y895
  • Mfr. Model # 1132
  • Grease Gun, Grease Gun Loading Method Cartridge, Bulk, Grease Gun Handle Style Pistol Grip, Nozzle Extension...More

Grease Gun Loading,  Nozzle
Grease Gun Loading,  Nozzle
  • LINCOLN
  • Grease Gun, Tether Capable Standard Tool (Accessory Needed for Tethering), Includes Grease Gun, Carrying Case, 30 In. Hose with Spring Guard, Hydraulic Coupler

  • Item # 9YDC0
  • Mfr. Model # AC2440
  • Grease Gun, Tether Capable Standard Tool (Accessory Needed for Tethering), Includes Grease Gun, Carrying...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More