Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Manual Ball Valves

75 results found that include 2,752 products

Filter Results By

Branch Availability
Item
Pipe Size
General Connection Type
Connection Type
Valve Basic Body Material
Body Material
Tube Size
Body Style
Valve Structure
Port
Max. Pressure
Temp. Range
Handle Type
Handle Material
Ball Material
Seat Material
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Plastic Inline Ball Valves, 1-Piece Valve Structure

    Plastic Inline Ball Valves, 1-Piece Valve Structure
  • Multiple product options available

    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

    CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures.

    Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents.

    Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

    PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is also hydrophobic in repelling water, and offers both strength and lubricity.

    QickSert® CR Polymer is a highly engineered polymer, suitable for use in both hot and cold potable water applications.

    Zytel® is a nylon resin product with high heat resistance.

    Multiple product options available

  • Plastic Inline Ball Valves, 2-Piece Valve Structure

    Plastic Inline Ball Valves, 2-Piece Valve Structure
  • Multiple product options available

    Kynar® polyvinylidene fluoride (PVDF) resin offers high strength, purity, and chemical resistance to acids and bases. It also resists abrasion and impact, is flame retardant, and offers thermal stability.

    Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

    Multiple product options available

  • TM

    Grainger Choice

  • Brass Inline Mini Ball Valves, 1-Piece Valve Structure

    Brass Inline Mini Ball Valves, 1-Piece Valve Structure
  • Multiple product options available

    Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

    Nickel-Plated Brass Through an electroplating process, the brass adopts a thin layer of nickel to its exterior, which helps provide additoinal resistance to corrosion and wear.

    Lead-Free Nickel Plated Brass valves are certified for use in potable water applications.

    Multiple product options available

  • Bronze Inline Ball Valves, 2-Piece Valve Structure

    Bronze Inline Ball Valves, 2-Piece Valve Structure
  • Multiple product options available

    Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel.

    Bronze B584 is manufactured either by a sand or static-casting process.

    Lead-Free Bronze valves are suitable for use in potable water applications.

    Multiple product options available

  • TM

    Grainger Choice

  • Brass Inline Mini Ball Valves, 2-Piece Valve Structure

    Brass Inline Mini Ball Valves, 2-Piece Valve Structure
  • Multiple product options available

    Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

    Multiple product options available

351 Stainless Steel FNPT x FNPT Ball Valve, Locking Le
  • NIBCO
  • 351 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1" Pipe Size

    351 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 1" Pipe Size
  • Ball Valve, Body Material 351 Stainless Steel, Body Style 2-Way, 2-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1000 psi CWP, Temp. Range -20 Degrees to 420 Degrees F, Ball Material 351 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE, Hose I.D. 1 In.

  • Item # 34CY71
  • Mfr. Model # NL95X0A
  • Ball Valve, Body Material 351 Stainless Steel, Body Style 2-Way, 2-Piece, Pipe Size 1 In., Connection Type...More

  • Plastic Inline True Union Ball Valves, 2-Piece Valve Structure

    Plastic Inline True Union Ball Valves, 2-Piece Valve Structure
  • Multiple product options available

    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

    CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures.

    Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

    Multiple product options available

  • Bronze 2-Way Ball Valves, 2-Piece Valve Structure

    Bronze 2-Way Ball Valves, 2-Piece Valve Structure
  • Multiple product options available

    Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel.

    Lead-Free Bronze valves are suitable for use in potable water applications.

    Cast Red Bronze Valves are dezincification resistant.

    2-Way Valves, can be used to control or regulate the flow of water through a pipe. Each features an inlet port and an outlet port.

    Multiple product options available

  • Brass 2-Way Ball Valves, 1-Piece Valve Structure

    Brass 2-Way Ball Valves, 1-Piece Valve Structure
  • Multiple product options available

    Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

    2-Way Valves, can be used to control or regulate the flow of water through a pipe. Each features an inlet port and an outlet port.

    Multiple product options available

  • TM

    Grainger Choice

  • Stainless Steel Inline Mini Ball Valves, 1-Piece Valve Structure

    Stainless Steel Inline Mini Ball Valves, 1-Piece Valve Structure
  • Multiple product options available

    Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

    316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

    Multiple product options available

  • Plastic Inline Ball Valves, 3-Piece Valve Structure

    Plastic Inline Ball Valves, 3-Piece Valve Structure
  • Multiple product options available

    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

    CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures.

    Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

    Multiple product options available

  • Bronze Inline Ball Valves, 3-Piece Valve Structure

    Bronze Inline Ball Valves, 3-Piece Valve Structure
  • Multiple product options available

    Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel.

    Bronze, Brass valves feature bronze and brass construction. Brass is an alloy of copper and zinc, offering malleability and corrosion resistance, with added durability. It is stronger and harder than copper, yet more malleable than steel and iron, allowing it to resist cracking. Brass can withstand extremely high temperatures, and will not rust.

    Lead-Free Bronze valves are suitable for use in potable water applications.

    Multiple product options available

  • Bronze 3-Way Ball Valves, 2-Piece Valve Structure

    Bronze 3-Way Ball Valves, 2-Piece Valve Structure
  • Multiple product options available

    Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel.

    3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets.

    3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.

    Multiple product options available

  • Stainless Steel Inline Ball Valves, 3-Piece Valve Structure

    Stainless Steel Inline Ball Valves, 3-Piece Valve Structure
  • Multiple product options available

    Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

    316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

    CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

    Alloy 20 Stainless Steel is designed for use in applications involving sulfuric acid. It is corrosion resistant and ideal for use in chemical, food, and pharmaceutical industries.

    Multiple product options available

  • TM

    Grainger Choice

  • Stainless Steel Inline Ball Valves, 1-Piece Valve Structure

    Stainless Steel Inline Ball Valves, 1-Piece Valve Structure
  • Multiple product options available

    Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

    316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

    CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

    Multiple product options available

  • TM

    Grainger Choice

  • Carbon Steel Inline Ball Valves, 1-Piece Valve Structure

    Carbon Steel Inline Ball Valves, 1-Piece Valve Structure
  • Multiple product options available

    An alloy of iron and carbon, carbon steel is stronger than stainless steel, and is very resistant to wear. Carbon steel valves can withstand high pressure, but are susceptible to corrosion and can also be brittle due to the hardness of the material.

    Multiple product options available

  • Stainless Steel Inline Ball Valves, Seal-Welded Valve Structure

    Stainless Steel Inline Ball Valves, Seal-Welded Valve Structure
  • Multiple product options available

    Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

    316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

    CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

    Multiple product options available

  • Brass 3-Way Ball Valves, 4-Piece Valve Structure

    Brass 3-Way Ball Valves, 4-Piece Valve Structure
  • Multiple product options available

    Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

    3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

    3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More