Skip Content

Manual Air Control Valves

16 results found that include 192 products

Filter Results By

Branch Availability
Item
Valve Ways and Positions
Valve Port Size
Connection
Valve Actuator / Return
Max. CFM - Valves
Valve Max. Pressure Rating
Valve Temp. Range
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • ARO 4-Way, 2 Position Manual Air Control Valves
    • ARO
    • Multiple product options available

      3-way, 2-position manual air control valves are designed to offer smooth manual operation no matter which actuator is used. Constructed of durable materials for long service life.

      Multiple product options available

  • Parker 4-Way, 3 Position Manual Air Control Valves
    • PARKER
    • Multiple product options available

      4-way, 3-position manual air control valves are controlled directly by the operator for precise movement. They feature fluorocarbon seals and a stainless steel spool for greater chemical compatibility and the ability to withstand higher temperatures.

      Multiple product options available

  • ARO 4-Way, 3 Position Manual Air Control Valves
    • ARO
    • Multiple product options available

      4-way, 3-position manual air control valves are designed to offer smooth manual operation no matter which actuator is used. Constructed of durable materials for long service life.

      Multiple product options available

  • ARO 3-Way, 2 Position Manual Air Control Valves
    • ARO
    • Multiple product options available

      3-way, 2-position manual air control valves are designed to offer smooth manual operation no matter which actuator is used. Constructed of durable materials for long service life.

      Multiple product options available

  • Parker 3-Way, 2 Position Manual Air Control Valves
    • PARKER
    • Multiple product options available

      3-way, 2-position manual air control valves are controlled directly by the operator. They feature fluorocarbon seals and a stainless steel spool for greater chemical compatibility and the ability to withstand higher temperatures.

      Multiple product options available

  • Numatics Parker 4-Way, 2 Position Manual Air Control Valves
    • PARKER
    • Multiple product options available

      4-way, 2-position manual air control valves provide high-flow; balanced spool-and-sleeve design with easy operation, regardless of system pressure. Valves operate with lubricated or nonlubricated compressed air and are easily plumbed into the system.

      Multiple product options available

  • Speedaire 4-Way, 3-Position Manual Air Control Valves
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      4-way, 3-position manual air control valves feature a rotary lever controlled directly by the operator for precise movement. An adonized aluminum body provides long service life.

      Multiple product options available

  • 1/8 Bleed Valve
    Pneumadyne Inc Bleed Valve
    • PNEUMADYNE INC
    • Bleed valves release excess pressure from a system. Compact and durable, these valves have been tested to ensure dependability and maximum flow. Nickel-plated for corrosion-resistance.

    • Item # 14F304
    • Mfr. Model # PBV-2
    • Bleed Valve, Valve Port Size 1/8 In., Connection NPT, Max. CFM - Valves 17.30, Valve Max. Pressure Rating 125...More

  • Numatics 4-Way, 3 Position Manual Air Control Valves
    • NUMATICS
    • Multiple product options available

      4-way, 3-position manual air control valves provide high-flow; balanced spool-and-sleeve design with easy operation, regardless of system pressure. Valves operate with lubricated or nonlubricated compressed air and are easily plumbed into the system.

      Multiple product options available

  • 1/4" Manual Air Control Valve with 3-Way, 3-Position&#
    Parker 3 Way, 3 Position Manual Air Control Valve
    • PARKER
    • 1/4 manual air control valves with 3-way, 3-position air valve type feature fluorocarbon seals and a stainless steel spool for greater chemical compatibility and the ability to withstand higher temperatures.

    • Item # 3FED6
    • Mfr. Model # 523831000
    • Manual Air Control Valve, Valve Ways and Positions 3-Way/3-Position, Valve Port Size 1/4 In., Connection NPT,...More

  • Pedal Guard with 3-Way, 2-Position Air Valve Type
    ARO 3-Way, 2-Position Pedal Guard
    • ARO
    • 3-way, 2-position pedal guards help protect your foot when operating heavy-duty, pedal-operated valves. Constructed of durable materials for long service life.

    • Item # 2F899
    • Mfr. Model # 20965-1
    • Pedal Guard, Overall Length 12-1/4 In., Overall Height 7 In., Overall Width 6-1/2 In., Manual Air Control...More

  • Pneumadyne Inc 3-Way, 2 Position Manual Air Control Valves
    • PNEUMADYNE INC
    • Multiple product options available

      3-way, 2-position manual air control valves feature a swivel output port as well as push-in connections to ease tubing installation. A selection of input ports to accommodate plumbing requirements for a variety of applications.

      Multiple product options available

  • Pneumadyne Inc 5-Way, 2 Position Manual Air Control Valves
    • PNEUMADYNE INC
    • Multiple product options available

      5-way, 2-position manual air control valves feature a manual acutuator controlled directly by the operator for precise movement. The exhaust ports can be used to capture and remove exhaust flow from the application. Durable nylon and metal push buttons are offered to fit actuation requirements.

      Multiple product options available

  • Parker 4-Way, 2-Position Directional Control Valves
    • PARKER
    • Multiple product options available

      4-way, 2-position directional control valves are controlled directly by the operator. They feature fluorocarbon seals and a stainless steel spool for greater chemical compatibility and the ability to withstand higher temperatures.

      Multiple product options available

  • 1/4 to 1/8" Manual Air Control Valve with 4-
    Velvac 4-Way, 3-Position Manual Air Control Valves
    • VELVAC
    • 4-way, 3-position manual air control valves include a solid one-piece handle and 2 faceplates (functions include: raise/lower and open/close).

    • Item # 21DH58
    • Mfr. Model # 320123
    • Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Connection NPT, Body Material Aluminum,...More

  • Numatics 4-Way, 2 Position Manual Air Control Valves
    • NUMATICS
    • Multiple product options available

      4-way, 2-position manual air control valves provide high-flow; balanced spool-and-sleeve design with easy operation, regardless of system pressure. Valves operate with lubricated or nonlubricated compressed air and are easily plumbed into the system.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More