Skip Content

MALCO

102 products found

Filter Results By

Viewing as

List
  • Hog Ring Staples, 1-3/16 In, PK500

    Brand
    MALCO
    Item #
    5KNX3
    Mfr. Model #
    HR4
    Hog Ring Staples,1-3/16 In,PK500
    Web Price $32.50 / pkg. of 500
  • 1/2" Steel Self-Piercing Screw with Hex Head Type and Zinc-Plated Finish, 1000 PK

    Brand
    MALCO
    Item #
    41GR91
    Mfr. Model #
    HW7X1/2ZT
    1/2" Steel Self-Piercing Screw with Hex Head Type
    Web Price $26.20 / pkg. of 1,000
  • Right/Straight/Circles Offset Snip, 10", 16 Mild/18 Galvanized/20 Stainless Steel

    Brand
    MALCO
    Item #
    2CJZ1
    Mfr. Model #
    M2007
    Right/Straight/Circles Offset Snip, 10", 16 Mild/18&#x
    Web Price $43.70 / each
  • 6" W x 1-1/4" D Hand Seamer, Red/Black

    Brand
    MALCO
    Item #
    5KNV1
    Mfr. Model #
    S6R
    6" W x  1-1/4" D Hand Seamer, Red/Black
    Web Price $81.25 / each
  • Spring Divider, 32 In, Steel, Rivet

    Brand
    MALCO
    Item #
    2CJY4
    Mfr. Model #
    #18
    Spring Divider,32 In,Steel,Rivet
    Web Price $15.55 / each
  • Screw Extractor Kit, Steel, Straight Flute

    Brand
    MALCO
    Item #
    39CE72
    Mfr. Model #
    SEK1
    Screw Extractor Kit,Steel,Straight Flute
    Web Price $81.50 / each
  • Left/Straight/Circles Offset Snip, 10", 18 Mild/18 Galvanized/20 Stainless Steel

    Brand
    MALCO
    Item #
    2CJY9
    Mfr. Model #
    M2006
    Left/Straight/Circles Offset Snip, 10", 18 Mild/18
    Web Price $43.20 / each
  • 3/4" Case Hardened Steel Self-Piercing Screw with Hex Washer Head Type and Plain Finish, 1000 PK

    Brand
    MALCO
    Item #
    2CJX6
    Mfr. Model #
    HW8X3/4ZT
    3/4" Case Hardened Steel Self-Piercing Screw with Hex&
    Web Price $32.80 / pkg. of 1,000
  • Steel Hand Notcher, 30° V-Notch Cutting Action, 7/8" Cutting Length, 8" Overall Length

    Brand
    MALCO
    Item #
    5KNU8
    Mfr. Model #
    N1R
    Steel Hand Notcher,30° V-Notch Cutting Action,7/8" Cutt
    Web Price $66.00 / each
  • Weather Resistant Nylon Siding Facing Gauge For Use With Fiber Cement Siding, 10-7/8" Overall Length

    Brand
    MALCO
    Item #
    2ETJ5
    Mfr. Model #
    FCFG
    Weather Resistant Nylon Siding Facing Gauge For Use With&#x
    Web Price $16.50 / each
  • Adjustable Hole Cutter Kit for Metal, Range of Saw Sizes: 2" to 20"

    Brand
    MALCO
    Item #
    1ELH8
    Mfr. Model #
    HC2
    Adjustable Hole Cutter Kit for Metal, Range of Saw Siz
    Web Price $111.00 / each
  • Set Screw for 1ELG5,1ELH8 Hole Cutters

    Brand
    MALCO
    Item #
    2CGL4
    Mfr. Model #
    HC1H
    Set Screw for 1ELG5,1ELH8 Hole Cutters
    Web Price $1.97 / each
  • Steel Siding Overlap Gauge Set For Use With Fiber Cement Siding, 6" Overall Length

    Brand
    MALCO
    Item #
    2ETJ6
    Mfr. Model #
    FCG2
    Steel Siding Overlap Gauge Set For Use With Fiber Ceme
    Web Price $33.80 / each
  • Turbo Shear, Left Cut, 18 Ga Steel

    Brand
    MALCO
    Item #
    1ELH9
    Mfr. Model #
    TSHD
    Turbo Shear,Left Cut,18 Ga Steel
    Web Price $87.25 / each
  • 16-PC HVAC Tool Kit

    Brand
    MALCO
    Item #
    10Z845
    Mfr. Model #
    STKMR
    16-PC HVAC Tool Kit
    Web Price $687.00 / each
  • Stainless Steel Blade, Steel Handle Stampings Flexible Duct Cutter, 11-7/8" Overall Length

    Brand
    MALCO
    Item #
    1ELH5
    Mfr. Model #
    FDC1
    Stainless Steel Blade, Steel Handle Stampings Flexible Duct
    Web Price $56.25 / each
  • Hog Ring Pliers, Ring Size: 5/8", 3/4", Capacity: 11 ga., Overall Length: 7", Wire Cutter: Yes

    Brand
    MALCO
    Item #
    5KNW6
    Mfr. Model #
    HRP1
    Hog Ring Pliers, Ring Size: 5/8", 3/4",
    Web Price $44.50 / each
  • Trim Nail Punch, Drive Trim Nails into Soffit, Fascia and Other Finishing Trim Without Denting or Ma

    Brand
    MALCO
    Item #
    2ETK2
    Mfr. Model #
    TNP2S
    Trim Nail Punch, Drive Trim Nails into Soffit, Fascia
    Web Price $25.70 / each
  • 12-3/4" Edge Roller for 22 to 29 Mild Metal Gauge with 5/8" to 4" Folding Depth

    Brand
    MALCO
    Item #
    2ETK8
    Mfr. Model #
    ER3
    12-3/4" Edge Roller for 22 to 29 Mild Metal
    Web Price $790.00 / each
  • 2" Case Hardened Steel Self-Piercing Screw with Hex Washer Head Type and Plain Finish, 250 PK

    Brand
    MALCO
    Item #
    2CJX9
    Mfr. Model #
    HW8X2ZT
    2" Case Hardened Steel Self-Piercing Screw with Hex Wa
    Web Price $19.25 / pkg. of 250
  • 18" Folding Tool for 22 Metal Gauge with 3/8" and 1" Folding Depth

    Brand
    MALCO
    Item #
    1ELH6
    Mfr. Model #
    18F
    18" Folding Tool for 22 Metal Gauge with 3/8"
    Web Price $36.10 / each
  • Hog Ring Pliers, Ring Size: 3/4", Capacity: 9 ga. and 7 ga., Overall Length: 7", Wire Cutter: Yes

    Brand
    MALCO
    Item #
    5KNW7
    Mfr. Model #
    HRP2
    Hog Ring Pliers, Ring Size: 3/4", Capacity:
    Web Price $87.75 / each
  • Aluminum Handle, Steel Wheels Duct Stretcher, 16" Overall Length

    Brand
    MALCO
    Item #
    1ELJ5
    Mfr. Model #
    DS2
    Aluminum Handle, Steel Wheels Duct Stretcher,16" Overall Le
    Web Price $38.00 / each
  • 9" W x 2" D Hand Seamer, Red/Black

    Brand
    MALCO
    Item #
    5KNV7
    Mfr. Model #
    S9R
    9" W x  2" D Hand Seamer, Red/Black
    Web Price $63.25 / each
  • Stainless Steel Blade Duct Knife, 10" Overall Length

    Brand
    MALCO
    Item #
    1ELJ7
    Mfr. Model #
    DK6S
    Stainless Steel Blade Duct Knife,10" Overall Length
    Web Price $20.10 / each
  • Hog Ring Pliers, Ring Size: 1-7/16", Capacity: 9 ga. and 7 ga., Overall Length: 20", Wire Cutter: No

    Brand
    MALCO
    Item #
    10Z842
    Mfr. Model #
    HRP5
    Hog Ring Pliers, Ring Size: 1-7/16", Capacity:&#x
    Web Price $317.50 / each
  • Adjustable Hole Cutter Kit for Metal, Range of Saw Sizes: 2" to 12"

    Brand
    MALCO
    Item #
    1ELG5
    Mfr. Model #
    HC1
    Adjustable Hole Cutter Kit for Metal, Range of Saw Siz
    Web Price $87.00 / each
  • 1 Blade Metal Stud Crimper, 9" Length, 1-1/2" Jaw Depth

    Brand
    MALCO
    Item #
    5KNV9
    Mfr. Model #
    PL1R
    1 Blade Metal Stud Crimper, 9" Length, 1-1/2"
    Web Price $118.00 / each
  • 24" Drip Edge Folding Tool for 22 Metal Gauge with 1" and 1-1/2" Folding Depth

    Brand
    MALCO
    Item #
    2ETK9
    Mfr. Model #
    DEFT
    24" Drip Edge Folding Tool for 22 Metal Gauge wit
    Web Price $124.50 / each
  • 2" Case Hardened Steel Self-Piercing Screw with Oval Head Type and Zinc-Plated w/ Painted White Head

    Brand
    MALCO
    Item #
    2CJY1
    Mfr. Model #
    PO8X2ZWT
    2" Case Hardened Steel Self-Piercing Screw with Oval H
    Web Price $26.90 / pkg. of 250
  • Metal Cable Tie Tension Tool for Nylon, Cushion Grip Handle, 125 to 175 lb.

    Brand
    MALCO
    Item #
    1ELH7
    Mfr. Model #
    TY6
    Metal Cable Tie Tension Tool for Nylon, Cushion Grip H
    Web Price $71.50 / each
  • Setting Hammer, 18 Oz, Steel, Leather Grip

    Brand
    MALCO
    Item #
    1ELH4
    Mfr. Model #
    SH3
    Setting Hammer,18 Oz,Steel,Leather Grip
    Web Price $61.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More