Skip Content

820 products found

Filter Results By

Makita Power Tools, Drills, Outdoor Power Equipment and Accessories

Makita Makita offers a wide range of cordless and corded power tools, gas-powered and cordless power equipment and accessories. Makita’s expansive range of 12V and 18V cordless solutions give users new levels of convenience and productivity. With over 100 years of experience in motor design, Makita utilizes leading-edge technology and innovation to engineer power tools that are lightweight and compact, yet deliver industrial strength power and results.

Today, Makita features one of the world’s largest 18V cordless tool systems with over 175 solutions and one battery platform. With fast-charging high amp-hour batteries, efficient brushed and brushless motors, and 18V X2 LXT® (36V) tools powered by two batteries, Makita LXT® meets and exceeds the performance of corded —all while remaining in a single cordless platform. Shop Grainger today for Makita power tools, drills, drivers, power equipment and accessories.

Viewing as

List
  • 18.0V 18V LXT® Cordless Vacuum with 1.3 pt. Tank, Cloth Filter Type

    Brand
    MAKITA
    Item #
    14F055
    Mfr. Model #
    XLC02RB1W
    18.0V 18V LXT® Cordless Vacuum with 1.3 pt. Tank,
    Web Price $216.00 / each
  • Synthetic 2 Cycle Engine Oil, 2.6 Oz

    Brand
    MAKITA
    Item #
    5JLU1
    Mfr. Model #
    T-00745
    Synthetic 2 Cycle Engine Oil,2.6 Oz
    Web Price $3.25 / each
  • LXT® Battery, 18.0 Voltage, Li-Ion

    Brand
    MAKITA
    Item #
    33RT43
    Mfr. Model #
    BL1840B
    LXT® Battery, 18.0 Voltage, Li-Ion
    Web Price $138.45 / each
  • 13-3/4"W x 20-1/8"H High Efficiency Dry Filter Bag, 10PK

    Brand
    MAKITA
    Item #
    52RX20
    Mfr. Model #
    197902-0
    13-3/4"W x 20-1/8"H High Efficiency Dry Filter&#x
    Web Price $28.80 / pkg. of 10
  • LXT® Battery, 18.0 Voltage, Li-Ion

    Brand
    MAKITA
    Item #
    4NNN2
    Mfr. Model #
    BL1830B
    LXT® Battery, 18.0 Voltage, Li-Ion
    Web Price $119.35 / each
  • 18.0V 18V LXT Cordless Backpack Vacuum with 2 qt. Tank, HEPA Filter Type

    Brand
    MAKITA
    Item #
    162P93
    Mfr. Model #
    XCV05PT + XLC02ZW
    18.0V 18V LXT Cordless Backpack Vacuum with 2 qt. Tank
    Sale Price $550.00 / each Offer Ends 06/30/18

    Web Price $798.00

  • LXT® Battery and Charger Kit, 18.0 Voltage, Li-Ion

    Brand
    MAKITA
    Item #
    48WA65
    Mfr. Model #
    BL1850BDC1
    LXT® Battery and Charger Kit, 18.0 Voltage, Li-Ion
    Web Price $188.00 / each
  • LXT Cordless Site Light, 18.0 Voltage, LED, 750 Lumens, Bare Tool

    Brand
    MAKITA
    Item #
    52AZ25
    Mfr. Model #
    DML805
    LXT Cordless Site Light, 18.0 Voltage, LED, 750 Lumens,
    Web Price $121.00 / each
  • 18.0V Cordless Reciprocating Saw, Bare Tool, 1-1/4" Length of Stroke, Straight Cut

    Brand
    MAKITA
    Item #
    52RX10
    Mfr. Model #
    XRJ04Z
    18.0V Cordless Reciprocating Saw, Bare Tool, 1-1/4" Le
    Web Price $177.25 / each
  • 1/2" Cordless Impact Wrench, 18.0 Voltage, 740 ft.-lb. Max. Torque, Battery Included

    Brand
    MAKITA
    Item #
    52YW97
    Mfr. Model #
    XWT08T
    1/2" Cordless Impact Wrench, 18.0 Voltage, 740 ft.-lb.
    Web Price $492.00 / each
  • Cordless Flashlight, LED, 240/120 L

    Brand
    MAKITA
    Item #
    34G804
    Mfr. Model #
    DML801
    Cordless Flashlight,LED,240/120 L
    Web Price $59.00 / each
  • Mforce Battery, 12.0 Voltage, NiCd

    Brand
    MAKITA
    Item #
    4MGX3
    Mfr. Model #
    192598-2
    Mforce Battery, 12.0 Voltage, NiCd
    Web Price $82.00 / each
  • 18V LXT® Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    MAKITA
    Item #
    52AZ24
    Mfr. Model #
    XT269R
    18V LXT® Brushless Cordless Combination Kit, 18.0 Voltage,&#
    Web Price $286.40 / each
  • 3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 155 ft.-lb. Max. Torque, Battery Included

    Brand
    MAKITA
    Item #
    4NNJ4
    Mfr. Model #
    XWT06
    3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 155
    Web Price $421.00 / each
  • Electric Shear, 1600 spm, 10 ga., 7.4 lb.

    Brand
    MAKITA
    Item #
    46AD52
    Mfr. Model #
    JS3201
    Electric Shear,1600 spm,10 ga.,7.4 lb.
    Web Price $585.00 / each
  • 24.5cc Gas Handheld Blower, 356 cfm Max. Air Flow, 145 mph Max. Air Speed

    Brand
    MAKITA
    Item #
    6MYC0
    Mfr. Model #
    BHX2500CA
    24.5cc Gas Handheld Blower, 356 cfm Max. Air Flow, 145
    Web Price $291.00 / each
  • Mforce Battery, 12.0 Voltage, NiMH

    Brand
    MAKITA
    Item #
    4MGW9
    Mfr. Model #
    193157-5
    Mforce Battery, 12.0 Voltage, NiMH
    Web Price $115.00 / each
  • LXT® Battery, 18.0 Voltage, Li-Ion, Package Quantity 2

    Brand
    MAKITA
    Item #
    33RT44
    Mfr. Model #
    BL1840B-2
    LXT® Battery, 18.0 Voltage, Li-Ion, Package Quantity 2
    Web Price $223.25 / pkg. of 2
  • Duel Batteries Cordless Blower, 155 cfm, 208 mph Max. Air Speed (Bare Tool)

    Brand
    MAKITA
    Item #
    20KR58
    Mfr. Model #
    XBU01Z
    Duel Batteries Cordless Blower, 155 cfm, 208 mph Max.
    Web Price $254.50 / each
  • 12 gal. Xtract Vac 4 Wet/Dry Dust Vacuum, 12 Amps, HEPA Filter Type

    Brand
    MAKITA
    Item #
    48Z875
    Mfr. Model #
    VC4710
    12 gal. Xtract Vac 4 Wet/Dry Dust Vacuum, 12 Amps
    Web Price $889.00 / each
  • 7-13/64"W x 1-29/32"H HEPA HEPA HEPA Filter, 1EA

    Brand
    MAKITA
    Item #
    52RX19
    Mfr. Model #
    123636-9
    7-13/64"W x 1-29/32"H HEPA HEPA HEPA Filter,
    Web Price $25.70 / each
  • Cordless Sander, 18V, 5" Size, 2.2 lb.

    Brand
    MAKITA
    Item #
    52YW81
    Mfr. Model #
    XOB01T
    Cordless Sander,18V,5" Size,2.2 lb.
    Web Price $425.00 / each
  • 18V LXT® Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    MAKITA
    Item #
    22UT97
    Mfr. Model #
    XT248
    18V LXT® Brushless Cordless Combination Kit, 18.0 Voltage,&#
    Clearance Price $328.25 / each

    Web Price $387.50

  • 18V LXT® Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    MAKITA
    Item #
    45FE23
    Mfr. Model #
    CT225R
    18V LXT® Cordless Combination Kit, 18.0 Voltage, Number
    Web Price $239.00 / each
  • 12V CXT Li-Ion 3/8" Cordless Drill/Driver, Battery Included

    Brand
    MAKITA
    Item #
    53YJ98
    Mfr. Model #
    FD05R1
    12V CXT Li-Ion 3/8" Cordless Drill/Driver, Battery
    Web Price $142.00 / each
  • Battery Charger, NiCd or NiMH, Number of Ports: 1

    Brand
    MAKITA
    Item #
    4MGW8
    Mfr. Model #
    DC1804
    Battery Charger, NiCd or NiMH, Number of Ports: 1
    Web Price $93.40 / each
  • 12V Max CXT Li-Ion 1/4" Cordless Drill/Driver Kit, Battery Included

    Brand
    MAKITA
    Item #
    408L86
    Mfr. Model #
    FD06R1
    12V Max CXT Li-Ion 1/4" Cordless Drill/Driver Kit
    Web Price $123.00 / each
  • 18V LXT Brushless Li-Ion 1/2" Cordless Drill/Driver, Bare Tool

    Brand
    MAKITA
    Item #
    31HJ93
    Mfr. Model #
    XFD07Z
    18V LXT Brushless Li-Ion 1/2" Cordless Drill/Driver,&#
    Web Price $180.00 / each
  • 36.0V 18V X2 LXT® Cordless Backpack Vacuum with 2 qt. Tank, HEPA Filter Type

    Brand
    MAKITA
    Item #
    53YK04
    Mfr. Model #
    XCV05PT
    36.0V 18V X2 LXT® Cordless Backpack Vacuum with 2
    Sale Price $599.00 / each Offer Ends 06/30/18

    Web Price $697.00

  • LXT® Battery, 18.0 Voltage, Li-Ion

    Brand
    MAKITA
    Item #
    6CFC2
    Mfr. Model #
    BL1830B-2
    LXT® Battery, 18.0 Voltage, Li-Ion
    Web Price $225.50 / each
  • Battery Charger, Li-Ion, Charger Output Voltage: 18.0, Number of Ports: 2

    Brand
    MAKITA
    Item #
    38XU23
    Mfr. Model #
    DC18RD
    Battery Charger, Li-Ion, Charger Output Voltage: 18.0, Numb
    Web Price $170.25 / each
  • LXT® Battery, 18.0 Voltage, Li-Ion, Package Quantity 2

    Brand
    MAKITA
    Item #
    38XU34
    Mfr. Model #
    BL1850B-2
    LXT® Battery, 18.0 Voltage, Li-Ion, Package Quantity 2
    Web Price $294.33 / pkg. of 2
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More