Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MAGSWITCH

67 products found

Filter Results By

Branch Availability
Item
Angle
Max. Pull
Overall Length
Overall Width
Price

Viewing as

List
  • Welding Square, 150 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406R97
    Mfr. Model #
    8100494
    Welding Square, 150 lb. Max. Pull, Steel
    Web Price $51.00 / each
  • Welding Square, 400 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406R99
    Mfr. Model #
    8100238
    Welding Square, 400 lb. Max. Pull, Steel
    Web Price $139.50 / each
  • Fixturing Jig, 95 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T40
    Mfr. Model #
    8110004
    Fixturing Jig, 95 lb. Max. Pull, Steel
    Web Price $31.50 / each
  • Welding Angle, 150 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T10
    Mfr. Model #
    8100351
    Welding Angle, 150 lb. Max. Pull, Steel
    Web Price $57.50 / each
  • Ground Clamp, 300 amp, Steel

    Brand
    MAGSWITCH
    Item #
    406T04
    Mfr. Model #
    8100746
    Ground Clamp, 300 amp, Steel
    Web Price $48.70 / each
  • Fixturing Jig, 60 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T39
    Mfr. Model #
    8100818
    Fixturing Jig, 60 lb. Max. Pull, Steel
    Web Price $24.30 / each
  • Pivot Angle, 200 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T07
    Mfr. Model #
    8100367
    Pivot Angle, 200 lb. Max. Pull, Steel
    Web Price $208.00 / each
  • Fixturing Vise, 400 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T11
    Mfr. Model #
    8100438
    Fixturing Vise, 400 lb. Max. Pull, Steel
    Web Price $188.50 / each
  • Welding Angle, 80 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T08
    Mfr. Model #
    8100352
    Welding Angle, 80 lb. Max. Pull, Steel
    Web Price $32.80 / each
  • Welding Square, 600 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T01
    Mfr. Model #
    8100106
    Welding Square, 600 lb. Max. Pull, Steel
    Web Price $186.50 / each
  • Ground Clamp, 600 amp, Steel

    Brand
    MAGSWITCH
    Item #
    406T05
    Mfr. Model #
    8100747
    Ground Clamp, 600 amp, Steel
    Web Price $123.00 / each
  • Welding Angle, 80 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T09
    Mfr. Model #
    8100350
    Welding Angle, 80 lb. Max. Pull, Steel
    Web Price $42.40 / each
  • Fixturing Jig, 150 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T41
    Mfr. Model #
    8110005
    Fixturing Jig, 150 lb. Max. Pull, Steel
    Web Price $43.60 / each
  • Keychain Magnet, 60 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T38
    Mfr. Model #
    8100514
    Keychain Magnet, 60 lb. Max. Pull, Steel
    Web Price $20.50 / each
  • Fixturing Angle, 1000 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T28
    Mfr. Model #
    8100503
    Fixturing Angle, 1000 lb. Max. Pull, Steel
    Web Price $1,069.00 / each
  • Sheet Handler, 1800 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T50
    Mfr. Model #
    8100361
    Sheet Handler, 1800 lb. Max. Pull, Steel
    Web Price $1,137.00 / each
  • Boomer Angle, 310 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T22
    Mfr. Model #
    8100091
    Boomer Angle, 310 lb. Max. Pull, Steel
    Web Price $197.00 / each
  • Hand Lifter, 780 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T18
    Mfr. Model #
    8100822
    Hand Lifter, 780 lb. Max. Pull, Steel
    Web Price $486.00 / each
  • Lifting Magnet, 12050 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T65
    Mfr. Model #
    8100549
    Lifting Magnet, 12050 lb. Max. Pull, Steel
    Web Price $6,657.00 / each
  • Fixturing Angle, 600 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T27
    Mfr. Model #
    8100495
    Fixturing Angle, 600 lb. Max. Pull, Steel
    Web Price $448.50 / each
  • Fixturing Wheel, 292 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T48
    Mfr. Model #
    8100075
    Fixturing Wheel, 292 lb. Max. Pull, Steel
    Web Price $488.50 / each
  • Fixturing Vise, 1500 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T13
    Mfr. Model #
    8100897
    Fixturing Vise, 1500 lb. Max. Pull, Steel
    Web Price $1,264.00 / each
  • Boomer Angle, 1100 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T24
    Mfr. Model #
    8100090
    Boomer Angle, 1100 lb. Max. Pull, Steel
    Web Price $469.00 / each
  • Fixturing Angle, 400 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T26
    Mfr. Model #
    8100454
    Fixturing Angle, 400 lb. Max. Pull, Steel
    Web Price $356.00 / each
  • Stiffener Alignment, Steel, On/Off Setting

    Brand
    MAGSWITCH
    Item #
    406T55
    Mfr. Model #
    8100554
    Stiffener Alignment, Steel, On/Off Setting
    Web Price $197.00 / each
  • Fixturing Tether, 1000 lb Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T45
    Mfr. Model #
    8100051
    Fixturing Tether, 1000 lb Max. Pull, Steel
    Web Price $1,406.00 / each
  • Fixturing Tether, 240 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T43
    Mfr. Model #
    8100111
    Fixturing Tether, 240 lb. Max. Pull, Steel
    Web Price $603.00 / each
  • Fixturing Angle, 1200 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T54
    Mfr. Model #
    8100961
    Fixturing Angle, 1200 lb. Max. Pull, Steel
    Web Price $654.00 / each
  • Fixturing Tether, 600 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T44
    Mfr. Model #
    8100077
    Fixturing Tether, 600 lb. Max. Pull, Steel
    Web Price $936.00 / each
  • Utility Hook, 120 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T29
    Mfr. Model #
    8100012
    Utility Hook, 120 lb. Max. Pull, Steel
    Web Price $50.75 / each
  • Magnetic Pry Bar, 1100 lb Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406R96
    Mfr. Model #
    8100935
    Magnetic Pry Bar, 1100 lb Max. Pull, Steel
    Web Price $757.00 / each
  • Utility Hook, 40 lb. Max. Pull, Steel

    Brand
    MAGSWITCH
    Item #
    406T30
    Mfr. Model #
    8100006
    Utility Hook, 40 lb. Max. Pull, Steel
    Web Price $120.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More