Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Magnets and Magnetic Strips

22 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Alnico Holding Magnet,22.50 lb. Pull
Cup Magnet,Neodymium,105 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cup Magnet, Neodymium, 105 lb. Pull Round Base Magnet
  • Item # 10E852
  • Mfr. Model # 10E852
  • Round Base Magnet, Material Neodymium, Casing Material Steel, Max. Pull 105 lb., Thickness 0.313 In.,...More

  • Category : Rare Earth Magnets
Disc Magnet,50 lb.,Nickel Plating
  • MAG-MATE
  • Disc Magnet, 50 lb., Nickel Plating Disc Magnet
  • Item # 36TV17
  • Mfr. Model # NEO-940X500
  • Disc Magnet, Material Grade 52 Neodymium Rare Earth, Casing Material Nickel Plating, Max. Pull 50 lb.,...More

  • Category : Rare Earth Magnets
Cup Magnet,200 lb. Pull
  • MAG-MATE
  • Cup Magnet, 200 lb. Pull Cup Magnet
  • Item # 49M030
  • Mfr. Model # MX2508R
  • Cup Magnet, Material Rare Earth Magnet, Max. Pull 200 lb., Thickness 0.375 In., Overall Length 3/8 In.,...More

  • Category : Alnico Magnets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ring Magnet Ring Magnet
  • Multiple product options available

    Multiple product options available

  • Category : Rare Earth Magnets
Shielded Magnet,Neodymium,18 lb. Pull
Work Holding Magnet,40 lb. Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Work Holding Magnet, 40 lb. Pull Encased Work Holding Magnet
  • Item # 3DYC9
  • Mfr. Model # 3DYC9
  • Encased Work Holding Magnet, Material Ceramic, Max. Pull 40 lb., Thickness 1.33 In., Overall Length 3-1/4...More

  • Category : Ceramic Magnets
Alnico 5 Holding Magnet,18.5 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alnico 5 Holding Magnet, 18.5 lb. Pull Button Magnet
  • Item # 6XY71
  • Mfr. Model # 6XY71
  • Button Magnet, Material Alnico 5, Max. Pull 18.5 lb., Thickness 0.875 In., Diameter 1-1/2 In., Hole Dia. 1/4...More

  • Category : Alnico Magnets
Cylindrical Fixture Magnet,100 lb. Pull
Disc Magnet,Neodymium,13.4 lb. Pull
Alnico Holding Magnet,9.62 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 9.62 lb. Pull Holding Magnet
  • Item # 35KA60
  • Mfr. Model # 1295-T-20
  • Holding Magnet, Material Alnico, Max. Pull 9.62 lb., Thickness 1.25 In., Overall Length 1-1/8 In., Overall...More

  • Category : Alnico Magnets
Block Magnet,Ceramic,4 lb.,5/16 in. L
Shielded Magnet,Neodymium,1.5 lb. Pull
Cylindrical Magnet,21.5 lb.,1-1/4 in. L
South Pole Magnet,Neo,2.5 lb. Pull,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • South Pole Magnet, Neo, 2.5 lb. Pull, PK10 South Pole Disc Magnet
  • Item # 10E736
  • Mfr. Model # 10E736
  • South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 2.5 lb., Thickness 0.063 In., Diameter 1/2...More

  • Category : Rare Earth Magnets
Cup Magnet,Neodymium,7.5 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cup Magnet, Neodymium, 7.5 lb. Pull Cup Magnet
  • Item # 10E838
  • Mfr. Model # 10E838
  • Cup Magnet, Material Neodymium, Casing Material Aluminum, Max. Pull 7.5 lb., Thickness 1/2 In., Diameter 1...More

  • Category : Rare Earth Magnets
Cup Magnet,Neodymium,0.25 lb. Pull
Shielded Magnet,Neodymium,1/4 in.
  • MAG-MATE
  • Shielded Magnet, Neodymium, 1/4 in. Shielded Magnet
  • Item # 31LV05
  • Mfr. Model # RBS5025
  • Shielded Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 6.26 lb., Overall Length 1/4...More

  • Category : Rare Earth Magnets
Cup Magnet,Samarium Cobalt,63/64 in.
  • MAG-MATE
  • Cup Magnet, Samarium Cobalt, 63/64 in. Cup Magnet
  • Item # 31LU88
  • Mfr. Model # PF20S
  • Cup Magnet, Material Samarium Cobalt Rare Earth, Casing Material Brass, Max. Pull 50 lb., Overall Length...More

  • Category : Rare Earth Magnets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More