Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Magnets and Magnetic Strips

19 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
Lifting Retrieving Magnet,150 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lifting Retrieving Magnet, 150 lb. Pull Lifting and Retrieving Magnet
  • Item # 2VAF6
  • Mfr. Model # 2VAF6
  • Lifting and Retrieving Magnet, Material Ceramic, Max. Pull 150 lb., Thickness 2 In., Overall Length 5 In.,...More

  • Category : Ceramic Magnets
Block Magnet,Neodymium,1 in.
  • MAG-MATE
  • Block Magnet, Neodymium, 1 in. Block Magnet
  • Item # 31LU66
  • Mfr. Model # NE50100100NP35
  • Block Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 33 lb., Thickness 0.5...More

  • Category : Rare Earth Magnets
Alnico 5 Horseshoe Magnet,22 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alnico 5 Horseshoe Magnet, 22 lb. Pull Horseshoe Magnet
  • Item # 6XY57
  • Mfr. Model # 6XY57
  • Horseshoe Magnet, Material Alnico 5, Max. Pull 22 lb., Thickness 1 In., Overall Length 1 In., Overall Width...More

  • Category : Alnico Magnets
Disc Magnet,Samarium Cobalt,8 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Disc Magnet, Samarium Cobalt, 8 lb. Pull Disc Magnet
  • Item # 6YA27
  • Mfr. Model # 6YA27
  • Disc Magnet, Material Sintered Samarium Cobalt, Max. Pull 8 lb., Thickness 0.285 In., Diameter 3/4 In.,...More

  • Category : Rare Earth Magnets
Alnico 5 Bar Magnet,0.3 lb. Pull,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alnico 5 Bar Magnet, 0.3 lb. Pull, PK2 Bar Magnet
  • Item # 6XY73
  • Mfr. Model # 6XY73
  • Bar Magnet, Material Alnico 5, Max. Pull 0.3 lb., Thickness 0.593 In., Overall Length 2 In., Overall Width...More

  • Category : Alnico Magnets
Horseshoe Magnet,30 lb. Pull
Rare Earth Magnet Material,72 lb.
Cup Magnet,95 lb. Pull
  • MAG-MATE
  • Cup Magnet, 95 lb. Pull Cup Magnet
  • Item # 49M028
  • Mfr. Model # MX2002R
  • Cup Magnet, Material Rare Earth Magnet, Max. Pull 95 lb., Thickness 0.313 In., Overall Length 5/16 In.,...More

  • Category : Alnico Magnets
Round Base Magnet,Neodymium,1.2 lb. Pull
Disc Magnet,Neodymium,28.5 lb. Pull
Round Base Magnet,Neodymium,2.5 lb. Pull
Rare Earth Magnet Material,85 lb.
North Magnet,Neodymium,2.5 lb. Pull,PK8
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • North Magnet, Neodymium, 2.5 lb. Pull, PK8 North Pole Disc Magnet
  • Item # 10E764
  • Mfr. Model # 10E764
  • North Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 2.5 lb., Thickness 0.063 In., Diameter 1/2...More

  • Category : Rare Earth Magnets
Alnico Shielded Magnet,0.225 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alnico Shielded Magnet, 0.225 lb. Pull Brass Shielded Magnet
  • Item # 10E849
  • Mfr. Model # 10E849
  • Brass Shielded Magnet, Material Alnico, Max. Pull 0.225 lb., Thickness 0.5 In., Diameter 1/2 In.

  • Category : Alnico Magnets
Block Magnet,Ceramic,28 lb. Pull
Shielded Magnet,Neodymium,3/8 in.
  • MAG-MATE
  • Shielded Magnet, Neodymium, 3/8 in. Shielded Magnet
  • Item # 31LV04
  • Mfr. Model # RBS3737
  • Shielded Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 5.26 lb., Overall Length 3/8...More

  • Category : Rare Earth Magnets
Cylindrical Fixture Magnet,92 lb. Pull
Cup Magnet,Neodymium,1-3/8 in.
  • MAG-MATE
  • Cup Magnet, Neodymium, 1-3/8 in. Cup Magnet
  • Item # 31LU83
  • Mfr. Model # PF25N
  • Cup Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 88 lb., Overall Length 1-3/8 In.,...More

  • Category : Rare Earth Magnets
Block Magnet,Ceramic, 55 lb.
  • MAG-MATE
  • Block Magnet, Ceramic, 55 lb. Block Magnet,Ceramic, 55 lb.
  • Item # 31LV20
  • Mfr. Model # AC2101
  • Block Magnet, Material Ceramic 8, Max. Pull 55 lb., Thickness 1-1/4 In., Overall Length 4-1/2 In., Overall...More

  • Category : Ceramic Magnets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More