Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Magnetic Pickups

170 products found

Retrieve metallic objects with a magnetic pickups from Grainger. Use magnetic pickups to help easily retrieve metal fasteners, clean up metal shavings or pick up sharps that could injure someone. Look here for fixed and telescoping handled pickups, wheeled magnetic sweepers, flexible magnets, lighted pushbutton magnetic tools and more. Hang a 48”L magnetic sweeper from a vehicle bumper and remove sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas. Use a salvage magnet to help pick up metal pieces weighing up to 50 lb. Also find magnetizer/demagnetizer tools here. Whatever your magnetic pickup needs are, you’ll find a tool from Grainger that can help you handle it!Close

Filter Results By

Branch Availability
Item
Type
Size
Length
Width
Diameter
Surface Size
Extended Length
Pickup Length
Brand
Price
Shop By
Ratings

Viewing as

List
  • Pick-Up Tool, Mag, 5.5 to 25.5 In, 2.5 lb

    Brand
    ULLMAN
    Item #
    16W184
    Mfr. Model #
    HT-5
    Pick-Up Tool, Mag, 5.5 to 25.5 In, 2.5 lb
    Web Price $7.80 / each
  • Pick-Up Tool, Mag, 7-1/2 to 33-3/4 In, 5 lb

    Brand
    ULLMAN
    Item #
    16W182
    Mfr. Model #
    HT-2
    Pick-Up Tool, Mag, 7-1/2 to 33-3/4 In, 5 lb
    Web Price $14.80 / each
  • Retrieving Tool, Telescopic Magnetic

    Brand
    PROTO
    Item #
    5C598
    Mfr. Model #
    J2375
    Retrieving Tool, Telescopic Magnetic
    Web Price $18.30 / each
  • Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L

    Brand
    WESTWARD
    Item #
    1VTX6
    Mfr. Model #
    1VTX6
    Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L
    Web Price $6.20 / each
  • Magnetic Pickup w/Needle Head, 6 In

    Brand
    WESTWARD
    Item #
    4FPU4
    Mfr. Model #
    4FPU4
    Magnetic Pickup w/Needle Head, 6 In
    Web Price $5.35 / each
  • Magnetic Pickup, 14 Lb Pull, 6 1/2 In L

    Brand
    WESTWARD
    Item #
    1VTZ9
    Mfr. Model #
    1VTZ9
    Magnetic Pickup, 14 Lb Pull, 6 1/2 In L
    Web Price $14.40 / each
  • Pick Up Tool, Mag, Bend, 19" L, 2 lb. Pull

    Brand
    WESTWARD
    Item #
    10E741
    Mfr. Model #
    10E741
    Pick Up Tool, Mag, Bend, 19" L, 2 lb. Pull
    Web Price $8.15 / each
  • Telescopic Magnetic RetrievingTool, Steel

    Brand
    MAG-MATE
    Item #
    36TU95
    Mfr. Model #
    240N
    Telescopic Magnetic RetrievingTool, Steel
    Web Price $6.55 / each
  • Magnetic Sweeper, Hang-Type, 78"

    Brand
    GRAINGER APPROVED
    Item #
    2VAH3
    Mfr. Model #
    2VAH3
    Magnetic Sweeper, Hang-Type, 78"
    Web Price $446.00 / each
  • Magnetic Hook, 20 lb, 2 In. Dia

    Brand
    GRAINGER APPROVED
    Item #
    9HV62
    Mfr. Model #
    7218
    Magnetic Hook, 20 lb, 2 In. Dia
    Web Price $6.10 / each
  • Flexible Spring Claw, 23-1/2 in. L, 10 lb.

    Brand
    ULLMAN
    Item #
    19LZ11
    Mfr. Model #
    NO. 16
    Flexible Spring Claw, 23-1/2 in. L, 10 lb.
    Web Price $8.35 / each
  • Magnetic Pickup, 2 Lb Pull, 5-1/4 In L

    Brand
    WESTWARD
    Item #
    1VTZ2
    Mfr. Model #
    1VTZ2
    Magnetic Pickup, 2 Lb Pull, 5-1/4 In L
    Web Price $2.41 / each
  • Magnetic Pick-Up Tool, 8In, 1 lb.

    Brand
    PROTO
    Item #
    38WF40
    Mfr. Model #
    J2376A
    Magnetic Pick-Up Tool, 8In, 1 lb.
    Web Price $10.09 / each
  • Flexible Spring Claw, 13-1/2 in. L, 10 lb.

    Brand
    ULLMAN
    Item #
    19LZ12
    Mfr. Model #
    NO. 17
    Flexible Spring Claw, 13-1/2 in. L, 10 lb.
    Web Price $6.50 / each
  • Magnetic Pickup, 3 1/2-5 lb., 6-1/4 In

    Brand
    WESTWARD
    Item #
    1VTX7
    Mfr. Model #
    1VTX7
    Magnetic Pickup, 3 1/2-5 lb., 6-1/4 In
    Web Price $9.60 / each
  • Rolling Magnetic Sweeper, 150 Lb Pull

    Brand
    WESTWARD
    Item #
    1VTY2
    Mfr. Model #
    1VTY2
    Rolling Magnetic Sweeper, 150 Lb Pull
    Web Price $278.85 / each
  • Telescoping Mag Pickup Tool, 3LB, 7 1/2 In

    Brand
    MAYHEW
    Item #
    4KMG7
    Mfr. Model #
    17845
    Telescoping Mag Pickup Tool, 3LB, 7 1/2 In
    Web Price $20.65 / each
  • Pick-Up Tool, Mag, Flex, 29 In, 5 lb

    Brand
    ULLMAN
    Item #
    16W186
    Mfr. Model #
    HT-2FL
    Pick-Up Tool, Mag, Flex, 29 In, 5 lb
    Web Price $14.90 / each
  • Magnetic Pickup Stick, 50 Lb Pull, 21 In L

    Brand
    WESTWARD
    Item #
    1VTY4
    Mfr. Model #
    1VTY4
    Magnetic Pickup Stick, 50 Lb Pull, 21 In L
    Web Price $30.00 / each
  • Magnetic Sweeper, Hang, 48", 440 lb. Pull

    Brand
    GRAINGER APPROVED
    Item #
    10E768
    Mfr. Model #
    10E768
    Magnetic Sweeper, Hang, 48", 440 lb. Pull
    Web Price $328.00 / each
  • Telescoping Magnet/Mirror Set

    Brand
    WESTWARD
    Item #
    4FPV2
    Mfr. Model #
    4FPV2
    Telescoping Magnet/Mirror Set
    Web Price $3.80 / each
  • Magnetic Sweeper, 18 In, 35Lb Pull

    Brand
    WESTWARD
    Item #
    1VTY3
    Mfr. Model #
    1VTY3
    Magnetic Sweeper, 18 In, 35Lb Pull
    Web Price $34.70 / each
  • Pick-Up Tool, Mag, 12 to 25 In L, 5 lb Pull

    Brand
    WESTWARD
    Item #
    10E746
    Mfr. Model #
    10E746
    Pick-Up Tool, Mag, 12 to 25 In L, 5 lb Pull
    Web Price $13.95 / each
  • Magnetic Pick-Up Tool, 16-3/4inL, 1-1/2 lb

    Brand
    ULLMAN
    Item #
    38VY38
    Mfr. Model #
    NO. 1
    Magnetic Pick-Up Tool, 16-3/4inL, 1-1/2 lb
    Web Price $14.80 / each
  • Magnetic Pick-Up Tool, 37 in. L

    Brand
    MAGNET SOURCE
    Item #
    38HY83
    Mfr. Model #
    07247
    Magnetic Pick-Up Tool, 37 in. L
    Web Price $30.00 / each
  • Magnetic Pickup, Telescoping, 5-1/2 In

    Brand
    GENERAL
    Item #
    8AHA8
    Mfr. Model #
    383NX
    Magnetic Pickup, Telescoping, 5-1/2 In
    Web Price $11.25 / each
  • Magnetic Sweeper w/Release, 13" W

    Brand
    WESTWARD
    Item #
    4YCK5
    Mfr. Model #
    4YCK5
    Magnetic Sweeper w/Release, 13" W
    Web Price $97.25 / each
  • Push Mag Sweeper, 22-1/2", 97 lb. Pull

    Brand
    GRAINGER APPROVED
    Item #
    10E766
    Mfr. Model #
    10E766
    Push Mag Sweeper, 22-1/2", 97 lb. Pull
    Web Price $133.63 / each
  • Flexible Magnet, Neodymium, 20 In

    Brand
    WESTWARD
    Item #
    4FPU8
    Mfr. Model #
    4FPU8
    Flexible Magnet, Neodymium, 20 In
    Web Price $7.65 / each
  • Magnetizer/Demagnetizer, 1 x 2", Ceramic

    Brand
    GRAINGER APPROVED
    Item #
    10E858
    Mfr. Model #
    10E858
    Magnetizer/Demagnetizer, 1 x 2", Ceramic
    Web Price $6.15 / each
  • Flexible Magnet, Neodymium, 24 In

    Brand
    WESTWARD
    Item #
    4FPV5
    Mfr. Model #
    4FPV5
    Flexible Magnet, Neodymium, 24 In
    Web Price $7.85 / each
  • Magnetic Pickup, 16 lb. Pull, 8-3/4 in. L

    Brand
    WESTWARD
    Item #
    1VTX9
    Mfr. Model #
    1VTX9
    Magnetic Pickup, 16 lb. Pull, 8-3/4 in. L
    Web Price $6.55 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More