Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Size
Length
Width
Diameter
Surface Size
Extended Length
Pickup Length
Brand
Price
Shop By
Ratings

Magnetic Pickups

170 Results Found that Include 170 Products

Results per page:  16 | 32 | 48
Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • Item # 1VTX6
  • Mfr. Model # 1VTX6
  • Magnetic Pickup, Type Telescoping, Length 5 1/4 In, Dia 1/4 In, Extended Length 25 In, Pull Capacity 3 1/2...More

Pick-Up Tool,Mag,6-3/8 to 25 L,3 lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull Pick-Up Tool,Mag,6-3/8 to 25 L,3 lb Pull
  • Item # 10E742
  • Mfr. Model # 10E742
  • Magnetic Pick-Up Tool, Telescoping With Scribe, Length 6-3/8 In., Width 9/32 In., Diameter 5/16 In., Extended...More

Pick-Up Tool,Mag,8.25 to 30.25 In,10 lb
  • ULLMAN
  • Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb Pick-Up Tool,Mag,8.25 to 30.25 In,10 lb
  • Item # 16W183
  • Mfr. Model # HT-3
  • Magnetic Pick-Up Tool, Telescoping, Length 8-1/4 In., Diameter 1/2 In., Extended Length 30-1/4 In., Lifting...More

Magnetic Pickup,2 Lb Pull,5-1/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 2 Lb Pull, 5-1/4 In L Magnetic Pickup,2 Lb Pull,5-1/4 In L
  • Item # 1VTZ2
  • Mfr. Model # 1VTZ2
  • Magnetic PickupLength 5-1/4 In., Width 3/8 In.Extended Length 24 In.Pull Capacity 2 lb.Copper...More

Retrieving Tool,Telescopic Magnetic
Pick-Up Tool,Mag,5.5 to 25.5 In,2.5 lb
  • ULLMAN
  • Pick-Up Tool, Mag, 5.5 to 25.5 In, 2.5 lb Pick-Up Tool,Mag,5.5 to 25.5 In,2.5 lb
  • Item # 16W184
  • Mfr. Model # HT-5
  • Magnetic Pick-Up Tool, Telescoping, Length 5-1/2 In., Diameter 1/2 In., Extended Length 25-1/2 In., Lifting...More

Magnetic Sweeper,Hang-Type,48 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 48 In Magnetic Sweeper,Hang-Type,48 In
  • Item # 2VAH2
  • Mfr. Model # 2VAH2
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 48 In., Width 5 In., Diameter 1-3/4 In., Surface Size 48 In....More

Magnetic Pickup,16 lb. Pull,8-3/4 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 16 lb. Pull, 8-3/4 in. L Magnetic Pickup,16 lb. Pull,8-3/4 in. L
  • Item # 1VTX9
  • Mfr. Model # 1VTX9
  • Magnetic Pickup, Length 8-3/4 In., Diameter 3-1/2 In., Pull Capacity 16 lb., Plastic Material, Features 1...More

Magnetic Pick-Up Tool,6in.L,1-1/2 lb.
  • ULLMAN
  • Magnetic Pick-Up Tool, 6in.L, 1-1/2 lb. Magnetic Pick-Up Tool,6in.L,1-1/2 lb.
  • Item # 38VY43
  • Mfr. Model # NO. 8X
  • Magnetic Pick-Up Tool, Type Neodymium, Size 6 In.L x 1/4 In. W, Length 6 In., Width 1/4 In., Diameter 1/4...More

Magnetic Sweeper w/Release,13 In W
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper w/Release, 13 In W Magnetic Sweeper w/Release,13 In W
  • Item # 4YCK5
  • Mfr. Model # 4YCK5
  • Magnetic Sweeper, Type w/Wheels and Release, Length 24 In, Width 15 1/8 In, Surface Size 13 x 1 1/2 In,...More

Rolling Magnetic Sweeper,150 Lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Rolling Magnetic Sweeper, 150 Lb Pull Rolling Magnetic Sweeper,150 Lb Pull
  • Item # 1VTY2
  • Mfr. Model # 1VTY2
  • Magnetic SweeperLength 24 In., Width 7-1/2 In.Extended Length 47 In.Pull Capacity 150 lb.Solid Rubber Tires...More

Magnetic Sweeper w/Release,160 lb,30-1/4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Sweeper w/Release, 160 lb, 30-1/4 Magnetic Sweeper w/Release,160 lb,30-1/4
  • Item # 8AT72
  • Mfr. Model # MFSM24RX
  • Magnetic Sweeper w/Release, Width 30-1/4 In., Pull Capacity 160 lb., Steel Material, Features 24 In. Sweeping...More

Magnetic Sweeper,13x2 In,35Lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, 13x2 In, 35Lb Pull Magnetic Sweeper,13x2 In,35Lb Pull
  • Item # 1VTY1
  • Mfr. Model # 1VTY1
  • Magnetic SweeperLength 13 In., Width 2 In.Extended Length 42 In.Pull Capacity 35 lb.Solid Rubber Tires With...More

Magnetic Pickup Stick,50 Lb Pull,21 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup Stick, 50 Lb Pull, 21 In L Magnetic Pickup Stick,50 Lb Pull,21 In L
  • Item # 1VTY4
  • Mfr. Model # 1VTY4
  • Magnetic Pickup Stick, Length 21 In, Dia 3 1/4 In, Extended Length 27 In, Pull Capacity 50 Lb, Ribbed...More

Pick-Up Tool w/Mirror,10 -34.25 In,16 lb
  • ULLMAN
  • Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lb Pick-Up Tool w/Mirror,10 -34.25 In,16 lb
  • Item # 16W180
  • Mfr. Model # GMC-2
  • Pick-Up Tool/Inspection Mirror, Magnetic, Telescoping, 2-3/8 In. Mirror, Length 10 In., Diameter 1/2 In.,...More

Mini Sweeper,31-1/4 in. L
  • MAGNET SOURCE
  • Mini Sweeper, 31-1/4 in. L Mini Sweeper,31-1/4 in. L
  • Item # 38HY85
  • Mfr. Model # 07294
  • Mini Sweeper, Type Telescoping, Size 15-1/2 In., Length 31-1/4 In., Width 15-1/2 In., Diameter 15-1/2 In.,...More

Spring Claw,Mag,Flex,LED,25-3/8 In,5 lb
Hanging Magnetic Sweeper,426 lb,48 In.W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hanging Magnetic Sweeper, 426 lb, 48 In.W Hanging Magnetic Sweeper,426 lb,48 In.W
  • Item # 9NM99
  • Mfr. Model # MRS48
  • Hanging Magnetic Sweeper, Type Hanging, Width 48 In., Pull Capacity 426 lb., Steel Material, Features 48 In....More

Magnetic Pick-Up Tool,8In,1 lb.
  • PROTO
  • Magnetic Pick-Up Tool, 8In, 1 lb. Magnetic Pick-Up Tool,8In,1 lb.
  • Item # 38WF40
  • Mfr. Model # J2376A
  • Magnetic Pick-Up Tool, Type Pocket Magnetic Retriever, Size 8 In. x 13/64 In., Length 8 In., Width 13/64 In.,...More

PickUp Tool,Ext,Mag,21 to 36 L,3 lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • PickUp Tool, Ext, Mag, 21 to 36 L, 3 lb Pull PickUp Tool,Ext,Mag,21 to 36 L,3 lb Pull
  • Item # 10E743
  • Mfr. Model # 10E743
  • Magnetic Pick-Up Tool, Extendable, Bendable, Length 21 In., Width 1/2 In., Diameter 1/2 In., Extended Length...More

Retrieving Magnet,16-3/4 in. L,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Retrieving Magnet, 16-3/4 in. L, Manual Retrieving Magnet,16-3/4 in. L,Manual
  • Item # 45KH11
  • Mfr. Model # 45KH11
  • Retrieving Magnet, Type Telescoping, Size N/A, Length 16-3/4 In., Width N/A, Diameter 5/16 In., Surface Size...More

MAGNETIC PICK UP PAL
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • MAGNETIC PICK UP PAL MAGNETIC PICK UP PAL
  • Item # 3LJY4
  • Mfr. Model # 3LJY4
  • Magnetic Pick Up Pal

Magnetic Pickup,2 Lb Pull,4-1/2 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 2 Lb Pull, 4-1/2 In L Magnetic Pickup,2 Lb Pull,4-1/2 In L
  • Item # 1VUA5
  • Mfr. Model # 1VUA5
  • Magnetic Pickup, Type Lighted, Length 4-1/2 In., Diameter 1/4 In., Surface Size 1/4 In., Pull Capacity 2 Lb.,...More

Magnetic Pickup,5 Lb Pull,16-1/4 In L
Magnetic Hook,20 lb,2 In. Dia
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Hook, 20 lb, 2 In. Dia Magnetic Hook,20 lb,2 In. Dia
  • Item # 9HV62
  • Mfr. Model # 7218
  • Magnetic Handy Hook, Diameter 2 In., Pull Capacity 20 lb., Steel Material, Includes Liner

Magnetic Rake,10 In W
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Rake, 10 In W Magnetic Rake,10 In W
  • Item # 4YCK6
  • Mfr. Model # 4YCK6
  • Magnetic Rake, Length 24 In, Width 12 In, Surface Size 10 x 1 1/2 In, Extended Length 41 In, Pickup Length 10...More

Magnetic Sweeper,Hang-Type,36 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 36 In Magnetic Sweeper,Hang-Type,36 In
  • Item # 2VAH1
  • Mfr. Model # 2VAH1
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 36 In., Width 5 In., Diameter 1-3/4 In., Surface Size 36 In....More

Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetizer/Demagnetizer, 1 x 2 In, Ceramic Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • Item # 10E858
  • Mfr. Model # 10E858
  • Magnetizer/Demagnetizer, Screwdriver, Length 1 In., Width 2 In., Ceramic, Blue, Pass Small Tools Through...More

Magnetic Sweeper,18 In,35Lb Pull
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, 18 In, 35Lb Pull Magnetic Sweeper,18 In,35Lb Pull
  • Item # 1VTY3
  • Mfr. Model # 1VTY3
  • Magnetic SweeperLength 18 In., Width 2 In.Extended Length 42 In.Pull Capacity 35 lb.Wheel Dia. 3 In.Assembly...More

Retrieving Magnet,Ceramic,2In,40Lb
  • TM

    Grainger Choice

  • WESTWARD
  • Retrieving Magnet, Ceramic, 2In, 40Lb Retrieving Magnet,Ceramic,2In,40Lb
  • Item # 3DYF4
  • Mfr. Model # 3DYF4
  • Retrieving Magnet, Length 2 In, Width 2 In, Surface Size 2 x 2 In, Pickup Length 2 In, Pull Capacity 40 Lb,...More

Magnetic Pickup,3 1/2-5 lb.,6-1/4 In
Telescoping Magnet/Mirror Set
  • TM

    Grainger Choice

  • WESTWARD
  • Telescoping Magnet/Mirror Set Telescoping Magnet/Mirror Set
  • Item # 4FPV2
  • Mfr. Model # 4FPV2
  • Telescoping Magnet/Mirror Set, Type 2-in-1, Length 7 In, Dia 1/2 In, Extended Length 19 3/4 In, Pickup Length...More

Results per page:  16 | 32 | 48

Retrieve metallic objects with a magnetic pickup tool from Grainger. Use magnetic pickups to help easily retrieve metal fasteners, clean up metal shavings or pick up sharps that could injure someone. Look here for fixed and telescoping handled pickups, wheeled magnetic sweepers, flexible magnets, lighted pushbutton magnetic tools and more. Hang a 48”L magnetic sweeper from a vehicle bumper and remove sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas. Use a salvage magnet to help pick up metal pieces weighing up to 50 lb. Also find magnetizer/demagnetizer tools here. Whatever your magnetic pickup needs are, you’ll find a tool from Grainger that can help you handle it!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More