Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Ranges
Accuracy
Frequency Range (Hz)
Features
Monitors
Brand
Price
Shop By
Ratings

Magnetic Field Measuring

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Digital EMF Tester,0-2000 mG,30-300 Hz
  • GENERAL
  • Digital EMF Tester, 0-2000 mG, 30-300 Hz Digital EMF Tester,0-2000 mG,30-300 Hz
  • Item # 9CVE4
  • Mfr. Model # EMF1390
  • Digital Electromagnetic Field Meter, Ranges 0 to 2000 mG and 0 to 200 uT, Accuracy +/-4 Percent + 3 Digits,...More

Non-Contact Magnetic Field Detector
  • EXTECH
  • Non-Contact Magnetic Field Detector Non-Contact Magnetic Field Detector
  • Item # 21YE38
  • Mfr. Model # MD10
  • Non-Contact Magnetic Field DetectorVisual Magnetic Field Indication, Built In LED Flashlight, Monitors...More

Ballast Discriminator
Ballast Checker,Electronic or Magnetic
Emf/Elf Meter
Triple Axis EMF Tester
  • EXTECH
  • Triple Axis EMF Tester Triple Axis EMF Tester
  • Item # 9E331
  • Mfr. Model # 480826
  • Triple Axis EMF Tester, 20 micronTesla, 200 micronTesla, 2000 micronTesla, 200mGauss, 2,000mGauss,...More

8GHZ RF/EMF STRENGTH METER
  • EXTECH
  • 8GHZ RF/EMF STRENGTH METER 8GHZ RF/EMF STRENGTH METER
  • Item # 9XFN3
  • Mfr. Model # 480846
  • RF/EMF Strength Meter, 20mV/m to 108.0V/m53 micronA/m to 286.4mA/m1 micronW/m2 to 30.93W/m20 micronW/cm2 to...More

EMF Meter,LCD,Include (3) AAA Batteries
  • EXTECH
  • EMF Meter, LCD, Include (3) AAA Batteries EMF Meter,LCD,Include (3) AAA Batteries
  • Item # 40JK43
  • Mfr. Model # EMF450
  • Multi-Field EMF Meter, 2000mG Magnetic, 2000V/m Electric, 554.6mW/m2 RF, Accuracy 15 Percent Magnetic Fields,...More

Microwave Leakage Detector,2dB,LCD
  • EXTECH
  • Microwave Leakage Detector, 2dB, LCD Microwave Leakage Detector,2dB,LCD
  • Item # 30ZU95
  • Mfr. Model # EMF300
  • Microwave Leakage Detector, 0 to 1.999mW/cm2, Accuracy 2dB, Frequency Range (Hz) 30 MHz to 3 GHz, Peak Hold...More

Field Strength Meter,900 MHz
  • EXTECH
  • Field Strength Meter, 900 MHz Field Strength Meter,900 MHz
  • Item # 1TZR3
  • Mfr. Model # 480836
  • RF Field Strength Meter, 20 mV/M to 108 V/M, 1 W/Sq M to 30.93 mW/Sq M, Accuracy +/-1dB @ 1 V/M and 900 MHz,...More

EMF Meter,For Industrial Devices
  • GENERAL
  • EMF Meter, For Industrial Devices EMF Meter,For Industrial Devices
  • Item # 3JDW1
  • Mfr. Model # EMF1394DL
  • Electromagnetic Field Meter, Ranges 20/200/2000 milla Gauss - 2/20/200 micro Tesla, Accuracy +/- 3%,...More

AC/DC Magnetic Meter,50/60 Hz,LCD
  • EXTECH
  • AC/DC Magnetic Meter, 50/60 Hz, LCD AC/DC Magnetic Meter,50/60 Hz,LCD
  • Item # 30ZV07
  • Mfr. Model # MF100
  • AC/DC Magnetic Meter, DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G, Accuracy DC: +/-(5...More

Microwave Leakage Detector
  • AMPROBE
  • Microwave Leakage Detector Microwave Leakage Detector
  • Item # 4LFY1
  • Mfr. Model # TX900
  • Microwave Leakage Detector, 0 to 10 mW/cm Sq, Accuracy +/-1 dB, Frequency Range 2.45 G Hz, Monitors Wave...More

AC/DC Magnetic Meter/Data Logger,LCD
  • EXTECH
  • AC/DC Magnetic Meter/Data Logger, LCD AC/DC Magnetic Meter/Data Logger,LCD
  • Item # 30ZV08
  • Mfr. Model # SDL900
  • AC/DC Magnetic Meter/Data Logger, DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G, Accuracy...More

Digital EMF Tester,0-2000 mG,30-300 Hz
  • GENERAL
  • Digital EMF Tester, 0-2000 mG, 30-300 Hz Digital EMF Tester,0-2000 mG,30-300 Hz
  • Item # 8EXJ9
  • Mfr. Model # EMF1392DL
  • Digital Electromagnetic Field Meter, Ranges 0 to 2000 mG and 0 to 200 uT, Accuracy +/-4 Percent + 3 Digits,...More

Results per page:  16 | 32 | 48

Find magnetic field measuring equipment, such as EMF meters, at Grainger to help diagnose problems with electrical wiring and appliances. A microwave leakage detector can help monitor wave leakage and test microwave oven power. Use a triple axis electromagnetic field (EMF) tester to help monitor EMF radiation levels around power lines and industrial devices. A ballast checker can help determine lighting ballast types. Get high-quality EMF meters from Grainger to help provide accurate electromagnetic field readings.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More