Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Magnetic Chucks

72 results found that include 72 products

Grainger carries a wide array of magnetic chucks. Our magnetic grinder chucks are perfect for the machine tool industry. Their uses include a variety of tool room grinding and light milling EDM applications. We carry round chucks, V-blocks and fine chucks. Our chucks have some of the highest holding powers currently available for sale and with shorter setups, takedowns and cycle times, you can easily maneuver through various workpieces in quicker applications. They provide the ultimate secure environment when a workpiece is being grinded or worked on, as there is no variation to how tightly the workpiece is held as time progresses. Browse through different shapes, magnet types and other specs.Close

Filter Results By

Branch Availability
Item
Shape
Magnet Type
Base Length
Base Width
Surface Length
Compound Style
Surface Width
Outside Dia.
Overall Height
Pole Type
Pole Alignment
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Mag. Chuck,1-3/4inH,1/16in,3-15/16in
  • SUBURBAN
  • Item # 45PJ19
  • Mfr. Model # MRRE-10-FP
  • Magnetic Chuck, Round, Magnet Type Permanent Rare Earth, Compound No, Outside Dia. 3-15/16 In., Overall...More

Mag. Chuck,1-3/4inH,5/32in,3-15/16in
  • SUBURBAN
  • Item # 45PJ18
  • Mfr. Model # MRRE-10
  • Magnetic Chuck, Round, Magnet Type Permanent Rare Earth, Compound No, Outside Dia. 3-15/16 In., Overall...More

Magnetic Chuck,Permanent,2-1/2 in.
  • TM

    Grainger Choice

  • DAYTON
  • Item # 48WE38
  • Mfr. Model # DAYTON P8
  • Magnetic Chuck, Rectangular, Magnet Type Permanent, Compound Style No, Base Length 12-39/64 In., Base Width 6...More

Magnetic Chuck,Permanent
  • TM

    Grainger Choice

  • DAYTON
  • Item # 48WE39
  • Mfr. Model # DAYTON P9
  • Magnetic Chuck, Rectangular, Magnet Type Permanent, Compound Style No, Base Length 18-45/64 In., Base Width...More

Mag. Chuck,1-3/4inH,5/32in,Round,7-7/8in
  • SUBURBAN
  • Item # 45PJ24
  • Mfr. Model # MRRE-20
  • Magnetic Chuck, Round, Magnet Type Permanent Rare Earth, Compound No, Outside Dia. 7-7/8 In., Overall Height...More

Mag. Chuck,1-3/4inH,Fine,Round,7-7/8in
  • SUBURBAN
  • Item # 45PJ25
  • Mfr. Model # MRRE-25-FP
  • Magnetic Chuck, Round, Magnet Type Permanent Rare Earth, Compound No, Outside Dia. 7-7/8 In., Overall Height...More

Mag. Chuck,1/4in,6in,Standard,6in,6in
  • SUBURBAN
  • Item # 45PH77
  • Mfr. Model # MC-66-S1
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 6 In., Base Width 6 In.,...More

Mag. Chuck,5/32in,Round,11-13/16in
  • SUBURBAN
  • Item # 45PJ26
  • Mfr. Model # MRRE-30
  • Magnetic Chuck, Round, Magnet Type Permanent Rare Earth, Compound No, Outside Dia. 11-13/16 In., Overall...More

Mag. Chuck,2-5/8inH,1/8in,8in,Fine,8in
  • SUBURBAN
  • Item # 45PH78
  • Mfr. Model # MC-812-FP-S2
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 12 In., Base Width 8...More

Mag. Chuck,3-1/2inH,1/4in,Round,15-1/4in
Mag. V-Blocks,3-5/8inH,Rectangular,PR
  • SUBURBAN
  • Item # 45PJ55
  • Mfr. Model # MTC-VB-M
  • Magnetic V-Blocks, Rectangular, Magnet Type Permanent Alnico, Compound No, Base Length 5-7/16 In., Base Width...More

Mag. Chuck,1-3/4inH,5-29/32in,Standard
  • SUBURBAN
  • Item # 45PJ14
  • Mfr. Model # MRE-1545
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Rare Earth, Compound No, Base Length 17-23/32 In., Base...More

Mag. Chuck,1-3/4inH,1/16in,Fine,Round
  • SUBURBAN
  • Item # 45PJ21
  • Mfr. Model # MRRE-13-FP
  • Magnetic Chuck, Round, Magnet Type Permanent Rare Earth, Compound No, Outside Dia. 5-1/8 In., Overall Height...More

Mag. Chuck,3inH,2-3/4,5-7/16in
  • SUBURBAN
  • Item # 45PJ52
  • Mfr. Model # MTC-LFP
  • Magnetic Chuck, Rectangular, Magnet Type Pemanent Alnico, Compound No, Base Length 5-7/16 In., Base Width...More

Mag. Chuck,1-3/4inH,Round,11-13/16in
  • SUBURBAN
  • Item # 45PJ27
  • Mfr. Model # MRRE-30-FP
  • Magnetic Chuck, Round, Magnet Type Permanent Rare Earth, Compound No, Outside Dia. 11-13/16 In., Overall...More

Mag. Chuck,1-3/4inH,5/32in,Standard
  • SUBURBAN
  • Item # 45PJ08
  • Mfr. Model # MRE-1018
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Rare Earth, Compound No, Base Length 7-3/32 In., Base...More

Mag. Chuck,2-5/8inH,8in,8in,Rectangular
  • SUBURBAN
  • Item # 45PH79
  • Mfr. Model # MC-812-S2
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 12 In., Base Width 8...More

Mag. Chuck,2-5/8inH,1/4in,6in,Standard
  • SUBURBAN
  • Item # 45PH73
  • Mfr. Model # MC-612-S2
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 12 In., Base Width 6...More

Mag. Chuck,3inH,1/4in,Standard,5-1/2in
  • SUBURBAN
  • Item # 45PK27
  • Mfr. Model # RMC-5
  • Magnetic Chuck, Round, Magnet Type Permanent Ceramic, Compound No, Outside Dia. 5-1/2 In., Overall Height 3...More

Mag. Chuck,Fine,5-29/32in,Rectangular
  • SUBURBAN
  • Item # 45PJ15
  • Mfr. Model # MRE-1545-FP
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Rare Earth, Compound No, Base Length 17-23/32 In., Base...More

Mag. Chuck,1-3/4inH,Round,6-5/16in
  • SUBURBAN
  • Item # 45PJ22
  • Mfr. Model # MRRE-16
  • Magnetic Chuck, Round, Magnet Type Permanent Rare Earth, Compound No, Outside Dia. 6-5/16 In., Overall Height...More

Mag. Chuck,2inH,2in,Standard,5in,2in
  • SUBURBAN
  • Item # 45PJ53
  • Mfr. Model # MTC-S
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Alnico, Compound No, Base Length 5 In., Base Width 2 In.,...More

Mag. Surface Grinder Chuck,1/8in,18in
  • SUBURBAN
  • Item # 45PH97
  • Mfr. Model # MCB-818-FP
  • Magnetic Surface Grinder Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 18-1/2...More

Mag. Chuck,1-3/4inH,1/16in,4-3/32in,Fine
  • SUBURBAN
  • Item # 45PJ09
  • Mfr. Model # MRE-1018-FP
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Rare Earth, Compound No, Base Length 7-3/32 In., Base...More

Mag. Surface Grinder Chuck,8in,Fine,24in
  • SUBURBAN
  • Item # 45PH99
  • Mfr. Model # MCB-824-FP
  • Magnetic Surface Grinder Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 24-1/2...More

Mag. Surface Grinder Chuck,Standard,12in
  • SUBURBAN
  • Item # 45PH92
  • Mfr. Model # MCB-812
  • Magnetic Surface Grinder Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 12-1/2...More

Mag. Surface Grinder Chuck,6in,12in,6in
  • SUBURBAN
  • Item # 45PH56
  • Mfr. Model # DMB-612
  • Magnetic Surface Grinder Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 13-1/8...More

Mag. Surface Grinder Chuck,1/4in,10in
  • SUBURBAN
  • Item # 45PH80
  • Mfr. Model # MCB-1015
  • Magnetic Surface Grinder Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 15-1/2...More

Mag. Chuck,2-5/8inH,6in,6in,Rectangular
  • SUBURBAN
  • Item # 45PH74
  • Mfr. Model # MC-618-FP-S2
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 18 In., Base Width 6...More

Mag. Chuck,3inH,1/4in,Standard,9-1/4in
Mag. Chuck,2-15/16inH,Fine,10-1/8in
  • SUBURBAN
  • Item # 45PK23
  • Mfr. Model # RMC-10-FP
  • Magnetic Chuck, Round, Magnet Type Permanent Ceramic, Compound No, Outside Dia. 10-1/8 In., Overall Height...More

Mag. Chuck,1-3/4inH,1/16in,Rectangular
  • SUBURBAN
  • Item # 45PJ11
  • Mfr. Model # MRE-1325-FP
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Rare Earth, Compound No, Base Length 9-27/32 In., Base...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More