Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Magnetic Ballasts

4 Results Found that Include 4 Products

Results per page:  16 | 32 | 48
Very High Output Magnetic Ballast, 2 Number of Lamps,
  • PHILIPS ADVANCE
  • Very High Output Magnetic Ballast, 2 Number of Lamps, 277 Voltage Very High Output Magnetic Ballast
  • This very high-output magnetic ballast employs an inductor to help properly start and regulate electricity for fluorescent, metal halide, and other high-intensity discharge (HID) lights. Also called electromagnetic ballasts, they can help to effectively light warehouses and outdoor locations because of their durability and resistance to heat and cold.

  • Item # 2W774
  • Mfr. Model # VS-2S200-TP
  • Ballast, Ballast Type Very High Output Magnetic, Start Type Rapid, Input Watts 448, Voltage 277, Min....More

Magnetic Ballast, 4 Number of Lamps, 120 Voltage
  • PHILIPS ADVANCE
  • Magnetic Ballast, 4 Number of Lamps, 120 Voltage Magnetic Ballast, 4 Number of Lamps, 120 Voltage
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 144, Voltage 120, Min. Starting Temp. 60 Degrees F, Ballast Factor 0.88, Power Factor 0.95, Length 17 In., Width 2-3/8 In., Height 1-1/2 In., Special Features 10 Percent Energy Saving with Quick Connect, Number of Lamps 4

  • Item # 3VK01
  • Mfr. Model # R-4S40-A-TP-AC
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 144, Voltage 120, Min. Starting Temp. 60...More

High Output Magnetic Ballast, 2 Number of Lamps, 277 V
  • PHILIPS ADVANCE
  • High Output Magnetic Ballast, 2 Number of Lamps, 277 Voltage High Output Magnetic Ballast, 2 Number of Lamps, 277 Voltage
  • Ballast, Ballast Type High Output Magnetic, Start Type Rapid, Input Watts 120, Voltage 277, Min. Starting Temp. -20 Degrees F, Ballast Factor 0.9, Power Factor 0.99, Length 11-3/4 In., Width 3-3/16 In., Height 2-5/8 In., Number of Lamps 2

  • Item # 6V920
  • Mfr. Model # VC-2S85-TP
  • Ballast, Ballast Type High Output Magnetic, Start Type Rapid, Input Watts 120, Voltage 277, Min. Starting...More

High Output Magnetic Ballast, 2 Number of Lamps, 120 V
  • PHILIPS ADVANCE
  • High Output Magnetic Ballast, 2 Number of Lamps, 120 Voltage High Output Magnetic Ballast, 2 Number of Lamps, 120 Voltage
  • Ballast, Ballast Type High Output Magnetic, Start Type Rapid, Input Watts 114, Voltage 120, Min. Starting Temp. -20 Degrees F, Ballast Factor 0.9, Power Factor 0.99, Length 11-3/4 In., Width 3-3/16 In., Height 2-5/8 In., Number of Lamps 2

  • Item # 6V858
  • Mfr. Model # RC-2S85-TP
  • Ballast, Ballast Type High Output Magnetic, Start Type Rapid, Input Watts 114, Voltage 120, Min. Starting...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More