Skip Content

MAGNET SOURCE

7 results found that include 7 products

Filter Results By

Viewing as

List
  • Magnetic Utility Hook, 1 Hook(s), Steel, 1 EA
    Magnetic Utility Hooks
    • MAGNET SOURCE
    • Item # 38HY87
    • Mfr. Model # 07529
    • Utility Hook, Fastening Method Magnetic, Points Per Hook 1, Number of Hooks 1, Basic Hook Material Steel,...More

    • Category : Hooks
  • Cup Caddy,Magnetic Holder,3-1/2 in. dia.
    Cup Caddy,Magnetic Holder,3-1/2 in. dia.
  • Magnetic Pick-Up Tool,37 in. L
    Magnetic Pick-Up Tool,37 in. L
    • MAGNET SOURCE
    • Item # 38HY83
    • Mfr. Model # 07247
    • Magnetic Pick-Up Tool, Type Magnetic, Size 3-1/4 In., Length 37 In., Width 3-1/4 In., Diameter 3-1/4 In.,...More

    • Category : Magnetic Pickups
  • Handle Magnet,100 lb.,Ceramic
    Handle Magnet,100 lb.,Ceramic
  • Mini Sweeper,31-1/4 in. L
    Mini Sweeper,31-1/4 in. L
    • MAGNET SOURCE
    • Item # 38HY85
    • Mfr. Model # 07294
    • Mini Sweeper, Type Telescoping, Size 15-1/2 In., Length 31-1/4 In., Width 15-1/2 In., Diameter 15-1/2 In.,...More

    • Category : Magnetic Pickups
  • Retrieving Baton,16 in. L
    Retrieving Baton,16 in. L
    • MAGNET SOURCE
    • Item # 38HY91
    • Mfr. Model # RHS02
    • Retrieving Baton, Type Magnetic, Size 1 In., Length 16 In., Width 1 In., Diameter 1 In., Surface Size 1 In.,...More

    • Category : Magnetic Pickups
  • Button Magnet,3/4 in. dia.
    Button Magnet,3/4 in. dia.
    • MAGNET SOURCE
    • Item # 38HY84
    • Mfr. Model # 07259
    • Button Magnet, Type Magnetic, Size 3/4 In., Width 3/4 In., Diameter 3/4 In., Surface Size 3/4 In., Pull...More

    • Category : Magnetic Pickups
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More