Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MAG-MATE

522 products found

Filter Results By

Viewing as

List
  • Rare Earth Magnet Material, 20.6 lb.

    Brand
    MAG-MATE
    Item #
    38VA97
    Mfr. Model #
    CMP7512P1N42
    Rare Earth Magnet Material, 20.6 lb.
    Web Price $2.95 / each
  • Cup Magnet with Bolt, 38 lb. Pull

    Brand
    MAG-MATE
    Item #
    49M036
    Mfr. Model #
    MX2000B
    Cup Magnet with Bolt, 38 lb. Pull
    Web Price $9.10 / each
  • Cup Magnet, 95 lb. Pull

    Brand
    MAG-MATE
    Item #
    49M032
    Mfr. Model #
    MX3000
    Cup Magnet, 95 lb. Pull
    Web Price $6.95 / each
  • Cup Magnet, 82 lb. Pull

    Brand
    MAG-MATE
    Item #
    49M029
    Mfr. Model #
    MX2500
    Cup Magnet, 82 lb. Pull
    Web Price $4.95 / each
  • Rare Earth Magnet Material, 36.85lb.

    Brand
    MAG-MATE
    Item #
    38VC10
    Mfr. Model #
    CMP101812P2N42
    Rare Earth Magnet Material, 36.85lb.
    Web Price $5.65 / each
  • Rare Earth Magnet Material, 85lb, Sintered

    Brand
    MAG-MATE
    Item #
    38VC02
    Mfr. Model #
    CMP15012P1N42
    Rare Earth Magnet Material, 85lb, Sintered
    Web Price $10.85 / each
  • Disc Magnet, Neodymium, 1/2 in.

    Brand
    MAG-MATE
    Item #
    31LU55
    Mfr. Model #
    NE5050NP35
    Disc Magnet, Neodymium, 1/2 in.
    Web Price $7.40 / each
  • Telescopic Magnetic RetrievingTool, Steel

    Brand
    MAG-MATE
    Item #
    36TU95
    Mfr. Model #
    240N
    Telescopic Magnetic RetrievingTool, Steel
    Web Price $6.55 / each
  • Magnet with Clip, 38 lb. Pull

    Brand
    MAG-MATE
    Item #
    49M001
    Mfr. Model #
    MX2000NP01
    Magnet with Clip, 38 lb. Pull
    Web Price $16.00 / each
  • Rectangular Telescoping Inspection Mirror, 2-1/2 x 3-1/2 Mirror Size (In.), 7-1/4 to 37 Length (In.)

    Brand
    MAG-MATE
    Item #
    35T123
    Mfr. Model #
    318
    Rectangular Telescoping Inspection Mirror, 2-1/2 x 3-1/2&#x
    Web Price $19.60 / each
  • Magnetic Weld Square, 3-3/4x3/4in, 60lb

    Brand
    MAG-MATE
    Item #
    31HG52
    Mfr. Model #
    WS301
    Magnetic Weld Square, 3-3/4x3/4in, 60lb
    Web Price $17.55 / each
  • Disc Magnet, Neodymium, 1/2 in.

    Brand
    MAG-MATE
    Item #
    31LU59
    Mfr. Model #
    NE7550NP35
    Disc Magnet, Neodymium, 1/2 in.
    Web Price $11.70 / each
  • Magnetic Retriever, 5 lb. Pull

    Brand
    MAG-MATE
    Item #
    49L974
    Mfr. Model #
    906
    Magnetic Retriever, 5 lb. Pull
    Web Price $12.85 / each
  • Block Magnet, Ceramic, 12 lb. Max Pull

    Brand
    MAG-MATE
    Item #
    31LU13
    Mfr. Model #
    5C458
    Block Magnet, Ceramic, 12 lb. Max Pull
    Web Price $1.43 / each
  • Disc Magnet, Neodymium, 3/8 in.

    Brand
    MAG-MATE
    Item #
    31LU58
    Mfr. Model #
    NE7537NP35
    Disc Magnet, Neodymium, 3/8 in.
    Web Price $6.60 / each
  • Rare Earth Magnet Material, 14.60 lb.

    Brand
    MAG-MATE
    Item #
    38VA92
    Mfr. Model #
    NE5050NP42
    Rare Earth Magnet Material, 14.60 lb.
    Web Price $5.90 / each
  • Lifting Magnet, 800 lb Cap, 7-7/8 In OAL

    Brand
    MAG-MATE
    Item #
    2VCA2
    Mfr. Model #
    PNL0800
    Lifting Magnet, 800 lb Cap, 7-7/8 In OAL
    Web Price $636.00 / each
  • Magnetic Pickup, Telescop, 6.5-32 In, 5 lb

    Brand
    MAG-MATE
    Item #
    35T096
    Mfr. Model #
    923
    Magnetic Pickup, Telescop, 6.5-32 In, 5 lb
    Web Price $26.60 / each
  • Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap

    Brand
    MAG-MATE
    Item #
    35T085
    Mfr. Model #
    990FLXCLP
    Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap
    Web Price $39.90 / each
  • Print Holder Magnet, 7 lb. Pull

    Brand
    MAG-MATE
    Item #
    49L992
    Mfr. Model #
    PHMX1000
    Print Holder Magnet, 7 lb. Pull
    Web Price $2.95 / each
  • Power Grip Magnet, 5" H, 6" L

    Brand
    MAG-MATE
    Item #
    53CV44
    Mfr. Model #
    PG3060N
    Power Grip Magnet, 5" H, 6" L
    Web Price $130.00 / each
  • Disc Magnet, 50 lb., Nickel Plating

    Brand
    MAG-MATE
    Item #
    36TV17
    Mfr. Model #
    NEO-940X500
    Disc Magnet, 50 lb., Nickel Plating
    Web Price $23.60 / each
  • Rare Earth Magnet Material, 85 lb.

    Brand
    MAG-MATE
    Item #
    38VC07
    Mfr. Model #
    CMP15012P1ADH
    Rare Earth Magnet Material, 85 lb.
    Web Price $18.85 / each
  • Hose Corbin Clamp Pliers, Straight, 9 In.

    Brand
    MAG-MATE
    Item #
    38N842
    Mfr. Model #
    PLC210
    Hose Corbin Clamp Pliers, Straight, 9 In.
    Web Price $20.95 / each
  • Lifting Magnet, 50 Lb Cap, Trigger Release

    Brand
    MAG-MATE
    Item #
    2RVA2
    Mfr. Model #
    B090
    Lifting Magnet, 50 Lb Cap, Trigger Release
    Web Price $117.50 / each
  • Rectangular Telescoping Inspection Mirror, 2 x 3 Mirror Size (In.), 8-1/4 to 38 Length (In.)

    Brand
    MAG-MATE
    Item #
    35T112
    Mfr. Model #
    314S925
    Rectangular Telescoping Inspection Mirror, 2 x 3 Mirror Siz
    Web Price $31.30 / each
  • Magnetic Retriever, 3 lb. Pull

    Brand
    MAG-MATE
    Item #
    49L976
    Mfr. Model #
    918F
    Magnetic Retriever, 3 lb. Pull
    Web Price $19.15 / each
  • Rectangular Telescoping Inspection Mirror, 1-7/8 x 2-1/2 Mirror Size (In.), 7-3/4 to 34-1/2 Length (

    Brand
    MAG-MATE
    Item #
    35T114
    Mfr. Model #
    321A931
    Rectangular Telescoping Inspection Mirror, 1-7/8 x 2-1/2&#x
    Web Price $33.40 / each
  • Manhole Cover Lift Dolly, Aluminum

    Brand
    MAG-MATE
    Item #
    2VCE1
    Mfr. Model #
    MCL3000W06
    Manhole Cover Lift Dolly, Aluminum
    Web Price $547.00 / each
  • Magnetic Pickup, Telescop, 6.5-32 In, 7 lb

    Brand
    MAG-MATE
    Item #
    35T097
    Mfr. Model #
    924
    Magnetic Pickup, Telescop, 6.5-32 In, 7 lb
    Web Price $24.20 / each
  • Magnetic Weld Square, 4-3/8x3in, 55lb

    Brand
    MAG-MATE
    Item #
    2MJJ6
    Mfr. Model #
    WS11094
    Magnetic Weld Square, 4-3/8x3in, 55lb
    Web Price $13.20 / each
  • Disc Magnet, Neodymium, 3/8 in.

    Brand
    MAG-MATE
    Item #
    31LU47
    Mfr. Model #
    NE3737NP35
    Disc Magnet, Neodymium, 3/8 in.
    Web Price $2.85 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More