Skip Content

MACURCO

52 results found that include 65 products

Filter Results By

Viewing as

List
  • Gas Monitor,LCD,H2S,3-1/8 in. H,2 in. W
    Gas Monitor,LCD,H2S,3-1/8 in. H,2 in. W
    • MACURCO
    • Item # 48GT50
    • Mfr. Model # HS-1XL
    • Single Gas Monitor, Detects Hydrogen Sulfide, Sensor Range 0 to 200 ppm, Housing Color Blue/Black, Resolution...More

    • Category : Single-Gas Detectors
  • Gas Detector,C3H8, CH4, H2,0 to 50% LEL
    Gas Detector,C3H8, CH4, H2,0 to 50% LEL
    • MACURCO
    • Item # 36CF89
    • Mfr. Model # GD-6
    • Gas Detector, Controller, Transducer, Gas Type C3H8, CH4, H2, Number of Channels 2, Sensor Range 900 sq. ft.,...More

    • Category : Fixed Gas Detector Controllers
  • Fixed Gas Detector
  • Gas Detector,CO,LED,0 to 200 ppm
    Gas Detector,CO,LED,0 to 200 ppm
    • MACURCO
    • Item # 36CF92
    • Mfr. Model # CM-6
    • Gas Detector, Controller, Transducer, Gas Type CO, Number of Channels 2, Sensor Range 5000 sq. ft., Alarm...More

    • Category : Fixed Gas Detector Controllers
  • Single Gas Monitor,LCD,CO,3-1/8 in. H,
    Single Gas Monitor,LCD,CO,3-1/8 in. H,
    • MACURCO
    • Item # 48GT48
    • Mfr. Model # CM-1XL
    • Single Gas Monitor, Detects Carbon Monoxide, Sensor Range 0 to 995 ppm, Housing Color Blue/Black, Resolution...More

    • Category : Single-Gas Detectors
  • Gas Monitor,LCD ,CO,3-1/8 in. H,2 in. W
    Gas Monitor,LCD ,CO,3-1/8 in. H,2 in. W
    • MACURCO
    • Item # 48GT49
    • Mfr. Model # CM-1XLS
    • Single Gas Monitor, Detects Carbon Monoxide, Sensor Range 0 to 995 ppm, Housing Color Blue/Black, Resolution...More

    • Category : Single-Gas Detectors
  • Single Gas Detector
  • Gas Detectors
  • Calibration Kit,CO Gas Type,34L
    Calibration Kit,CO Gas Type,34L
    • MACURCO
    • Item # 54FW85
    • Mfr. Model # CMP-FCKL
    • Calibration Kit, Gas Type CO, Cylinder Size 34L, Flow Rate 0.2Lpm, For Use With 45CJ89, 48GT48, 48GT49,...More

    • Category : Calibration Kits and Stations
  • Oxygen Bump Gas, 34L Cylinder Capacity
    Oxygen Bump Gas, 34L Cylinder Capacity
    • MACURCO
    • Item # 54FW77
    • Mfr. Model # O2 Gas Cylinder
    • Bump Gas, Gas Name Oxygen, Gas Mixture 17 Percent Vol. Oxygen, Balance Air, Background Gas Nitrogen, Cylinder...More

    • Category : Calibration Gas
  • Single Gas Monitor,LCD,CH4 Gas Type
    Single Gas Monitor,LCD,CH4 Gas Type
    • MACURCO
    • Item # 54FW51
    • Mfr. Model # GS-1
    • Single Gas Monitor, Detects Methane, Sensor Range 0 to 100 Percent LEL, Housing Color Orange, Resolution 1...More

    • Category : Single-Gas Detectors
  • Multi-Gas Detector,LCD,5-5/16" H
    Multi-Gas Detector,LCD,5-5/16" H
    • MACURCO
    • Item # 54FW50
    • Mfr. Model # MG-1
    • Multi-Gas Detector, Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Sensor Range...More

    • Category : Multi-Gas Detectors
  • 90 to 250VAC (47 to 63 Hz) Control Panel wit
    90 to 250VAC (47 to 63 Hz) Control Panel wit
  • Gas Detector,NO2,0 to 20 ppm
    Gas Detector,NO2,0 to 20 ppm
    • MACURCO
    • Item # 36CF96
    • Mfr. Model # TX-6-ND
    • Gas Detector, Controller, Transducer, Gas Type NO2, Number of Channels 2, Sensor Range 5000 sq. ft., Alarm...More

    • Category : Fixed Gas Detector Controllers
  • Propane Calibration Gas, 34L Cylinder Capacity
    Propane Calibration Gas, 34L Cylinder Capacity
    • MACURCO
    • Item # 54FW73
    • Mfr. Model # CANN20P
    • Calibration Gas, Gas Name Propane, Gas Mixture Propane 20 Percent LEL, Balance Air, Background Gas Air,...More

    • Category : Calibration Gas
  • Nitrogen Dioxide Calibration Gas, 34L Cylinder Capacity
    Nitrogen Dioxide Calibration Gas, 34L Cylinder Capacity
  • Ammonia Calibration Gas, 34L Cylinder Capacity
    Ammonia Calibration Gas, 34L Cylinder Capacity
    • MACURCO
    • Item # 54FW75
    • Mfr. Model # AM Gas Cylinder
    • Calibration Gas, Gas Name Ammonia, Gas Mixture 25 ppm Ammonia, Balance Air, Background Gas Air, Cylinder...More

    • Category : Calibration Gas
  • Field Test Kit,CO2 Gas Type,17L
    Field Test Kit,CO2 Gas Type,17L
    • MACURCO
    • Item # 54FW64
    • Mfr. Model # CD6-FTK
    • Field Test Kit, Gas Type CO2, Cylinder Size 17L, Flow Rate 0.2Lpm, For Use With Macurco CD-6, CD-12, Material...More

    • Category : Calibration Kits and Stations
  • Calibration Kit,CO Gas Type,17L
    Calibration Kit,CO Gas Type,17L
    • MACURCO
    • Item # 54FW84
    • Mfr. Model # CMP-FCK
    • Calibration Kit, Gas Type CO, Cylinder Size 17L, Flow Rate 0.2Lpm, For Use With 45CJ89, 48GT48, 48GT49,...More

    • Category : Calibration Kits and Stations
  • Methane Calibration Gas, 34L Cylinder Capacity
    Methane Calibration Gas, 34L Cylinder Capacity
    • MACURCO
    • Item # 54FW70
    • Mfr. Model # CANN10M
    • Calibration Gas, Gas Name Methane, Gas Mixture Methane 10 Percent LEL, Balance Air, Background Gas Air,...More

    • Category : Calibration Gas
  • Calibration Kit,NH3 Gas Type,34L
    Calibration Kit,NH3 Gas Type,34L
  • Hydrogen Sulfide Calibration Gas, 34L Cylinder Capacity
    Hydrogen Sulfide Calibration Gas, 34L Cylinder Capacity
  • Field Test Kit,R-134a Gas Type,34L
    Field Test Kit,R-134a Gas Type,34L
  • Methane Calibration Gas, 34L Cylinder Capacity
    Methane Calibration Gas, 34L Cylinder Capacity
    • MACURCO
    • Item # 54FW71
    • Mfr. Model # CANN20M
    • Calibration Gas, Gas Name Methane, Gas Mixture Methane 20 Percent LEL, Balance Air, Background Gas Air,...More

    • Category : Calibration Gas
  • Calibration Kit,H2S Gas Type,34L
    Calibration Kit,H2S Gas Type,34L
  • Carbon Monoxide Calibration Gas, 17L Cylinder Capacity
    Carbon Monoxide Calibration Gas, 17L Cylinder Capacity
  • Calibration Kit,H2S Gas Type,58L
    Calibration Kit,H2S Gas Type,58L
    • MACURCO
    • Item # 54FW86
    • Mfr. Model # HSP-FCK
    • Calibration Kit, Gas Type H2S, Cylinder Size 58L, Flow Rate 0.2Lpm, For Use With 45CJ90, 48GT50, Material...More

    • Category : Calibration Kits and Stations
  • Weatherproof Housing Kit,6" H,3" L
    Weatherproof Housing Kit,6" H,3" L
    • MACURCO
    • Item # 54FW52
    • Mfr. Model # WHK-1
    • Weatherproof Housing Kit, Length 3 In., Width 6 In., Depth 3-1/2 In., Height 6 In., Status Indicator No,...More

    • Category : Gas Detection Accessories
  • Propane Calibration Gas, 34L Cylinder Capacity
    Propane Calibration Gas, 34L Cylinder Capacity
    • MACURCO
    • Item # 54FW72
    • Mfr. Model # CANN10P
    • Calibration Gas, Gas Name Propane, Gas Mixture Propane 10 Percent LEL, Balance Air, Background Gas Air,...More

    • Category : Calibration Gas
  • Field Test Kit,O2 Gas Type,34L
    Field Test Kit,O2 Gas Type,34L
    • MACURCO
    • Item # 54FW63
    • Mfr. Model # OX-FTK
    • Field Test Kit, Gas Type O2, Cylinder Size 34L, Flow Rate 0.2Lpm, For Use With 45CJ93, 45CJ96, 45CJ91,...More

    • Category : Calibration Kits and Stations
  • Carbon Dioxide Bump Gas, 17L Cylinder Capacity
    Carbon Dioxide Bump Gas, 17L Cylinder Capacity
    • MACURCO
    • Item # 54FW79
    • Mfr. Model # CO2 Gas Cylinder
    • Bump Gas, Gas Name Carbon Dioxide, Gas Mixture 2000 ppm Carbon Dioxide, Balance Air, Background Gas Air,...More

    • Category : Calibration Gas
  • Hydrogen Calibration Gas, 34L Cylinder Capacity
    Hydrogen Calibration Gas, 34L Cylinder Capacity
    • MACURCO
    • Item # 54FW69
    • Mfr. Model # CANN20H
    • Calibration Gas, Gas Name Hydrogen, Gas Mixture Hydrogen 20 Percent LEL, Balance Air, Background Gas Air,...More

    • Category : Calibration Gas
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More