Skip Content

Machining

9 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Product Categories

Viewing as

List
  • 1" Carbide Bur, Ball, Double Cut, SD-9
    Double Cut Carbide Bur, Ball Shape
    • WIDIA METAL REMOVAL
    • Item # 6KJN5
    • Mfr. Model # M41341
    • Carbide Bur, Ball, Shank Size 1/4 In., Overall Length 2-11/16 In., Length of Cut 1 In., Max. RPM 25,000,...More

    • Category : Carbide Burs
  • 3/4" Carbide Bur, Round Nose Tree, Double Cut, SF
    Double Cut Carbide Bur, Round Nose Tree Shape
    • WIDIA METAL REMOVAL
    • Item # 5EP90
    • Mfr. Model # M41394
    • Carbide Bur, Round Nose Tree Shape, Cutter Dia 3/4 In, Shank Size 1/4 In, Overall Length 3 In, Length of Cut...More

    • Category : Carbide Burs
  • Square End Mill, 9/16" Milling Diameter, Number of
    Square End Mill, 9/16" Milling Diameter, Number of
    • WIDIA METAL REMOVAL
    • Item # 1Z559
    • Mfr. Model # M33751
    • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type,...More

    • Category : Square End Mills
  • Square End Mill, 3/8" Milling Diameter, Number of
    Square End Mill, 3/8" Milling Diameter, Number of
    • WIDIA METAL REMOVAL
    • Item # 2NGT2
    • Mfr. Model # M34546
    • End Mill, Standard, High Performance, Number of Flutes 4, Single End, Square End Style, Center Cutting Type,...More

    • Category : Square End Mills
  • Square End Mill, 1/2" Milling Diameter, Number of
    Square End Mill, 1/2" Milling Diameter, Number of
    • WIDIA METAL REMOVAL
    • Item # 2RHX2
    • Mfr. Model # M33590
    • End Mill, Grade General Purpose, List Number CG-4, Square End Mill Style, End Mill Material Carbide,...More

    • Category : Square End Mills
  • 1" Carbide Bur, Cylindrical, Single Cut, SA-9
    Single Cut Carbide Bur, Cylindrical Shape
    • WIDIA METAL REMOVAL
    • Item # 6KJD7
    • Mfr. Model # M40221
    • Carbide Bur, Cylindrical, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1 In., Max. RPM 25,000,...More

    • Category : Carbide Burs
  • Corner Radius End Mill, 3/8" Milling Diameter, Number&
    Corner Radius End Mill, 3/8" Milling Diameter, Number&
    • WIDIA METAL REMOVAL
    • Item # 2NGU4
    • Mfr. Model # M31826
    • End Mill, Standard, High Performance, Number of Flutes 3, Single End, Corner Radius End Style, Center Cutting...More

    • Category : Corner Radius End Mills
  • Drill Mill, 3/8" Milling Diameter, Number of Flutes&#x
    Drill Mill, 3/8" Milling Diameter, Number of Flutes&#x
    • WIDIA METAL REMOVAL
    • Item # 2NHG1
    • Mfr. Model # M30041
    • Drill Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

    • Category : Drill Mills
  • Square End Mill, 1/4" Milling Diameter, Number of
    Square End Mill, 1/4" Milling Diameter, Number of
    • WIDIA METAL REMOVAL
    • Item # 2NGP1
    • Mfr. Model # M31691
    • End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type,...More

    • Category : Square End Mills
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More